Skip Content

Filter Results By

Electrical

48 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • Miniature Pressure SwitchesMiniature Pressure Switches
  • Multiple product options available

    Explosion Proof Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material Explosion Proof Stainless Steel, Compatible With Buna and 316 Stainless Steel,...More

  • IFM
  • ReflectorReflector
  • Multiple product options available

    Multiple product options available

  • IFM
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type PNP, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

  • IFM
  • IFM PNP Compound Digital Pressure SwitchesIFM PNP Compound Digital Pressure Switches
  • Multiple product options available

    Compound Digital Pressure Switch, Power Required 18 to 32 VDC, Compatible With Air, Circuit Type PNP, Output Current 100 mA, Contact Form (2) SPST, Burst Pressure 435...More

  • Fluid and Air Pressure SensorFluid and Air Pressure Sensor
  • Multiple product options available

    Fluid and Air Pressure Sensor, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT, Electrical Connection Cable Connector With Wire...More

  • IFM
  • IFM Triac Digital Pressure SwitchesIFM Triac Digital Pressure Switches
  • Multiple product options available

    Digital Pressure Switch, Power Required 90 to 250 VAC, 45 to 65 Hz, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form...More

Compnd Digital Prssur Sw,-30-30inHg PSI
  • IFM
  • Compnd Digital Prssur Sw, -30-30inHg PSIDigital Pressure and Vacuum Switches
  • Item # 35T554
  • Mfr. Model # PN4229
  • Compound Digital Pressure Switch, Power Required 90 to 250 VAC, 45 to 65 Hz, Range -30 In.Hg Vac to 30 In.Hg,...More

Proximity Sensor,Inductive,20mm,PNP,NO
  • Proximity Sensor, Inductive, 20mm, PNP, NOProximity Sensor,Inductive,20mm,PNP,NO
  • Item # 35T327
  • Mfr. Model # IM5115
  • Proximity Sensor, Rectangular, Voltage Type DC, Voltage Range 10-36DC, Circuit Type PNP, Output Mode N.O.,...More

  • IFM
  • IFM PNP/NPN Compound Digital Pressure SwitchesIFM PNP/NPN Compound Digital Pressure Switches
  • Multiple product options available

    Compound Digital Pressure Switch, Power Required 18 to 36 VDC, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 250 mA, Contact Form (2) SPST,...More

  • IFM
  • L-BracketL-Bracket
  • Multiple product options available

    Multiple product options available

  • IFM
  • CordsetCordset
  • Multiple product options available

    Multiple product options available

  • IFM
  • AC Photoelectric SensorAC Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type AC, Diameter 18mm, IP Rating 67, Electrical Connection Quick Disconnect 1/2 In. Connector, Varies by: Shape, Sensing Method, Operation...More

Proximity Sensor,AC/DC,NO
  • Proximity Sensor, AC/DC, NOProximity Sensor,AC/DC,NO
  • Item # 24JY98
  • Mfr. Model # IS0003
  • Proximity Sensor, Sensing Method Inductive, Length 1.09, Width 0.401, Depth 0.63, Voltage Range 20 to 140AC,...More

  • IFM
  • NPN Photoelectric SensorNPN Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Circuit Type NPN, IP Rating 67, Varies by: Shape, Sensing Method, Operation Mode, Max. Sensing Distance, Min. Object Size, Power Requirement, Max....More

  • Compound Fluid and Air Pressure SensorCompound Fluid and Air Pressure Sensor
  • Multiple product options available

    Compound Fluid and Air Pressure Sensor, Range -14.7 psi Vac to 14.5 psi, Programmable On/Off Setting, Power Required 12 to 24VDC, Process Connection 1/8 In. NPT,...More

Proximity Sensor,Capacitive,12mm,PNP/NPN
  • Proximity Sensor, Capacitive, 12mm, PNP/NPNProximity Sensor,Capacitive,12mm,PNP/NPN
  • Item # 35T527
  • Mfr. Model # KQ6003
  • Proximity Sensor, Rectangular, Voltage Type DC, Voltage Range 10-36DC, Circuit Type Programmable, Output Mode...More

Proximity Sensor,PNP,NC
  • Proximity Sensor, PNP, NCProximity Sensor,PNP,NC
  • Item # 24JY95
  • Mfr. Model # IS5002
  • Proximity Sensor, Sensing Method Inductive, Length 1.09, Width 0.401, Depth 0.63, Voltage Range 10 to 36 VDC,...More

  • IFM
  • IFM NPN Compound Digital Pressure SwitchesIFM NPN Compound Digital Pressure Switches
  • Multiple product options available

    Compound Digital Pressure Switch, Power Required 18 to 32 VDC, Compatible With Air, Circuit Type NPN, Output Current 100 mA, Contact Form (2) SPST, Burst Pressure 435...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More