Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

55 Results Found that Include 115 Products

Results per page: 16 | 32 | 48
Alligator Clip,Fully Insulated,PR 1
Alligator Clip,Non Insulated,PK 4
Toggle Switch Boot,PK 2
  • IDEAL
  • Toggle Switch Boot, PK 2Toggle Switch Boot,PK 2
  • Item # 4FRL8
  • Mfr. Model # 774020
  • Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.62 In., Color Black, Material Neoprene, Height...More

Alligator Clip,Insulated Barrel,PR 1
  • IDEAL
  • Alligator Clip, Insulated Barrel, PR 1Alligator Clip,Insulated Barrel,PR 1
  • Item # 1XWN7
  • Mfr. Model # 770204
  • Alligator Clip Set, Insulated Barrel, Wire Range #22 - #14 AWG, Color 1 Red 1 Black, Insulation Type...More

  • IDEAL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

Battery Clamp,Plier Style,PR 1
  • IDEAL
  • Battery Clamp, Plier Style, PR 1Battery Clamp,Plier Style,PR 1
  • Item # 1XWN9
  • Mfr. Model # 770212
  • Battery Clamp Set, Plier Style, Fully Insulated, Wire Range (AWG) 9/32 In., Color 1 Red/1 Black, Insulation...More

Miniature Push Button Switch,8A @ 125V
  • IDEAL
  • Miniature Push Button Switch, 8A @ 125VMiniature Push Button Switch,8A @ 125V
  • Item # 1XWT9
  • Mfr. Model # 774021
  • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 6...More

Battery Clip Set,10A,PR 1
  • IDEAL
  • Battery Clip Set, 10A, PR 1Battery Clip Set,10A,PR 1
  • Item # 1XWN3
  • Mfr. Model # 170207
  • Battery Clip Set, General Purpose, Wire Range 3/16 In AWG, Color 1 Red 1 Black, Insulation Type Full...More

  • IDEAL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

Battery Clamp,Plier Style,50A,PR 1
Battery Clip,Copper,75A,PR 1
  • IDEAL
  • Battery Clip, Copper, 75A, PR 1Battery Clip,Copper,75A,PR 1
  • Item # 1XWP3
  • Mfr. Model # 770216
  • Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 9/32 In., Color -, Insulation Type -, Max....More

  • IDEAL
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

Pull Chain Lever Switch, SPST
  • IDEAL
  • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
  • Item # 1XWT3
  • Mfr. Model # 774035
  • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

  • IDEAL
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

Battery Clip,Copper,100A,PR 1
  • IDEAL
  • Battery Clip, Copper, 100A, PR 1Battery Clip,Copper,100A,PR 1
  • Item # 1XWP2
  • Mfr. Model # 770215
  • Battery Clip Set, Copper Test And Battery, Wire Range 11/32 In AWG, Max Jaw Opening 1 1/16 In, Max Amps 100,...More

Battery Clip,Copper,40A,PR 1
  • IDEAL
  • Battery Clip, Copper, 40A, PR 1Battery Clip,Copper,40A,PR 1
  • Item # 1XWP4
  • Mfr. Model # 770217
  • Battery Clip Set, Copper Test And Battery, Wire Range 3/16 In AWG, Max Jaw Opening 5/8 In, Max Amps 40,...More

UF Splice Kit, 14-8 AWG
  • IDEAL
  • UF Splice Kit, 14-8 AWGUF Splice Kit, 14-8 AWG
  • Item # 25A179
  • Mfr. Model # 46-400
  • UF Splice Kit, Wire Range 8 to 14 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221, Max....More

Grounding Tail, w/ #10 Fork,Green,Pk50
Grips Set,Insulated,PR 1
  • IDEAL
  • Grips Set, Insulated, PR 1Grips Set,Insulated,PR 1
  • Item # 1XWP6
  • Mfr. Model # 770219
  • Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

Ballast Disconnec,2 Port,PK100
  • IDEAL
  • Ballast Disconnec, 2 Port, PK100Ballast Disconnec,2 Port,PK100
  • Item # 4JRK6
  • Mfr. Model # 30-082
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Grips Set,Insulated,PR 1
  • IDEAL
  • Grips Set, Insulated, PR 1Grips Set,Insulated,PR 1
  • Item # 1XWP8
  • Mfr. Model # 770223
  • Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

Underground Splice Kit, 2-8 AWG
  • IDEAL
  • Underground Splice Kit, 2-8 AWGUnderground Splice Kit, 2-8 AWG
  • Item # 25A145
  • Mfr. Model # 46-405
  • Underground Splice Kit, Wire Range 2 to 8 AWG, Length 4 in., Width (In.) 7/8, Temp. Range (F) Up to 221, Max....More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Grips Set,Insulated,PR 1
  • IDEAL
  • Grips Set, Insulated, PR 1Grips Set,Insulated,PR 1
  • Item # 1XWP7
  • Mfr. Model # 770221
  • Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

Butt Splice Connector,PK 1000
  • IDEAL
  • Butt Splice Connector, PK 1000Nylon Butt Splice Connector
  • Item # 6YH44
  • Mfr. Model # 30-146
  • Butt Splice Connector,Insulation Type Nylon,Color Code White,Wire Range (2) 22 AWG to (5) 18 AWG,Max. Voltage...More

Punch Down Combo Blade,110 and 66
In-Line Connectors, 2-Port, PK 10
  • IDEAL
  • In-Line Connectors, 2-Port, PK 10In-Line Connectors, 2-Port, PK 10
  • Item # 5VYK0
  • Mfr. Model # 30-1742
  • In Line Push In Connector, Butt Splice, Orange, Min. Wire Size 20 Solid, 16 Stranded, 18 Tin-Bond Stranded,...More

Underground Splice Kit, 4-1/0 AWG
  • IDEAL
  • Underground Splice Kit, 4-1/0 AWGUnderground Splice Kit, 4-1/0 AWG
  • Item # 25A183
  • Mfr. Model # 46-402
  • Underground Splice Kit, Wire Range 1/0 to 4 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221,...More

Underground Splice Kit, 1/0-250 MCM
  • IDEAL
  • Underground Splice Kit, 1/0-250 MCMUnderground Splice Kit, 1/0-250 MCM
  • Item # 25A184
  • Mfr. Model # 46-403
  • Underground Splice Kit, Wire Range 1/0 to 250 KCMIL, Length 12 in., Width (In.) 1-1/2, Temp. Range (F) Up to...More

Battery Clip,Miniature,5A,PR 1
  • IDEAL
  • Battery Clip, Miniature, 5A, PR 1Battery Clip,Miniature,5A,PR 1
  • Item # 1XWP5
  • Mfr. Model # 770218
  • Battery Clip Set, Miniature General Purpose, Wire Range 9/64 In AWG, Max Jaw Opening 5/16 In, Max Amps 5,...More

Grounding Clip,Green,Pk100
  • IDEAL
  • Grounding Clip, Green, Pk100Grounding Clip,Green,Pk100
  • Item # 10K068
  • Mfr. Model # 30-3395
  • Grounding Clip, Grounding, Color Green, Description/Special Features Accepts 10, 12 or 14 AWG Wire, Package...More

Results per page: 16 | 32 | 48