Skip Content

Filter Results By

Applied Filters Clear All

Electrical

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closed-End Crimp Connctr,16-12 AWG,PK100
  • Closed-End Crimp Connctr, 16-12 AWG, PK100 Closed-End Crimp Connectors
  • Item # 6LU61
  • Mfr. Model # 30-248G
  • Wire Connector, Crimp, White/Clear, Min Wire Combination 4, Min Wire Size 16, Max Wire Combination 4, Max...More

Twist On Wire Connector,18-10 AWG,PK225
  • Twist On Wire Connector, 18-10 AWG, PK225 General Purpose Twist-On Wire Connectors
  • Item # 6LU51
  • Mfr. Model # 30-451J
  • Twist On Wire Connector, Application General Purpose, Color Yellow, Wire Connector Style Wing, Series 451,...More

Splice Kit,UF,14 - 8 AWG,600V,Blk,12.5"L
  • Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L Splice Kits
  • Item # 25A179
  • Mfr. Model # 46-400
  • Splice Kits, Wire Range 14 to 8 AWG, Overall Length 12.5 In., Voltage Rating 600V, Material TS-46 Crosslinked...More

Street Light Disconnect, Fuse Holder, Non-Breakaway, Fused Desig
  • IDEAL
  • Street Light Disconnect, Fuse Holder, Non-Breakaway, Fused Design Fuse Holder Street Light Disconnects
  • Item # 18G598
  • Mfr. Model # 30-HS2
  • Street Light Disconnect, Connection Type Set Screw, Non-Breakaway, Style Fuse Holder, Design Fused, Primary...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More