Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

10 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • IDEAL
    • Wire ConnectorWire Connector
    • Multiple product options available

      Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

    Toggle Switch,SPDT,3Conn,Maint On/Off/On
    • IDEAL
    • Toggle Switch, SPDT, 3Conn, Maint On/Off/OnSPDT Toggle Switch
    • Item # 4FRL7
    • Mfr. Model # 774027
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Maintained On/Off/On, Terminals...More

    Ground Screw,10-32,Green,Pk100
    • IDEAL
    • Ground Screw, 10-32, Green, Pk100Ground Screw,10-32,Green,Pk100
    • Item # 10K067
    • Mfr. Model # 30-3594G
    • Ground Screw, Grounding, Color Green, Description/Special Features 10-32 Thread-forming, Hole-finding Tip...More

    Toggle Switch,DPST,4 Conn.,On/Off
    • IDEAL
    • Toggle Switch, DPST, 4 Conn., On/OffDPST Toggle Switch
    • Item # 1XWR1
    • Mfr. Model # 774005
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Quick Connect...More

    Wire Connector,Set Screw,22,Black,PK10
    • IDEAL
    • Wire Connector, Set Screw, 22, Black, PK10Wire Connector,Set Screw,22,Black,PK10
    • Item # 6LU64
    • Mfr. Model # 30-1294G
    • Wire Connector, Set Screw, Connector Type 22, Color Black, Min Wire Combination 4, Min Wire Size (1) 16 AWG...More

    Wire Connector,Set Screw,11,Black,PK10
    • IDEAL
    • Wire Connector, Set Screw, 11, Black, PK10Wire Connector,Set Screw,11,Black,PK10
    • Item # 6LU63
    • Mfr. Model # 30-1293G
    • Wire Connector, Set Screw, Connector Type 11, Color Black, Min Wire Combination 2, Min Wire Size (1) 14 AWG...More

    Toggle Switch,DPDT,6 Conn.,On/Off/On
    • IDEAL
    • Toggle Switch, DPDT, 6 Conn., On/Off/OnDPDT Toggle Switch
    • Item # 1XWR8
    • Mfr. Model # 774003
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals Quick Connect...More

    Miniature Push Button Switch,8A @ 125V
    • IDEAL
    • Miniature Push Button Switch, 8A @ 125VMiniature Push Button Switch,8A @ 125V
    • Item # 1XWT9
    • Mfr. Model # 774021
    • Miniature Push Button Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 6...More

    • IDEAL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More