Skip Content

Filter Results By

Electrical

123 Results Found that Include 279 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Alligator Clip,Insulated Barrel,PR
  • IDEAL
  • Alligator Clip, Insulated Barrel, PRAlligator Clip,Insulated Barrel,PR
  • Item # 1XWN7
  • Mfr. Model # 770204
  • Alligator Clip Set, Insulated Barrel, Wire Range #22 - #14 AWG, Color 1 Red 1 Black, Insulation Type...More

Alligator Clip,Fully Insulated,PR
Push-In Connector, 3-Port, Orange,PK250
  • IDEAL
  • Push-In Connector, 3-Port, Orange, PK250Push-In Connector, 3-Port, Orange,PK250
  • Item # 5VYJ4
  • Mfr. Model # 30-1033J
  • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Push-In Connector, 2-Port, Red,PK300
  • IDEAL
  • Push-In Connector, 2-Port, Red, PK300Push-In Connector, 2-Port, Red,PK300
  • Item # 5VYJ3
  • Mfr. Model # 30-1032J
  • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

  • IDEAL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

Grounding Pigtail,12 AWG,Green,PK50
  • IDEAL
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

  • IDEAL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

Push In Connector,4 Port,Yellow,PK100
  • IDEAL
  • Push In Connector, 4 Port, Yellow, PK100Push In Connector,4 Port,Yellow,PK100
  • Item # 5EKL4
  • Mfr. Model # 30-1034
  • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Push In Connector,2 Port,Red,PK100
  • IDEAL
  • Push In Connector, 2 Port, Red, PK100Push In Connector,2 Port,Red,PK100
  • Item # 5EKL2
  • Mfr. Model # 30-1032
  • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

Ballast Disconnect,2 Port,PK25
  • IDEAL
  • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
  • Item # 1TPG6
  • Mfr. Model # 30-372
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

Push In Connector,3 Port,Orange,PK100
  • IDEAL
  • Push In Connector, 3 Port, Orange, PK100Push In Connector,3 Port,Orange,PK100
  • Item # 5EKL3
  • Mfr. Model # 30-1033
  • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Alligator Clip,Non Insulated,PK4
  • IDEAL
  • Alligator Clip, Non Insulated, PK4Alligator Clip,Non Insulated,PK4
  • Item # 1XWN6
  • Mfr. Model # 770200L
  • Alligator Clip, Non-Insulated, Wire Range #22 - #14 AWG, Max Jaw Opening 5/16 In, Material of Construction...More

Wire Connector Socket Tool
  • IDEAL
  • Wire Connector Socket ToolWire Connector Socket Tool
  • Item # 4FA32
  • Mfr. Model # 30-902
  • Wire Connector Socket Tool, Installation Accessories, Material Steel, Blue Color, For Use With Electric Drills...More

Battery Clamp,Plier Style,PR
  • IDEAL
  • Battery Clamp, Plier Style, PRBattery Clamp,Plier Style,PR
  • Item # 1XWN9
  • Mfr. Model # 770212
  • Battery Clamp Set, Plier Style, Fully Insulated, Wire Range (AWG) 9/32 In., Color 1 Red/1 Black, Insulation...More

Ballast Disconnect,2 Port,PK75
  • IDEAL
  • Ballast Disconnect, 2 Port, PK75Ballast Disconnect,2 Port,PK75
  • Item # 1TPG8
  • Mfr. Model # 30-382J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • IDEAL
  • High-Temperature Twist-On Wire ConnectorsHigh-Temperature Twist-On Wire Connectors
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Ballast Disconnect,2 Port,PK150
  • IDEAL
  • Ballast Disconnect, 2 Port, PK150Ballast Disconnect,2 Port,PK150
  • Item # 1TPG9
  • Mfr. Model # 30-352J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

Push-In Connector, 4-Port, Yellow,PK200
  • IDEAL
  • Push-In Connector, 4-Port, Yellow, PK200Push-In Connector, 4-Port, Yellow,PK200
  • Item # 5VYJ5
  • Mfr. Model # 30-1034J
  • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Toggle Switch Boot,PK2
  • IDEAL
  • Toggle Switch Boot, PK2Toggle Switch Boot,PK2
  • Item # 4FRL8
  • Mfr. Model # 774020
  • Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 0.62 In., Color Black, Material Neoprene, Height...More

Ballast Disconnec,2 Port,PK100
  • IDEAL
  • Ballast Disconnec, 2 Port, PK100Ballast Disconnec,2 Port,PK100
  • Item # 4JRK6
  • Mfr. Model # 30-082
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Push-In Connector, 3-Port, Blue,PK50
  • IDEAL
  • Push-In Connector, 3-Port, Blue, PK50Push-In Connector, 3-Port, Blue,PK50
  • Item # 5VYJ6
  • Mfr. Model # 30-1039
  • Push In Connector, 3 Port, Blue, Min. Wire Size 14 Solid, 12 Stranded ( Less Than or Equal To 19 Strand), 14...More

Pull Chain Lever Switch, SPST
  • IDEAL
  • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
  • Item # 1XWT3
  • Mfr. Model # 774035
  • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

Wire Conn Kit,Twist-On Trminals,620 pcs.
  • IDEAL
  • Wire Conn Kit, Twist-On Trminals, 620 pcs.Wire Conn Kit,Twist-On Trminals,620 pcs.
  • Item # 35EG97
  • Mfr. Model # 30-2091
  • Wire Connector Kit, Connector Assortment Type Twist-On Terminals, Kit Type Connector, Terminal Type...More

Punch Down Combo Blade,110 and 66
In-Line Connectors, 2-Port,PK100
  • IDEAL
  • In-Line Connectors, 2-Port, PK100In-Line Connectors, 2-Port,PK100
  • Item # 5VYJ9
  • Mfr. Model # 30-1042
  • In Line Push In Connector, Butt Splice, Orange, Min. Wire Size 20 Solid, 16 Stranded, 18 Tin-Bond Stranded,...More

Tone Generator and Probe Kit
  • IDEAL
  • Tone Generator and Probe KitTone Generator and Probe Kit
  • Item # 2UWP9
  • Mfr. Model # 33-864
  • Tone Generator and Probe Kit, Display LED, Application Applies a signal to a wire pair or single conductor...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More