Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

29 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    While In Use Weatherproof Cover,Clear
    • INTERMATIC
    • While In Use Weatherproof Cover, ClearWhile In Use Weatherproof Cover,Clear
    • Item # 1YVX3
    • Mfr. Model # WP3100C
    • While In Use Weatherproof Cover, Number of Gangs 1, Receptacle Type Duplex, GFCI, Toggle or Round, Material...More

    Photocontrol,Locking,120 to 277VAC
    • INTERMATIC
    • Photocontrol, Locking, 120 to 277VACPhotocontrol, Locking Mounting
    • Item # 5U793
    • Mfr. Model # LC4536LAC
    • Photocontrol, Mounting Locking, Voltage 120 to 277VAC, Max. Wattage 4155, Max. Incandescent Amps 15, Max....More

    Photocontrol,Fixed,208 to 277VAC
    • INTERMATIC
    • Photocontrol, Fixed, 208 to 277VACPhotocontrol, Fixed Mounting
    • Item # 5U791
    • Mfr. Model # K4023C
    • Photocontrol, Mounting Fixed, Voltage 208 to 277VAC, Max. Wattage 4150, Max. Incandescent Amps 15, Max....More

    Push In Connector,4 Port,Yellow,PK100
    • IDEAL
    • Push In Connector, 4 Port, Yellow, PK100Push In Connector,4 Port,Yellow,PK100
    • Item # 5EKL4
    • Mfr. Model # 30-1034
    • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

    Pigtail Connector,12 AWG,Green,PK50
    Trippers, T7400, T7800, T501000 Tmrs,PK7
    Blade,Replacement,66
    Time Clock Motor,125 Volts
    Photocontrol,Twist Lock,110 to 277VAC
    • INTERMATIC
    • Photocontrol, Twist Lock, 110 to 277VACPhotocontrol, Turn-Lock Mounting
    • Item # 1JLG4
    • Mfr. Model # LC2000
    • Photocontrol, Mounting Turn-Lock, Voltage 110 to 277VAC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max....More

    Photocontrol,120VAC,1800W,Stem
    • INTERMATIC
    • Photocontrol, 120VAC, 1800W, StemPhotocontrol, Stem Mounting
    • Item # 20XF01
    • Mfr. Model # K4421M
    • Photocontrol, Mounting Stem, Voltage 120VAC, Max. Wattage 1800, Max. Incandescent Amps 15, Max. Ballast Amps...More

    Twist On Wire Connector,20-10 AWG,PK10
    • IDEAL
    • Twist On Wire Connector, 20-10 AWG, PK10Wire Connector
    • Item # 21GR25
    • Mfr. Model # 30-6064
    • Twist On Wire Connector, Color Blue/Gray, Series 60/64, Max. Voltage 600VAC, Max. Wire Combination (1) 10 AWG...More

    Punch Down Combo Blade,110 and 66
    Pigtail Connector,Pigtail,Green,Pk25
    Replacement Blade
    Time Clock Motor,208/240/277 Volts
    Pull Chain Lever Switch, SPST
    • IDEAL
    • Pull Chain Lever Switch, SPSTPull Chain Lever Switch, SPST
    • Item # 1XWT3
    • Mfr. Model # 774035
    • Pull Chain Lever Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead...More

    Pigtail Connector,Pigtail ,Black,Pk25
    Shrink Tubing,0.146in ID,Black,4ft,PK20
    • IDEAL
    • Shrink Tubing, 0.146in ID, Black, 4ft, PK20Polyolefin Heat Shrink Tubing
    • Item # 29UJ81
    • Mfr. Model # 46-310
    • Heat Shrink Tubing, Material Polyolefin, Thin Wall, Temp. Range -55 Degrees to 125 Degrees F, Shrink Ratio...More

    Underground Splice Kit, 8-2 AWG
    • IDEAL
    • Underground Splice Kit, 8-2 AWGUnderground Splice Kit, 8-2 AWG
    • Item # 25A182
    • Mfr. Model # 46-401
    • Underground Splice Kit, Wire Range 4 to 8 AWG, Length 6 in., Width (In.) 3/4, Temp. Range (F) Up to 221, Max....More

    Shrink Tubing,0.5in ID,Black,6in,PK5
    • INSULTAB
    • Shrink Tubing, 0.5in ID, Black, 6in, PK5Modified Elastomer Heat Shrink Tubing
    • Item # 4WND5
    • Mfr. Model # HS-VTN 1/2 Blk 6
    • Heat Shrink Tubing, Material Modified Elastomer, Thin Wall, Temp. Range -67 Degrees to 392 Degrees F, Shrink...More

    Shrink Tubing,0.625in ID,Clear,6in,PK5
    • INSULTAB
    • Shrink Tubing, 0.625in ID, Clear, 6in, PK5Modified Polyvinylidene Fluoride Heat Shrink Tubing
    • Item # 4WMW9
    • Mfr. Model # HSK-600 5/8 Clr 6
    • Heat Shrink Tubing, Material Modified Polyvinylidene Fluoride, Thin Wall, Temp. Range -67 Degrees to 347...More

    Pigtail Connector,Pigtail,White,Pk25
    Shrink Tubing,1.5in ID,Black,6in,PK5
    • INSULTAB
    • Shrink Tubing, 1.5in ID, Black, 6in, PK5Modified Chlorinated Polyolefin Heat Shrink Tubing
    • Item # 4WMZ6
    • Mfr. Model # HSN-100 1-1/2 Blk 6
    • Heat Shrink Tubing, Material Modified Chlorinated Polyolefin, Thin Wall, Temp. Range -94 Degrees to 250...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More