Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

15 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Power Distribution Box,50 AC,(6) 5-20R
    • HUBBELL WIRING DEVICE-KELLEMS
    • Power Distribution Box, 50 AC, (6) 5-20RPower Distribution Box,50 AC,(6) 5-20R
    • Item # 1DNV1
    • Mfr. Model # TPDS
    • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet L6-30R, Outlet (6) 5-20R, (1) L6-30, Number...More

    Y Adapte,Marine,50A,125/250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord ReelCord Reel
    • Multiple product options available

      Multiple product options available

    Disconnect Switch,Fused,3 Pole,60A
    • Disconnect Switch, Fused, 3 Pole, 60ADisconnect Switch,Fused,3 Pole,60A
    • Item # 2EAU7
    • Mfr. Model # FDS60
    • Disconnect Switch, Fusible, General Duty, 60 Amps, Voltage 600VAC, 3 Phase, 3 to 40 HP @ 600VAC HP, Material...More

    Pin and Sleeve Receptacle,100A,120/208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Receptacle, 100A, 120/208VPin and Sleeve Receptacle,100A,120/208V
    • Item # 4D349
    • Mfr. Model # M5100R9
    • Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 100, Color Yellow, Phase 3Y, HP -,...More

    Pin and Sleeve Connector,100A,125/250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 125/250VPin and Sleeve Connector,100A,125/250V
    • Item # 4D341
    • Mfr. Model # M4100C12
    • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Yellow, Phase 1, Voltage...More

    Pin and Sleeve
    Disconnect Switch,100A,120VAC,12.3in. H
    Disconnect Switch,100A,120VAC,12.3in. H
    Disconnect Switch,60A,120VAC,12.3in. H
    Disconnect Switch,60A,120VAC,9.3in. H
    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Cord SetMarine Cord Set
    • Multiple product options available

      Marine Cord Set, Indoor/Outdoor, Cord Length 50 ft., Number of Outlets 1, Watts —, Jacket Material Thermoplastic, Round, and Temp. Range -4° to 140°F; Varies by...More

    Power Distribution Box,50 AC,(6) L5-20R
    • HUBBELL WIRING DEVICE-KELLEMS
    • Power Distribution Box, 50 AC, (6) L5-20RPower Distribution Box,50 AC,(6) L5-20R
    • Item # 1DNU9
    • Mfr. Model # TPDL
    • Power Distribution Box, Voltage Rating 120/240VAC, Amps 50, Inlet L6-30R, Outlet (6) L5-20R, (1) L6-30,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More