Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

32 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Poke Through System,1 Piece, 4x4,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, BlackPoke Through System,1 Piece, 4x4,Black
    • Item # 2DZL9
    • Mfr. Model # S1PT4X4BL
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Black, Material of Construction Steel, Three 3/4 ...More

    Pin and Sleeve Plug,4P,5W,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug, 4P, 5W, 100A, 600VACInsulgrip Pin/Sleeve Plug
    • Item # 5HJ33
    • Mfr. Model # HBL5100PS1W
    • Type 4X Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, HP -, Voltage...More

    IEC Pin and Sleeve Plug,4P,5W,100A,208V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208VPin/Sleeve Plug
    • Item # 5Z929
    • Mfr. Model # HBL5100P9W
    • IEC Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 10, Voltage...More

    Disconnect Switch,Non Fused,3 Pole,100A
    • HUBBELL WIRING DEVICE-KELLEMS
    • Disconnect Switch, Non Fused, 3 Pole, 100AGeneral Duty, Disconnect Switch
    • Item # 2EAV6
    • Mfr. Model # HBLDS10
    • Disconnect Switch, Nonfusible, General Duty, 100 Amps, Voltage 600VAC, 3 Phase, 7.5 to 50 HP @ 600VAC HP,...More

    Poke Through System,1 Piece,4x4,Brass
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, BrassPoke Through System,1 Piece,4x4,Brass
    • Item # 2DZN1
    • Mfr. Model # S1PT4X4BRS
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Brass, Material of Construction Steel, Two 1 In...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
    • Multiple product options available

      IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

    Fiber Enclosure,Rack Mount,3U
    • HUBBELL WIRING DEVICE-KELLEMS
    • Fiber Enclosure, Rack Mount, 3UFiber Enclosure,Rack Mount,3U
    • Item # 13K598
    • Mfr. Model # FCR3U12SP
    • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

    Switched Enclosure,30A,5 Ft,,NEMA 4X
    • HUBBELL WIRING DEVICE-KELLEMS
    • Switched Enclosure, 30A, 5 Ft, , NEMA 4XSwitched Enclosure,30A,5 Ft,,NEMA 4X
    • Item # 2XE19
    • Mfr. Model # HBLDS3MQ5
    • Switched Enclosure, Max. Voltage 600 VAC, Amps AC 30, Conductor Material Copper, Cord/Conductor Length 5 Ft.,...More

    3 NPT-Cord Grip-Alum
    Pin and Sleeve Plug,2P,3W,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Plug, 2P, 3W, 100A, 480VPin And Sleeve Plug Pin/Sleeve Plug
    • Item # 3D677
    • Mfr. Model # HBL3100P7W
    • Pin and Sleeve Plug, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Voltage 480VAC, Phase 1, Body...More

    3 NPT-Cord Grip-Alum
    IEC Pin and Sleeve Connector,100A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 125VIEC Pin and Sleeve Connector,100A,125V
    • Item # 1VCH9
    • Mfr. Model # HBL3100C4W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Yellow, HP -, Voltage...More

    IEC Pin and Sleeve Inlet,100A,125V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 125VIEC Pin and Sleeve Inlet,100A,125V
    • Item # 1VCH8
    • Mfr. Model # HBL3100B4W
    • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 100, Color Yellow, HP -, Voltage 125VAC,...More

    Pin and Sleeve Connector,63A,240/415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 63A, 240/415VPin and Sleeve Connector,63A,240/415V
    • Item # 3D923
    • Mfr. Model # HBL563C6W
    • Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 63, Color Red, Voltage 240/415VAC, Phase...More

    Marine Adapter
    Flanged Inlet,600V,30A,3P,4W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 600V, 30A, 3P, 4WFlanged Inlet
    • Item # 3D547
    • Mfr. Model # HBL22CM428
    • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 250VDC/600VAC, 30 Amps, Color Black, Number of Poles 3,...More

    Conduit Grip,90 Deg,3 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 90 Deg, 3 InConduit Grip,90 Deg,3 In
    • Item # 2DDW2
    • Mfr. Model # 74093552
    • Strain Relief Conduit Grip, 90 Deg, Cord Grip Type Liquid Tight for Flexible Metal Conduit, Conduit Size 3...More

    Pin and Sleeve Connector,100A,600VAC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
    • Item # 4TAC9
    • Mfr. Model # HBL3100CS2W
    • Type 4X Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Gray, HP -, Voltage...More

    Pin and Sleeve Connector,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • Pin and Sleeve Connector, 100A, 480VPin and Sleeve Connector,100A,480V
    • Item # 4HD01
    • Mfr. Model # C4100C7W
    • Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, Voltage 480VAC, Phase 3,...More

    GFCI,Hard Wired,3 PH 250V,30A,Black
    Switched Enclosure,30A,NEMA 4X
    • HUBBELL WIRING DEVICE-KELLEMS
    • Switched Enclosure, 30A, NEMA 4XSwitched Enclosure,30A,NEMA 4X
    • Item # 2XE18
    • Mfr. Model # HBLDS3MQR
    • Switched Enclosure, Max. Voltage 600 VAC, Amps AC 30, Plug End Female, Plug Type 4-Wire, Receptacle Female,...More

    Conduit Grip,Straight,4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, Straight, 4 InConduit Grip,Straight,4 In
    • Item # 2DDV8
    • Mfr. Model # 74093526
    • Strain Relief Conduit Grip, Straight, Cord Grip Type Liquid Tight for Flexible Metal Conduit, Conduit Size 4...More

    GFCI,Hard Wired,3 PH 250V,30A,Yellow
    IEC Pin and Sleeve Connector,100A,480V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 480VIEC Pin and Sleeve Connector,100A,480V
    • Item # 1VCJ5
    • Mfr. Model # HBL3100C7W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, HP -, Voltage...More

    IEC Pin and Sleeve Inlet,100A,250V,Blue
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 100A, 250V, BlueIEC Pin and Sleeve Inlet,100A,250V,Blue
    • Item # 1VCJ3
    • Mfr. Model # HBL3100B6W
    • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 100, Color Blue, HP 15, Voltage 250VAC,...More

    GFCI,Hard Wired,3 PH 120/208V,30A,Yellow
    IEC Pin and Sleeve Connector,100A,250V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Connector, 100A, 250VIEC Pin and Sleeve Connector,100A,250V
    • Item # 1VCJ4
    • Mfr. Model # HBL3100C6W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 100, Color Blue, HP 15, Voltage...More

    Poke Through System,1 Piece,4x4,Al
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through System, 1 Piece, 4x4, AlPoke Through System,1 Piece,4x4,Al
    • Item # 2DZL8
    • Mfr. Model # S1PT4X4AL
    • Fire Rated Poke Through System, Assembled One Piece, 4X4, Aluminum, Material of Construction Steel, Two 1 In...More

    GFCI,Hard Wired,3 PH 120/208V,30A,Black
    IEC Pin and Sleeve Inlet,125A,240/415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Inlet, 125A, 240/415VIEC Pin and Sleeve Inlet,125A,240/415V
    • Item # 1VCP7
    • Mfr. Model # HBL5125B6W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 125, Color Red, HP -, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More