Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

57 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Receptacle,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 480VIEC Pin and Sleeve Receptacle,100A,480V
  • Item # 5Z925
  • Mfr. Model # HBL4100R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, Phase 3, HP 50,...More

Disconnect Switch,60A,600VAC
  • Disconnect Switch, 60A, 600VACDisconnect Switch,60A,600VAC
  • Item # 4CV74
  • Mfr. Model # HBLDS6
  • Disconnect Switch, Nonfusible, Heavy Duty, 60 Amps, Voltage 600VAC, 3 Phase, 50 HP @ 600VAC HP, 4, 4X, 12K...More

Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Item # 4CW32
  • Mfr. Model # UGRA20231
  • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

Pin and Sleeve Receptacle,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
  • Item # 5HJ19
  • Mfr. Model # HBL4100RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Phase 3, HP -,...More

Pin and Sleeve Plug,3P,4W,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 100A, 600VACInsulgrip Pin/Sleeve Plug
  • Item # 5HJ16
  • Mfr. Model # HBL4100PS1W
  • Type 4X Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

Service Pole,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, GrayService Pole,Gray
  • Item # 4LM36
  • Mfr. Model # HBLPP15A
  • Service Pole, Pole 15 Feet 2 Inches, Two Channel, With Two Duplex 20 Amps Style Line Receptacles and Two...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 6C640
  • Mfr. Model # FW60/100
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/2 In, Use With IEC 309 Pin & Sleeve Devices...More

IEC Pin and Sleeve Connector,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 600VIEC Pin and Sleeve Connector,60A,600V
  • Item # 3D157
  • Mfr. Model # HBL460C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Black, Phase 3, HP 15,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 6C558
  • Mfr. Model # HBL4100R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, Phase 3, HP 25,...More

Disconnect Switch,30 A,600 V
  • Disconnect Switch, 30 A, 600 VDisconnect Switch,30 A,600 V
  • Item # 16R068
  • Mfr. Model # HBLDS3VFD
  • Disconnect Switch, For Variable Frequency Drives, Duty Heavy, Amps 30, Voltage 600 Max, Phase Single and...More

IEC Pin and Sleeve Connector,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 5Z915
  • Mfr. Model # HBL460C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP 5,...More

IEC Pin and Sleeve Connector,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 480VIEC Pin and Sleeve Connector,60A,480V
  • Item # 5Z918
  • Mfr. Model # HBL460C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, HP 10,...More

IEC Pin and Sleeve Connector,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 250VIEC Pin and Sleeve Connector,60A,250V
  • Item # 6C580
  • Mfr. Model # HBL460C12W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Orange, Phase 1, HP -,...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ27
  • Mfr. Model # HBL460CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

Fiber Enclosure,Rack Mount,2U
  • HUBBELL WIRING DEVICE-KELLEMS
  • Fiber Enclosure, Rack Mount, 2UFiber Enclosure,Rack Mount,2U
  • Item # 13K599
  • Mfr. Model # FCR2U6SP
  • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

IEC Pin and Sleeve Inlet,60A,250V,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 250V, BlueIEC Pin and Sleeve Inlet,60A,250V,Blue
  • Item # 3D156
  • Mfr. Model # HBL460B9W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, HP 5, Voltage 250VAC,...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 5Z922
  • Mfr. Model # HBL3100R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 100, Color Blue, Phase 1, HP 15,...More

Prewired Receptacle,50A,125/250V,CS6369
  • HUBBELL WIRING DEVICE-KELLEMS
  • Prewired Receptacle, 50A, 125/250V, CS6369Prewired Receptacle,50A,125/250V,CS6369
  • Item # 4D583
  • Mfr. Model # SR50
  • Prewired Receptacle, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6369, Plug End Bare Wire,...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ38
  • Mfr. Model # HBL560CS1W
  • Type 4X Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,60A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 208VIEC Pin and Sleeve Receptacle,60A,208V
  • Item # 5Z919
  • Mfr. Model # HBL560R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Blue, Phase 3Y, HP 15,...More

Service Pole,12Ft 2In,Almond,2 Duplex
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 12Ft 2In, Almond, 2 DuplexService Pole,12Ft 2In,Almond,2 Duplex
  • Item # 1MXR5
  • Mfr. Model # HBLPP12AAL
  • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

IEC Pin and Sleeve Inlet,60A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 480V, RedIEC Pin and Sleeve Inlet,60A,480V,Red
  • Item # 1VCN8
  • Mfr. Model # HBL460B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, HP 10, Voltage 480VAC,...More

Service Pole,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, IvoryService Pole,Ivory
  • Item # 4WX81
  • Mfr. Model # HBLPP15AI
  • Service Pole, Pole 15 Feet 2.5 Inches, With 2 Duplex Style Line Receptacles, Provision for Voice/Data, 2...More

IEC Pin and Sleeve Receptacle,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 100A, 250VIEC Pin and Sleeve Receptacle,100A,250V
  • Item # 6C557
  • Mfr. Model # HBL4100R12W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, Phase 1, HP -,...More

Disconnect Switch,Non Fused,3 Pole,30A
  • Disconnect Switch, Non Fused, 3 Pole, 30ADisconnect Switch,Non Fused,3 Pole,30A
  • Item # 2EAV8
  • Mfr. Model # HBLDS33ACNK
  • Disconnect Switch, Non Fused with Auxiliary Contacts, No Knockouts, 30 Amps, Voltage 600 Max, Single and...More

IEC Pin and Sleeve Inlet,60A,347/600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 347/600VIEC Pin and Sleeve Inlet,60A,347/600V
  • Item # 1VCT1
  • Mfr. Model # HBL560B5W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, HP 15, Voltage...More

3 NPT-Cord Grip-Alum
IEC Pin and Sleeve Connector,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 60A, 600VIEC Pin and Sleeve Connector,60A,600V
  • Item # 1VCT2
  • Mfr. Model # HBL560C5W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, Phase 3, HP 15,...More

Pin and Sleeve Receptacle,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 480VPin and Sleeve Receptacle,100A,480V
  • Item # 3D678
  • Mfr. Model # HBL3100R7W
  • Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Phase 1, Voltage...More

3 NPT-Cord Grip-Alum
IEC Pin and Sleeve Receptacle,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 600VIEC Pin and Sleeve Receptacle,60A,600V
  • Item # 1VCT4
  • Mfr. Model # HBL560R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Black, Phase 3Y, HP 15,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More