Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

67 Results Found that Include 81 Products

Results per page: 16 | 32 | 48
Cord Reel,40 ft,12/3,SJTW,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel, 40 ft, 12/3, SJTW, BlackCord Reel
  • Item # 1TRC3
  • Mfr. Model # HBLC40123TT
  • Retractable Cord Reel, Cord Included Yes, Cord Length 40 ft., Gauge/Conductor 12/3, NEC Cord Designation...More

Disconnect Switch,Non Fused,3 Pole,30A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Disconnect Switch, Non Fused, 3 Pole, 30AGeneral Duty, Disconnect Switch
  • Item # 2EAV9
  • Mfr. Model # HBLDS3AC
  • Disconnect Switch, Nonfusible, General Duty, 30 Amps, Voltage 600VAC, 3 Phase, 1 to 15 HP @ 600VAC HP,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Receptacle,60A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 480VIEC Pin and Sleeve Receptacle,60A,480V
  • Item # 5Z916
  • Mfr. Model # HBL460R7W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Red, Phase 3, HP 10,...More

Service Pole,10Ft 2In,Aluminum,2 Duplex
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 10Ft 2In, Aluminum, 2 DuplexService Pole,10Ft 2In,Aluminum,2 Duplex
  • Item # 1MXR4
  • Mfr. Model # HBLPP10AAL
  • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Pin/Sleeve PlugInsulgrip Pin/Sleeve Plug
  • Multiple product options available

    Type 4X Pin and Sleeve Plug, Color Gray, HP —, Voltage 600VAC/250VDC and Body Material Valox 357 Housing and Aluminum Shroud; Varies by Number of Poles, Number of Wires,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ31
  • Mfr. Model # HBL460RS2W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

GFCI,Hard Wired,240V,30A,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • GFCI, Hard Wired, 240V, 30A, BlackGFCI,Hard Wired,240V,30A,Black
  • Item # 1DJF4
  • Mfr. Model # GFHW23005
  • GFCI, Hard Wired, Voltage Rating 240, Amps AC 30, Color Black, Material of Construction Valox, Reset Type...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 5Z913
  • Mfr. Model # HBL460R9W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP 5,...More

Pin and Sleeve Connector,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 60A, 600VACPin and Sleeve Connector,60A,600VAC
  • Item # 5HJ26
  • Mfr. Model # HBL460CS1W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, HP -, Voltage...More

Liquid-Tight Conduit,1 In x 100 ft,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 1 In x 100 ft, BlackFlexible Nonmetallic Tubing
  • Item # 6D085
  • Mfr. Model # B2100
  • Flexible Metallic Liquid Tight Conduit, Series B, Conduit Size 1 In., Length 100 ft., Color Black, Core...More

IEC Pin and Sleeve Inlet,30A,250V,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 250V, BlueIEC Pin and Sleeve Inlet,30A,250V,Blue
  • Item # 1VCN7
  • Mfr. Model # HBL430B9W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, HP 7-1/2, Voltage...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 3D122
  • Mfr. Model # HBL360R6W
  • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 60, Color Blue, Phase 1, HP -,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ40
  • Mfr. Model # HBL560RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 4, Number of Wires 5, Amps 60, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Inlet,30A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 30A, 480V, RedIEC Pin and Sleeve Inlet,30A,480V,Red
  • Item # 3D765
  • Mfr. Model # HBL430B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, HP 15, Voltage 480VAC,...More

Furniture Mount Box,4 Gang,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Furniture Mount Box, 4 Gang, BlackFurniture Mount Box
  • Item # 4LUW2
  • Mfr. Model # HBLPHA4
  • Furniture Mount Box, Box Type Rectangular Flush Mount, Number of Gangs 4, Capacity (Cu.-In.) 178.5, Material...More

Pin and Sleeve Receptacle,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 100A, 600VACPin and Sleeve Receptacle,100A,600VAC
  • Item # 5HJ18
  • Mfr. Model # HBL4100RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Receptacle,60A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 600VIEC Pin and Sleeve Receptacle,60A,600V
  • Item # 3D164
  • Mfr. Model # HBL460R5W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Black, Phase 3, HP 15,...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 6C585
  • Mfr. Model # HBL460R12W
  • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Orange, Phase 1, HP -,...More

Flanged Inlet,250V,50A,3P,4W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 250V, 50A, 3P, 4W, 1PHFlanged Inlet
  • Item # 3D982
  • Mfr. Model # HBL504SS
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Metallic, Number of Poles 3,...More

IEC Pin and Sleeve Connector,30A,208V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 208VIEC Pin and Sleeve Connector,30A,208V
  • Item # 1VCR9
  • Mfr. Model # HBL530C9W
  • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 30, Color Blue, HP 2, Voltage...More

2 NPT-Cord Grip-Alum
2 1/2npt-Cordgrip-Alum
2 1/2npt-Cordgrip-Alum
2 1/2npt-Cordgrip-Alum
Access Port,Power And Data,NEMA 4X
  • HUBBELL WIRING DEVICE-KELLEMS
  • Access Port, Power And Data, NEMA 4XAccess Port,Power And Data,NEMA 4X
  • Item # 1CXG7
  • Mfr. Model # PR4X205E
  • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

IEC Pin and Sleeve Inlet,63A,220-240V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 63A, 220-240VIEC Pin and Sleeve Inlet,63A,220-240V
  • Item # 3D729
  • Mfr. Model # HBL363B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 63, Color Blue, Voltage 220 to 240VAC,...More

IEC Pin and Sleeve Inlet,60A,480V,Red
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 480V, RedIEC Pin and Sleeve Inlet,60A,480V,Red
  • Item # 1VCL5
  • Mfr. Model # HBL360B7W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 60, Color Red, HP -, Voltage 480VAC,...More

IEC Pin and Sleeve Inlet,60A,125V,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 60A, 125V, YellowIEC Pin and Sleeve Inlet,60A,125V,Yellow
  • Item # 1VCL1
  • Mfr. Model # HBL360B4W
  • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 60, Color Yellow, HP -, Voltage 125VAC,...More

Results per page: 16 | 32 | 48