Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

111 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin/Sleeve PlugPin/Sleeve Plug
  • Multiple product options available

    IEC Pin and Sleeve Plug, Body Material Zytel 801 Nylon and Features Watertight and Abuse Resistant; Varies by Number of Poles, Number of Wires, Amps, Color, HP, Voltage...More

IEC Pin and Sleeve Connector,30A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 480VIEC Pin and Sleeve Connector,30A,480V
  • Item # 5Z942
  • Mfr. Model # HBL430C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Red, HP 7-1/2, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Pin/Sleeve PlugInsulgrip Pin/Sleeve Plug
  • Multiple product options available

    Type 4X Pin and Sleeve Plug, Color Gray, HP —, Voltage 600VAC/250VDC and Body Material Valox 357 Housing and Aluminum Shroud; Varies by Number of Poles, Number of Wires,...More

Service Pole,12Ft 2In,Ivory,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 12Ft 2In, Ivory, w/DividerService Pole,12Ft 2In,Ivory,w/Divider
  • Item # 1MXR9
  • Mfr. Model # HBLPPO12AI
  • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

Pin and Sleeve Receptacle,60A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Receptacle, 60A, 600VACPin and Sleeve Receptacle,60A,600VAC
  • Item # 5HJ30
  • Mfr. Model # HBL460RS1W
  • Type 4X Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Gray, Phase 3, HP -,...More

IEC Pin and Sleeve Connector,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 250VIEC Pin and Sleeve Connector,30A,250V
  • Item # 6C149
  • Mfr. Model # HBL330C6W
  • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 30, Color Blue, HP 2, Voltage...More

IEC Pin and Sleeve Connector,30A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 250VIEC Pin and Sleeve Connector,30A,250V
  • Item # 5Z939
  • Mfr. Model # HBL430C9W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Blue, HP 3, Voltage...More

Service Pole,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, IvoryService Pole,Ivory
  • Item # 4WX80
  • Mfr. Model # HBLPP12AI
  • Service Pole, Pole 12 Feet 2 Inches, With 2 Duplex Style Line Receptacles, Knockouts for Voice Data, 2...More

Occupancy Sensor,PIR,120 Linear ft.
  • HUBBELL WIRING DEVICE-KELLEMS
  • Occupancy Sensor, PIR, 120 Linear ft.High Bay Occupancy Sensor
  • Item # 5HH90
  • Mfr. Model # ATP120HB
  • High Bay Occupancy Sensor, Compatible With Fluorescent Fixtures, Description/Special Features All Digital...More

Service Pole,15Ft 2In,Ivory,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 15Ft 2In, Ivory, w/DividerService Pole,15Ft 2In,Ivory,w/Divider
  • Item # 1MXT3
  • Mfr. Model # HBLPPO15AI
  • Service Pole, 2 Channel, Color Ivory, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

Service Pole,12Ft 2In,Gray,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 12Ft 2In, Gray, w/DividerService Pole,12Ft 2In,Gray,w/Divider
  • Item # 1MXR8
  • Mfr. Model # HBLPPO12A
  • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 12 Feet 2 In, Width 2.13 In,...More

Service Pole,10Ft,2In,Alum,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 10Ft, 2In, Alum, w/DividerService Pole,10Ft,2In,Alum,w/Divider
  • Item # 1MXR7
  • Mfr. Model # HBLPPOAAL
  • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 10 Feet 2...More

Service Pole,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, GrayService Pole,Gray
  • Item # 4LM35
  • Mfr. Model # HBLPP12A
  • Service Pole, Pole 12 Feet 2 Inches, Two Channel, With Two Duplex Style Line Receptacles and for Two Style...More

Cord Grip,2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 2 In NPTCord Grip,2 In NPT
  • Item # 6D153
  • Mfr. Model # 074-01-034
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.562-1.687 In, NPT Size 2...More

Cable Assy,Double Ended,30A,25 Ft,4-Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Assy, Double Ended, 30A, 25 Ft, 4-WireCable Assy,Double Ended,30A,25 Ft,4-Wire
  • Item # 2DZV2
  • Mfr. Model # PH3004PA025
  • Cable Assembly, Max. Voltage 600 VAC, Amps AC 30, Conductor Material Copper, Cord/Conductor Length 25 Ft.,...More

IEC Pin and Sleeve Connector,30A,600V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 30A, 600VIEC Pin and Sleeve Connector,30A,600V
  • Item # 3D145
  • Mfr. Model # HBL430C5W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Black, HP 10, Voltage...More

Service Pole,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, IvoryService Pole,Ivory
  • Item # 4WX78
  • Mfr. Model # HBLPP10IGAI
  • Service Pole, Pole 10 Feet 2 Inches, With 1 Orange Isolated Ground 20 Amps Duplex Receptacle, One 20 Amps...More

Box,Pin/Sleeve Back
  • HUBBELL WIRING DEVICE-KELLEMS
  • Box, Pin/Sleeve BackBox,Pin/Sleeve Back
  • Item # 5HJ45
  • Mfr. Model # MB601002W
  • 4-Way Angle Back Box, Metallic, 15 Deg Angle, Amps 60/100, Hub 1 1/4 In, Use With Insulgrip Pin & Sleeve...More

Service Pole,15Ft 2In,Gray,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 15Ft 2In, Gray, w/DividerService Pole,15Ft 2In,Gray,w/Divider
  • Item # 1MXT2
  • Mfr. Model # HBLPPO15A
  • Service Pole, 2 Channel, Color Gray, Material of Construction Aluminum, Length 15 Feet 2 In, Width 2.13 In,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Duplex Conduit Feed Shrouded ReceptacleDuplex Conduit Feed Shrouded Receptacle
  • Multiple product options available

    Duplex Conduit Feed Shrouded Receptacle, Color Gray, Material of Construction Valox, NEMA Rating 4X, IP Rating 66 and Standards UL/CSA; Varies by NEMA Configuration,...More

Pin and Sleeve Connector,30A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 30A, 600VACPin and Sleeve Connector,30A,600VAC
  • Item # 5HJ21
  • Mfr. Model # HBL430CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 30, Color Gray, HP -, Voltage...More

Liquid-Tight Conduit,1-1/2In x 50ft,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid-Tight Conduit, 1-1/2In x 50ft, GrayNon-Metallic Flexible Conduit
  • Item # 2AXJ6
  • Mfr. Model # G1150
  • Flexible Nonmetallic Liquid Tight Conduit, Series G, Conduit Size 1-1/2 In., Length 50 ft., Color Gray, Core...More

Cord Grip,2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 2 In NPTCord Grip,2 In NPT
  • Item # 6D152
  • Mfr. Model # 074-01-033
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.437-1.562 In, NPT Size 2...More

Cord Reel Light,SJT,13W,40 ft,16/3
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel Light, SJT, 13W, 40 ft, 16/3Cord Reel Light,SJT,13W,40 ft,16/3
  • Item # 1TRC8
  • Mfr. Model # HBLC40163FL
  • Cord Reel Light, Fluorescent Lamp Type, 13 Lamp Watts, Voltage 120VAC, Cord Length 40 ft., Gauge/Conductor...More

Service Pole,12Ft 2In,Alum,w/Divider
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, 12Ft 2In, Alum, w/DividerService Pole,12Ft 2In,Alum,w/Divider
  • Item # 1MXT1
  • Mfr. Model # HBLPPO12AAL
  • Service Pole, 2 Channel, Color Satin Finished Aluminum, Material of Construction Aluminum, Length 12 Feet 2...More

Service Pole,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Service Pole, GrayService Pole,Gray
  • Item # 4LM33
  • Mfr. Model # HBLPP10IGA
  • Service Pole, Pole 10 Feet 2 Inches, Two Channel with One Orange Isolated Ground 20 Amps Duplex Receptacle...More

Pin and Sleeve Plug,3P,4W,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Plug, 3P, 4W, 60A, 250VPin and Sleeve Plug,3P,4W,60A,250V
  • Item # 1XC85
  • Mfr. Model # A460P9
  • Angled Pin and Sleeve Plug, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, HP 15, Voltage 250VAC,...More

Floor Box,Fire Rated Poke Through,Audio
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, AudioFloor Box,Fire Rated Poke Through,Audio
  • Item # 2EMT6
  • Mfr. Model # S1PTAVFIT
  • Floor Box, Fire Rated Poke Through, Audio/Visual, Material of Construction Steel, Conduit Size (1) 3/4 In and...More

Cable Assy,Double Ended,20A,5 Ft,4-Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Assy, Double Ended, 20A, 5 Ft, 4-WireCable Assy,Double Ended,20A,5 Ft,4-Wire
  • Item # 2DZT8
  • Mfr. Model # PH2304PB005
  • Cable Assembly, Max. Voltage 600 VAC, Amps AC 20, Conductor Material Copper, Cord/Conductor Length 5 Ft.,...More

Cable Assy,Double Ended,20A,10 Ft,4-Wire
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Assy, Double Ended, 20A, 10 Ft, 4-WireCable Assy,Double Ended,20A,10 Ft,4-Wire
  • Item # 2DZT9
  • Mfr. Model # PH2304PB010
  • Cable Assembly, Max. Voltage 600 VAC, Amps AC 20, Conductor Material Copper, Cord/Conductor Length 10 Ft.,...More

Floor Box,Fire Rated Poke Through,Dual
  • HUBBELL WIRING DEVICE-KELLEMS
  • Floor Box, Fire Rated Poke Through, DualFloor Box,Fire Rated Poke Through,Dual
  • Item # 2EMT7
  • Mfr. Model # S1PTFIT
  • Floor Box, Fire Rated Poke Through, Dual Channel, Material of Construction Steel, Conduit Size (2) 1 In, Hole...More

Results per page: 16 | 32 | 48