Skip Content

Filter Results By

Applied Filters Clear All

Electrical

61 Results Found that Include 191 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brown Duplex Locking Receptacle, 15 Amps, 120VAC Voltage, N
Straight Blade Connector, 20 Amps, 250VAC Voltage, NEMA Con
Angle Straight Blade Plug, 20 Amps, 250VAC Voltage, NEMA&#x
Straight Blade Plug, 20 Amps, 125/250VAC Voltage, NEMA
Auxiliary Relay,Mfr No. CU120A, CU277A
  • HUBBELL WIRING DEVICE-KELLEMS
  • Auxiliary Relay, Mfr No. CU120A, CU277A Auxiliary Relay,Mfr No. CU120A, CU277A
  • Item # 1ND47
  • Mfr. Model # AAR
  • Auxiliary Relay, For Use With Mfr. No. CU120A, CU277A, Voltage 24VDC, Color Black, Includes Internal Relay,...More

Cable Support Grip,Single,13 in. Mesh
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Support Grip, Single, 13 in. Mesh Single Eye, Closed Mesh
  • Item # 6D231
  • Mfr. Model # 02201015
  • Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.75 In. to 0.99 In., Breaking...More

Cable Support Grip,Single,Lace Closing
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Support Grip, Single, Lace Closing Single Eye, Lace Closing
  • Item # 6D251
  • Mfr. Model # 02202013
  • Cable Support Grip, Eye Style Single, Grip Style Lace Closing, Cable Dia. Range 0.50 In. to 0.62 In.,...More

Angle Straight Blade Plug, 20 Amps, 125VAC Voltage, NEMA&#x
Gray Locking Receptacle, 30 Amps, 120VAC Voltage, NEMA Conf
  • HUBBELL WIRING DEVICE-KELLEMS
  • Gray Locking Receptacle, 30 Amps, 120VAC Voltage, NEMA Configuration: L5-30R Shrouded Surface Mount Locking Receptacles
  • Item # 4CV18
  • Mfr. Model # HBL2610SR
  • Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Surface Mount,...More

Flanged Receptacle, 20 Amps, 250VAC Voltage, NEMA Configuration&
  • Flanged Receptacle, 20 Amps, 250VAC Voltage, NEMA Configuration: 6-20R, Number of Poles: 2 Single Flanged Receptacles
  • Item # 3D912
  • Mfr. Model # HBL5479C
  • Flanged Receptacle, Duty Heavy, Grade Specification, 20 Amps, 6-20R NEMA Configuration, Voltage 250VAC,...More

Insulgrip Latching Kit,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulgrip Latching Kit, White Latching Kit
  • Item # 4D579
  • Mfr. Model # SK3
  • Insulgrip Latching Kit, Twist-Lock, White, Provides Additional Safety And Security Through A Double Locking...More

Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More