Skip Content

Filter Results By

Applied Filters Clear All

Electrical

42 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Angle Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA&#x
Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, Blk Weatherproof Boot
  • Item # 3D233
  • Mfr. Model # HBL6036
  • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
Switch and Receptacle Box,Ivory
Gray Flexible Nonmetallic Liquid Tight Conduit, PS Series,
Angle Straight Blade Plug, 15 Amps, 250VAC Voltage, NEMA&#x
Bus Drop Cable Support Grip,1400 lb.
  • HUBBELL WIRING DEVICE-KELLEMS
  • Bus Drop Cable Support Grip, 1400 lb. Single Eye, Closed Mesh
  • Item # 6C099
  • Mfr. Model # 073041280
  • Bus Drop Cable Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.73 In. to 0.85 In.,...More

Connector Body,Black
  • Connector Body, Black Standard Connector Bodies
  • Item # 6C625
  • Mfr. Model # HBL7593
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA...More

Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
  • Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-15R, Number of Poles: 2 Quad Surface Receptacles
  • Item # 3D744
  • Mfr. Model # HBL415BK
  • Receptacle, Duty Heavy, Grade Specification, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of...More

Straight Blade Connector, 20 Amps, 125VAC Voltage, NEMA Con
Raceway,WallTrak,7 ft.,Office White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Raceway, WallTrak, 7 ft., Office White Hubbell Wiring Device-Kellems Raceways
  • Item # 1MBW4
  • Mfr. Model # PW2ABC7
  • Raceway, Series WallTrak(R), Number of Channels 2, Connector Type -, Cover Type -, Material PVC, Length 7...More

Ring, Adapter
  • HUBBELL WIRING DEVICE-KELLEMS
  • Ring, Adapter Ring, Adapter
  • Item # 24JP61
  • Mfr. Model # PFBA1A
  • Ring, Adapter, For Use With Mfr. Model Number PFB1, Fits Brand Hubbell Wiring Device-Kellems

White Flanged Locking Receptacle, 15 Amps, 120VAC Voltage,
Pullin Grip,Flexible Eye,0.25-0.36 In.
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pullin Grip, Flexible Eye, 0.25-0.36 In. Light Duty Flexible Eye
  • Item # 6C107
  • Mfr. Model # 033-05-001
  • Junior Pulling Grip, Cable Diameter Range 0.25-0.36 Inches, Breaking Strength 450 Pounds, Eye Length 3 1/4...More

Straight Blade Connector, 20 Amps, 125VAC Voltage, NEMA Con
Flanged Receptacle, 15 Amps, 250VAC Voltage, NEMA Configuration&
  • Flanged Receptacle, 15 Amps, 250VAC Voltage, NEMA Configuration: 6-15R, Number of Poles: 2 Single Flanged Receptacles
  • Item # 3D218
  • Mfr. Model # HBL5656
  • Flanged Receptacle, Duty Heavy, Grade Specification, 15 Amps, 6-15R NEMA Configuration, Voltage 250VAC,...More

Ceiling Adapter,White,PVC,Base-Trak
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More