Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

72 Results Found that Include 134 Products

Results per page: 16 | 32 | 48
Angle Plug,5-15P,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle Plug, 5-15P, 15A, 125VAngle Plug
  • Item # 6A665
  • Mfr. Model # HBL5266CA
  • Angle Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHSpecification, Miniature Flanged Inlet
  • Item # 3D189
  • Mfr. Model # HBL5278C
  • Miniature Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C091
  • Mfr. Model # 073031202
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 1X999
  • Mfr. Model # HBL7465V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

Cable Support Grip,Bus Drop,.56-.73In
Cable Support Grip,Bus Drop,.43-.56In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 5Z909
  • Mfr. Model # HBL7485
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C090
  • Mfr. Model # 073031201
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.32-0.43 In, NPT Size 1/2...More

Plate,Wall,3 Gang,Silver
Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 6C618
  • Mfr. Model # HBL7485V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 6C146
  • Mfr. Model # HBL7594V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

Plate,Wall,2 Gang,Silver
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plate, Wall, 2 Gang, SilverPlate,Wall,2 Gang,Silver
  • Item # 4D487
  • Mfr. Model # SS113
  • Toggle Switch/Blank Wall Plate, Switch and Blank, Number of Gangs 2, Color Silver, Finish Brush, Material of...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 6C626
  • Mfr. Model # HBL7594
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C089
  • Mfr. Model # 073031200
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.24-0.32 In, NPT Size 1/2...More

Rocker Switch,DPDT,6 Connections
  • HUBBELL WIRING DEVICE-KELLEMS
  • Rocker Switch, DPDT, 6 ConnectionsOn/Off/On Rocker Switch
  • Item # 3JC11
  • Mfr. Model # MR223SP
  • Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 1/4 In. Quick...More

Insulated Connector,1 In.,Nylon,90 Deg
  • HUBBELL WIRING DEVICE-KELLEMS
  • Insulated Connector, 1 In., Nylon, 90 DegInsulated Connector
  • Item # 6D099
  • Mfr. Model # PS1009NGY
  • Insulated Connector, For Use With Nonmetallic Flexible Conduit, Conduit Size 1 In., Material of Construction...More

Single Channel Raceway,Prem-Trak(R)
  • HUBBELL WIRING DEVICE-KELLEMS
  • Single Channel Raceway, Prem-Trak(R)Single Channel Raceway,Prem-Trak(R)
  • Item # 1MBP6
  • Mfr. Model # PP1ABC7
  • Single Channel Raceway, Non Metallic, Length 7 Ft, Height 0.84 In, Width 0.77 In, Length 84 In, Prem-Trak(R),...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 3D271
  • Mfr. Model # HBL7596N
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

Raceway,10Ft,500 Series,1 Channel,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Protective CapProtective Cap
  • Multiple product options available

    Protective Cap, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Material of Construction Thermoplastic Elastomer, Mounting —, NEMA Rating 3R, 4X...More

Spring,Bus Drop
  • HUBBELL WIRING DEVICE-KELLEMS
  • Spring, Bus DropSpring,Bus Drop
  • Item # 6D263
  • Mfr. Model # 20302002
  • Bus Drop Spring, Approximate Breaking Strength 850 Pounds, Diameter 1 Inch, Length 8 1/4 Inches, 80 Pounds,...More

Liquid Tight Connector,3/4in.,90 deg,Ylw
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., 90 deg, YlwLiquid Tight Connector,3/4in.,90 deg,Ylw
  • Item # 5D904
  • Mfr. Model # NHC1037CR
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/8 In. to 3/4 In., Material of Construction...More

Plate,Wall,3 Gang,Silver
Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D231
  • Mfr. Model # HBL6031
  • Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer,...More

Twist-Lock Connector
Liquid Tight Connector,1 in.,Purple
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1 in., PurpleLiquid Tight Connector,1 in.,Purple
  • Item # 5D967
  • Mfr. Model # SHC1099ZP
  • Liquid Tight Connector, Conduit Size 1 In., Cord Dia. Range 3/4 In. to 7/8 In., Material of Construction Zinc...More

Results per page: 16 | 32 | 48