Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

14 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Standard Cable Tie,15 In L,Nylon,PK 100
    • GRAINGER APPROVED VENDOR
    • Standard Cable Tie, 15 In L, Nylon, PK 100
    • Item # 3LP26
    • Mfr. Model # 3LP26
    • Standard Cable Tie, Length 15 In., Width 0.19 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle...More

    • GRAINGER APPROVED VENDOR
    • Miniature Cable Tie
    • Multiple product options available

    Cable Tie,11.8 In L,Nylon,PK 100
    • GRAINGER APPROVED VENDOR
    • Cable Tie, 11.8 In L, Nylon, PK 100
    • Item # 6JE94
    • Mfr. Model # 6JE94
    • Cable Tie, Length 11.8 In., Width 0.19 In., Thickness 0.054 In., Tensile Strength 50 lb., Max. Bundle Dia....More

    Network Switch,8 Port,10/100/1000 Mbps
    • GRAINGER APPROVED VENDOR
    • Network Switch, 8 Port, 10/100/1000 Mbps
    • Item # 38F891
    • Mfr. Model # 38F891
    • Network Switch, Unmanaged, Ports 8, Port Type RJ45, Desk Mount Mounting Type, Input Voltage 100 to 240,...More

    Jumper,Pk2
    • GRAINGER APPROVED VENDOR
    • Jumper, Pk2
    • Item # 6YH98
    • Mfr. Model # 6YH98
    • Terminal Strip Jumper, 500 Series, Flat, Closed, Package 2

    Plug-in Transformer,EU,In 230,Out24,10VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, EU, In 230, Out24,10VA
    • Item # 11Y730
    • Mfr. Model # 11Y730
    • Plug-in Transformer, Output Voltage 24VAC, Input Voltage 230VAC, 10 VA Rating, 50 Hz, 60 Degrees C Temp....More

    Ethernet Switch, 10/100 Mbps, 16P
    • GRAINGER APPROVED VENDOR
    • Ethernet Switch, 10/100 Mbps, 16P
    • Item # 14C388
    • Mfr. Model # 14C388
    • Ethernet Switch, Ports 16, Port Type 10BASE-T: UTP Cat3 or above to 100m; 100BASE-TX UTP/STP Cat5 or above to...More

    Cover,Terminal Strip
    Plug,Modular,RJ11,Pk25
    • GRAINGER APPROVED VENDOR
    • Plug, Modular, RJ11, Pk25
    • Item # 4JY56
    • Mfr. Model # 4JY56
    • Modular Plug, Construction RJ11, Cable Type Flat, Wire Type Stranded, Number of Positions 6, Number of...More

    Cover,Terminal Strip
    Step Up/Down Voltage Transformer,300W
    Cover,Terminal Strip
    Cable Crossover Pad,18 x 5 In,2.5 ft,Ylw
    • GRAINGER APPROVED VENDOR
    • Cable Crossover Pad, 18 x 5 In, 2.5 ft, Ylw
    • Item # 3KUR6
    • Mfr. Model # 3KUR6
    • Item Cable Crossover Pad,Color Yellow,Length 2.5 ft.,Width 18.00 In.,Height 5.00 In.,Channel Width 3.00...More

    Results per page: 16 | 32 | 48