Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

22 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Rigid Conduit,1 In.,10 ft. L,Steel
    • GRAINGER APPROVED VENDOR
    • Rigid Conduit, 1 In., 10 ft. L, Steel
    • Item # 5ZM17
    • Mfr. Model # 583310
    • Rigid Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction Galvanized Steel, Nominal...More

    Hanger,Conduit,EMT 2 In,Pk50
    • GRAINGER APPROVED VENDOR
    • Hanger, Conduit, EMT 2 In, Pk50
    • Item # 6XC40
    • Mfr. Model # 6XC40
    • Conduit Hanger, Rigid/Pipe Size 2 Inches, EMT Size 2 Inches, Dimension A 1 1/4 Inches, Dimension B 0.071...More

    IMC Conduit,1-1/2 In.,10 ft. L,Steel
    • GRAINGER APPROVED VENDOR
    • IMC Conduit, 1-1/2 In., 10 ft. L, Steel
    • Item # 5ZM13
    • Mfr. Model # 583450
    • IMC Conduit, Nominal Length 10 ft., Trade Size 1-1/2 In., Material of Construction Galvanized Steel, Nominal...More

    GFCI Power Strip,14/3 awg,3 ft.
    Connector,Split Bolt
    • GRAINGER APPROVED VENDOR
    • Connector, Split Bolt
    • Item # 6CYZ4
    • Mfr. Model # 6CYZ4
    • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 500 kcmil to 300 kcmil, Min. Tap Conductor w/1...More

    Step Up/Down Voltage Converter, 500VA
    • GRAINGER APPROVED VENDOR
    • Step Up/Down Voltage Converter, 500VA
    • Item # 30C518
    • Mfr. Model # 30C518
    • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 500VA, 50/60 Hz, 80...More

    • GRAINGER APPROVED VENDOR
    • Primary Wire
    • Multiple product options available

    Patch Cord,Cat6,100Ft,Black
    • GRAINGER APPROVED VENDOR
    • Patch Cord, Cat6,100Ft, Black
    • Item # 5XFL0
    • Mfr. Model # 5XFL0
    • Patch Cord, Category Type 6, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

    Thermocouple Wire,Type T,20Ga,50 Ft
    Patch Cord,Cat6,100Ft,Blue
    • GRAINGER APPROVED VENDOR
    • Patch Cord, Cat6,100Ft, Blue
    • Item # 5XFL1
    • Mfr. Model # 5XFL1
    • Patch Cord, Category Type 6, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

    Corrugated Loom,Yellow,0.47 In,100 Ft
    • GRAINGER APPROVED VENDOR
    • Corrugated Loom, Yellow, 0.47 In, 100 Ft
    • Item # 16Y269
    • Mfr. Model # 16Y269
    • Corrugated Loom Tubing, Size (In.) 3/8, Inside Dia. (In.) 0.47, Length (Ft.) 100, Wall Thickness 0.0157 In.,...More

    Bond/Ground Wire,C and Hand Clamp,3 Ft
    • GRAINGER APPROVED VENDOR
    • Bond/Ground Wire, C and Hand Clamp, 3 Ft
    • Item # 8AAM2
    • Mfr. Model # 8AAM2
    • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 3 ft., Uninsulated,...More

    Corrugated Loom,Orange,0.47 In,100 Ft
    • GRAINGER APPROVED VENDOR
    • Corrugated Loom, Orange, 0.47 In, 100 Ft
    • Item # 16Y280
    • Mfr. Model # 16Y280
    • Corrugated Loom Tubing, Size (In.) 3/8, Inside Dia. (In.) 0.47, Length (Ft.) 100, Wall Thickness 0.0157 In.,...More

    Bond/Ground Wire,C/Hand Clamp,5 Ft
    • GRAINGER APPROVED VENDOR
    • Bond/Ground Wire, C/Hand Clamp, 5 Ft
    • Item # 9JWX2
    • Mfr. Model # 9JWX2
    • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 5 ft., Uninsulated,...More

    Fiber Optic Patch Cable, LC/ST, 20M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, LC/ST, 20M
    • Item # 13U432
    • Mfr. Model # 13U432
    • Fiber Optic Patch Cable, Connector Type LC/ST, Length 20M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

    Strap,Pipe,Rigid,1 1/4 In,Pk25
    Coupling,Setscrew,2 In
    • GRAINGER APPROVED VENDOR
    • Coupling, Setscrew, 2 In
    • Item # 3LP85
    • Mfr. Model # 3LP85
    • Rigid/IMC Conduit, Set Screw Coupling, Conduit Size 2 In., Material of Construction Zinc Plated Steel

    Outlet Strip,3 Outlets,12A,8 ft. Cord
    • GRAINGER APPROVED VENDOR
    • Outlet Strip, 3 Outlets, 12A, 8 ft. Cord
    • Item # 49T419
    • Mfr. Model # 49T419
    • Outlet Strip, Number of Outlets 3, Voltage 125, Outlet Center Distance 1-1/8 In., Color Black, NEMA Plug...More

    Patch Panel, 24P, Half U
    • GRAINGER APPROVED VENDOR
    • Patch Panel, 24P, Half U
    • Item # 20PW76
    • Mfr. Model # 10034
    • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

    Patch Panel, 24P, Half U
    • GRAINGER APPROVED VENDOR
    • Patch Panel, 24P, Half U
    • Item # 20PW75
    • Mfr. Model # 10037
    • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

    Patch Panel, 24P, Half U
    • GRAINGER APPROVED VENDOR
    • Patch Panel, 24P, Half U
    • Item # 20PW98
    • Mfr. Model # 10033
    • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

    Results per page: 16 | 32 | 48