Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

83 Results Found that Include 88 Products 

Results per page: 16 | 32 | 48
Hanger,Conduit,EMT 1/2 In,Pk100
  • GRAINGER APPROVED VENDOR
  • Hanger, Conduit, EMT 1/2 In, Pk100
  • Item # 6XC37
  • Mfr. Model # 6XC37
  • Conduit Hanger, Rigid/Pipe Size 3/8 to 1/2 Inch, EMT Size 1/2 Inch, Dimension A 3/4 Inch, Dimension B 0.045...More

EMT Conduit,2 In.,10 ft. L,Steel
  • GRAINGER APPROVED VENDOR
  • EMT Conduit, 2 In., 10 ft. L, Steel
  • Item # 5ZM23
  • Mfr. Model # 583245
  • EMT Conduit, Nominal Length 10 ft., Trade Size 2 In., Material of Construction Galvanized Steel, Nominal...More

Rigid Conduit,1 In.,10 ft. L,Aluminum
  • GRAINGER APPROVED VENDOR
  • Rigid Conduit, 1 In., 10 ft. L, Aluminum
  • Item # 5ZM16
  • Mfr. Model # 746058
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1 In., Material of Construction Aluminum, Nominal Outside...More

Portable Cord,SJOOW,14/3 AWG,25 ft.,18A
  • GRAINGER APPROVED VENDOR
  • Portable Cord, SJOOW, 14/3 AWG, 25 ft., 18A
  • Item # 4KA59
  • Mfr. Model # 823327-25
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps...More

Current Transformer 50/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 50/5A Class2, 2VA
  • Item # 12G458
  • Mfr. Model # 12G458
  • Current Transformer, Range Primary (Amps) 50, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Conduit Strap,2Hole, Ridgid,1-1/4In,PK75
Current Transformer 75/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 75/5A Class2, 2VA
  • Item # 12G459
  • Mfr. Model # 12G459
  • Current Transformer, Range Primary (Amps) 75, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Current Transformer 200/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 200/5A Class2, 2VA
  • Item # 12G462
  • Mfr. Model # 12G462
  • Current Transformer, Range Primary (Amps) 200, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Current Transformer 100/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 100/5A Class2, 2VA
  • Item # 12G460
  • Mfr. Model # 12G460
  • Current Transformer, Range Primary (Amps) 100, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

  • GRAINGER APPROVED VENDOR
  • Cross Link Primary Wire
  • Multiple product options available

Current Transformer 150/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 150/5A Class2, 2VA
  • Item # 12G461
  • Mfr. Model # 12G461
  • Current Transformer, Range Primary (Amps) 150, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Compression Connector,2 In,Steel
Connector,Split Bolt
  • GRAINGER APPROVED VENDOR
  • Connector, Split Bolt
  • Item # 6CYZ1
  • Mfr. Model # 6CYZ1
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 350 kcmil to 2/0 str, Min. Tap Conductor w/1 Max....More

Plug In Transformer,Desktop,12V DC,Neg
  • GRAINGER APPROVED VENDOR
  • Plug In Transformer, Desktop, 12V DC, Neg
  • Item # 11Y720
  • Mfr. Model # 11Y720
  • Plug-In Charger, Style Desktop, Input Voltage 120VAC, Output Voltage 12VDC, Output Current 3000mA, Hz 60,...More

  • GRAINGER APPROVED VENDOR
  • Primary Wire
  • Multiple product options available

Patch Cord,Cat5e,100Ft,Blue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 100Ft, Blue
  • Item # 5VZG7
  • Mfr. Model # 5VZG7
  • Patch Cord, Category Type 5e, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Conduit Body, Style T, 2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style T, 2 In, Alum
  • Item # 11Y589
  • Mfr. Model # 11Y589
  • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

Current Transformer 300/5A Class2, 2VA
  • GRAINGER APPROVED VENDOR
  • Current Transformer 300/5A Class2, 2VA
  • Item # 12G464
  • Mfr. Model # 12G464
  • Current Transformer, Range Primary (Amps) 300, Range Secondary (Amps) 5A, Length (In.) 3.62, Hole Dia. (In.)...More

Patch Cord,Cat5e,100Ft,Gray
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 100Ft, Gray
  • Item # 5VZG8
  • Mfr. Model # 5VZG8
  • Patch Cord, Category Type 5e, Color Gray , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord,Cat5e,100Ft,Green
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 100Ft, Green
  • Item # 5VZG9
  • Mfr. Model # 5VZG9
  • Patch Cord, Category Type 5e, Color Green , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Waterproof Cable,w/ Connector,66 Ft
  • GRAINGER APPROVED VENDOR
  • Waterproof Cable, w/ Connector, 66 Ft
  • Item # 13F731
  • Mfr. Model # 13F731
  • Cable Connector, Waterproof, Cable Type Multicore Cable, Jacket Type PVC, Color Black, IP Jack / Din Plug,...More

Patch Cord,Cat6,75Ft,Gray
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat6,75Ft, Gray
  • Item # 5XFJ9
  • Mfr. Model # 5XFJ9
  • Patch Cord, Category Type 6, Color Gray , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

A/V Wallplate,3-Gang,7.1 Stereo, White
  • GRAINGER APPROVED VENDOR
  • A/V Wallplate, 3-Gang, 7.1 Stereo, White
  • Item # 14J376
  • Mfr. Model # 14J376
  • AV Wallplate, Material of Construction PVC and Copper (Gold Plated), Number of Conductors 16, Number of Gangs...More

Bond/Ground Wire,Clamp/All. Clip,5 Ft
  • GRAINGER APPROVED VENDOR
  • Bond/Ground Wire, Clamp/All. Clip, 5 Ft
  • Item # 9CEZ2
  • Mfr. Model # 9CEZ2
  • Bonding and Grounding Wire, Connector Type C-Clamp and Alligator Clip, Wire Length 5 ft., Uninsulated,...More

Patch Cord,Cat5e,100Ft,Yellow
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 100Ft, Yellow
  • Item # 5VZH5
  • Mfr. Model # 5VZH5
  • Patch Cord, Category Type 5e, Color Yellow , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord,Cat6,75Ft,Blue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat6,75Ft, Blue
  • Item # 5XFJ8
  • Mfr. Model # 5XFJ8
  • Patch Cord, Category Type 6, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Step Down Travel Converter,2kVA
  • GRAINGER APPROVED VENDOR
  • Step Down Travel Converter, 2kVA
  • Item # 11K291
  • Mfr. Model # 11K291
  • Step Down Travel Voltage Converter, Converts 230 to 110, VA Rating 2kVA, 50 Hz, Mounting Receptacle Plug In,...More

Low Voltage Wall Plate,Wht
  • GRAINGER APPROVED VENDOR
  • Low Voltage Wall Plate, Wht
  • Item # 38F866
  • Mfr. Model # 38F866
  • Wall Plate, Low Voltage, Color White, Material of Construction PVC, Size 8.6 In. x 7.8 In. x 4.5 In.,...More

Hand Clamp and Terminal,Uninsulated,3 Ft
  • GRAINGER APPROVED VENDOR
  • Hand Clamp and Terminal, Uninsulated, 3 Ft
  • Item # 9KZZ3
  • Mfr. Model # 9KZZ3
  • Bonding and Grounding Wire, Connector Type Hand Clamp and Terminal, Wire Length 3 ft., Uninsulated, Diameter...More

Coupling,Threadless,1 1/2 In
Oil Tight Seal,Conduit Size 4 In
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 4 In
  • Item # 20Z688
  • Mfr. Model # 20Z688
  • Oil Tight Seal, Hole Dia. (In.) 4-41/64, Material of Construction Steel, Conduit Size (In.) 4, Designed To...More

Loom Fitting,Branch 0.50,PK10
  • GRAINGER APPROVED VENDOR
  • Loom Fitting, Branch 0.50, PK10
  • Item # 19A641
  • Mfr. Model # 19A641
  • Corrugated Loom Tubing Fitting, Color Black, For Use With Electrical, Machinery, Building Harness Wiring,...More

Results per page: 16 | 32 | 48