Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

29 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Extra HD Cable Tie,23.64In L,PK50
    • GRAINGER APPROVED VENDOR
    • Extra HD Cable Tie, 23.64In L, PK50
    • Item # 6JE65
    • Mfr. Model # 6JE65
    • Extra Heavy Duty Cable Tie, Length 23.64 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 175 lb.,...More

    Beam Clamp,Pk50
    • GRAINGER APPROVED VENDOR
    • Beam Clamp, Pk50
    • Item # 6H375
    • Mfr. Model # 6H375
    • Universal Beam Clamp, 1.74 x .93 Inches, Tapped, Thread Size 1/4-20, Package 50

    Coiled Grounding Wire,Clamp,10 ft.
    • GRAINGER APPROVED VENDOR
    • Coiled Grounding Wire, Clamp, 10 ft.
    • Item # 9WN83
    • Mfr. Model # RAC-10
    • Coiled Grounding Wire, Connector Type Hand Clamp, Wire Length 10 ft., Insulated, Diameter 3/16 In. with...More

    Corrugated Loom,Black,0.27 In Dia,100 Ft
    • GRAINGER APPROVED VENDOR
    • Corrugated Loom, Black, 0.27 In Dia, 100 Ft
    • Item # 16Y245
    • Mfr. Model # 16Y245
    • Corrugated Loom Tubing, Size (In.) 1/4, Inside Dia. (In.) 0.27, Length (Ft.) 100, Wall Thickness 0.0118 In.,...More

    Conduit Body, Style LB, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LB, 2 In, Alum
    • Item # 11Y571
    • Mfr. Model # 11Y571
    • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Strap,2Hole, Ridgid,1In,PK100
    • GRAINGER APPROVED VENDOR
    • Conduit Strap, 2Hole, Ridgid, 1In, PK100
    • Item # 3KF80
    • Mfr. Model # 3KF80
    • 2-hole Rigid/IMC Conduit Strap, Rigid/Pipe Size (In.) 1, Finish Zinc, Material of Construction Steel, Package...More

    Bond/Ground Wire,All. Clip,Ins.,10 Ft
    • GRAINGER APPROVED VENDOR
    • Bond/Ground Wire, All. Clip, Ins., 10 Ft
    • Item # 8WYN0
    • Mfr. Model # 8WYN0
    • Bonding and Grounding Wire, Connector Type (2)Alligator Clips, Wire Length 10 ft., Insulated, Diameter 3/16...More

    Strap,Conduit,Rigid, 1 1/2 In,Pk25
    • GRAINGER APPROVED VENDOR
    • Strap, Conduit, Rigid, 1 1/2 In, Pk25
    • Item # 3KF73
    • Mfr. Model # 3KF73
    • Conduit Strap, Rigid, Conduit Size 1 1/2 Inches, Steel/Zinc Plated One Hole Pipe, 1 3/16 x 3 13/32 Inches,...More

    Ground Wiring Set,Insulated,2/5 Ft
    • GRAINGER APPROVED VENDOR
    • Ground Wiring Set, Insulated, 2/5 Ft
    • Item # 8ADP7
    • Mfr. Model # 8ADP7
    • Dual Bonding and Grounding Wiring Set, Connector Type (3)Alligator Clips, Wire Length 2 ft. and 5 ft.,...More

    Conduit Strap,2Hole, Ridgid,1-1/2In,PK50
    • GRAINGER APPROVED VENDOR
    • Conduit Strap, 2Hole, Ridgid, 1-1/2In, PK50
    • Item # 3KF82
    • Mfr. Model # 3KF82
    • 2-hole Rigid/IMC Conduit Strap, Rigid/Pipe Size (In.) 1-1/2, Finish Zinc, Material of Construction Steel,...More

    Plug Adaptor, Universal
    • GRAINGER APPROVED VENDOR
    • Plug Adaptor, Universal
    • Item # 11K292
    • Mfr. Model # 11K292
    • Plug Adaptor, Voltage 110/220VAC, Watts 660/1320, Color Black, Standards UNIVERSAL

    Fiber Optic Patch Cable, ST/ST, 10M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, ST/ST, 10M
    • Item # 14C127
    • Mfr. Model # 14C127
    • Fiber Optic Patch Cable, Connector Type ST/ST, Length 10M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

    Step Up/Down Voltage Converter, 200VA
    • GRAINGER APPROVED VENDOR
    • Step Up/Down Voltage Converter, 200VA
    • Item # 30C516
    • Mfr. Model # 30C516
    • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 200VA, 50/60 Hz, 80...More

    Patch Cord,Cat5e,75Ft,Blue
    • GRAINGER APPROVED VENDOR
    • Patch Cord, Cat5e, 75Ft, Blue
    • Item # 5VZF7
    • Mfr. Model # 5VZF7
    • Patch Cord, Category Type 5e, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

    Fiber Optic Patch Cable, LC/ST, 10M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, LC/ST, 10M
    • Item # 13U431
    • Mfr. Model # 13U431
    • Fiber Optic Patch Cable, Connector Type LC/ST, Length 10M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

    Coupling,Threadless,1 1/4 In
    • GRAINGER APPROVED VENDOR
    • Audio/Video Wall Plate
    • Multiple product options available

      Audio/Video Wall Plate and Material of Construction PVC; Varies by Number of Gangs, Color and Type

    10Gb Fiber Optic Patch Cable, SC/SC, 10M
    • GRAINGER APPROVED VENDOR
    • 10Gb Fiber Optic Patch Cable, SC/SC, 10M
    • Item # 13U481
    • Mfr. Model # 13U481
    • Fiber Optic Patch Cable, Connector Type SC/SC, Length 10M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

    Conduit Body, Style LL, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LL, 2 In, Alum
    • Item # 11Y577
    • Mfr. Model # 11Y577
    • Conduit Body, Non-Hazardous Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Fiber Optic Patch Cable, LC/SC, 10M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, LC/SC, 10M
    • Item # 13U437
    • Mfr. Model # 13U437
    • Fiber Optic Patch Cable, Connector Type LC/SC, Length 10M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

    Conduit Body, Style C, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style C, 2 In, Alum
    • Item # 11Y565
    • Mfr. Model # 11Y565
    • Conduit Body, Non-Hazardous Location, C Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style LR, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LR, 2 In, Alum
    • Item # 11Y583
    • Mfr. Model # 11Y583
    • Conduit Body, Non-Hazardous Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Loom Fitting,Branch 0.38,PK10
    • GRAINGER APPROVED VENDOR
    • Loom Fitting, Branch 0.38, PK10
    • Item # 19A640
    • Mfr. Model # 19A640
    • Corrugated Loom Tubing Fitting, Size (In.) 3/8 x 5/16, Inside Dia. (In.) Branch 0.38/ Trunk 0.31, Temp. Range...More

    Fiber Optic Patch Cable,MTRJ(F)/LC,3M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, MTRJ(F)/LC, 3M
    • Item # 13U456
    • Mfr. Model # 13U456
    • Fiber Optic Patch Cable, Connector Type MTRJ(F)/LC, Length 3M, Core Dimension 62.5, Jacket Color Orange,...More

    Fiber Optic Patch Cable,MTRJ(F)/LC,5M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, MTRJ(F)/LC, 5M
    • Item # 13U457
    • Mfr. Model # 13U457
    • Fiber Optic Patch Cable, Connector Type MTRJ(F)/LC, Length 5M, Core Dimension 62.5, Jacket Color Orange,...More

    Fiber Optic Patch Cable,MTRJ(M)/SC,5M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, MTRJ(M)/SC, 5M
    • Item # 13U503
    • Mfr. Model # 13U503
    • Fiber Optic Patch Cable, Connector Type MTRJ(M)/SC, Length 5M, Core Dimension 9, Jacket Color Yellow, Jacket...More

    Loom Fitting,Branch 0.38,PK10
    • GRAINGER APPROVED VENDOR
    • Loom Fitting, Branch 0.38, PK10
    • Item # 19A639
    • Mfr. Model # 19A639
    • Corrugated Loom Tubing Fitting, Size (In.) 3/8 x 1/4, Inside Dia. (In.) Branch 0.38/ Trunk 0.25, Temp. Range...More

    Fiber Optic Patch Cable,MTRJ(M)/LC,3M
    • GRAINGER APPROVED VENDOR
    • Fiber Optic Patch Cable, MTRJ(M)/LC, 3M
    • Item # 13U453
    • Mfr. Model # 13U453
    • Fiber Optic Patch Cable, Connector Type MTRJ(M)/LC, Length 3M, Core Dimension 62.5, Jacket Color Orange,...More

    Rack Bracket,12in.Hx7in.Wx4in.D
    • GRAINGER APPROVED VENDOR
    • Rack Bracket, 12in.Hx7in.Wx4in.D
    • Item # 20PW25
    • Mfr. Model # 8627
    • Network, Wall Mount, Package Quantity 1, Material of Construction Steel, Number of 6-Packs 0, Finish Black,...More

    Results per page: 16 | 32 | 48