Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

65 Results Found that Include 67 Products 

 |  Results per page: 16 | 32 | 48

Strap, One Hole, EMT 1 In, Pk50

GRAINGER APPROVED VENDOR

Grainger Item # 6XC43 | Mfr. Model # 6XC43

Catalog Page # 557 (PDF)

One Hole Strap, Conduit Size 1 Inch, EMT Snap, 2.25 x 0.75 Inches, Steel, Package 50

Rigid Conduit, 3/4 In., 10 ft. L, Aluminum

GRAINGER APPROVED VENDOR

Grainger Item # 5ZM29 | Mfr. Model # 746057

Catalog Page # 555 (PDF)

Rigid Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction Aluminum, Nominal Outside...More

Strap, Two Hole, EMT 1 In, Pk100

GRAINGER APPROVED VENDOR

Grainger Item # 3LV31 | Mfr. Model # 3LV31

Catalog Page # 557 (PDF)

Two Hole Strap, Conduit Size 1 Inch, EMT, 2.97 x 0.68 Inches, Steel, Package 100

Coiled Grounding Clamp, 5 ft.

GRAINGER APPROVED VENDOR

Grainger Item # 9PMH3 | Mfr. Model # RAC-5

Catalog Page # 2464 (PDF)

Coiled Grounding Wire, Connector Type Hand Clamp, Wire Length 5 ft., Insulated, Diameter 1/8 In., Insulation...More

Corrugated Loom, Black, 0.86 In Dia, 25 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 16Y254 | Mfr. Model # 16Y254

Catalog Page # 497 (PDF)

Corrugated Loom Tubing, Color Black, For Use With Electrical, Machinery, Building Harness Wiring, Inside Dia....More

Conduit Strap, 2Hole, Ridgid, 3/4In, PK150

GRAINGER APPROVED VENDOR

Grainger Item # 3KF79 | Mfr. Model # 3KF79

Catalog Page # 557 (PDF)

2-hole Rigid/IMC Conduit Strap, Rigid/Pipe Size (In.) 3/4, Finish Zinc, Material of Construction Steel,...More

Strap, Two Hole, EMT 1 1/2 In, Pk50

GRAINGER APPROVED VENDOR

Grainger Item # 3LV33 | Mfr. Model # 3LV33

Catalog Page # 557 (PDF)

Two Hole Strap, Conduit Size 1 1/2 Inches, EMT, 4.22 x 0.88 Inches, Steel, Package 50

Cross Link Primary Wire

GRAINGER APPROVED VENDOR

Multiple product options available

Strap, Conduit, Rigid, 1 1/4 In, Pk25

GRAINGER APPROVED VENDOR

Grainger Item # 3KF72 | Mfr. Model # 3KF72

Catalog Page # 557 (PDF)

Conduit Strap, Rigid, Conduit Size 1 1/4 Inches, Steel/Zinc Plated One Hole Pipe, 1 x 3 3/32 Inches, Package...More

Oil Tight Seal, Conduit Size 2 In, SS

GRAINGER APPROVED VENDOR

Grainger Item # 20Z695 | Mfr. Model # 20Z695

Catalog Page # 599 (PDF)

Oil Tight Seal, Hole Dia. (In.) 2-1/2, Material of Construction Stainless steel, Conduit Size (In.) 2,...More

Strap, One Hole, Rigid, 2 In, Pk10

GRAINGER APPROVED VENDOR

Grainger Item # 6XC47 | Mfr. Model # 6XC47

Catalog Page # 557 (PDF)

One Hole Strap, Rigid, Conduit Size 2 Inches, Steel/Zinc Plated Pipe, 1 3/16 x 3 27/32 Inches, Package 10

Compression Connector, 2 In, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 3LT20 | Mfr. Model # 3LT20

Catalog Page # 556 (PDF)

EMT Conduit, Compression Connector, Rain Tight, Conduit Size 2 In., Material of Construction Steel

Portable Cord, SJOOW, 14/2 AWG, 25 ft., 18A

GRAINGER APPROVED VENDOR

Grainger Item # 4KA57 | Mfr. Model # 823227-25

Catalog Page # 488 (PDF)

Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 2, Spool Length 25 ft., Max. Amps...More

Fiber Optic Patch Cable, ST/ST, 5M

GRAINGER APPROVED VENDOR

Grainger Item # 14C126 | Mfr. Model # 14C126

Catalog Page # 479 (PDF)

Fiber Optic Patch Cable, Connector Type ST/ST, Length 5M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Connector, Setscrew, Insulated, 2 In

GRAINGER APPROVED VENDOR

Grainger Item # 3LT60 | Mfr. Model # 3LT60

Catalog Page # 556 (PDF)

EMT Conduit, Insulated Set Screw Connector, Concrete Tight, Conduit Size 2 In., Material of Construction Steel...More

Strap, Nail, EMT 3/4 In, Pk100

GRAINGER APPROVED VENDOR

Grainger Item # 3LR59 | Mfr. Model # 3LR59

Catalog Page # 557 (PDF)

Nail Strap, EMT Size 3/4 Inch, Flex Size 1/2 Inch, Rigid/IMC Size 1/2 Inch, Length 2 5/16 Inches, Width 1...More

Patch Cord, Cat6,50Ft, Blue

GRAINGER APPROVED VENDOR

Grainger Item # 5XFH9 | Mfr. Model # 5XFH9

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color Blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Bond/Ground Wire, All. Clip, Ins., 5 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 9EWM0 | Mfr. Model # 9EWM0

Catalog Page # 2464 (PDF)

Bonding and Grounding Wire, Connector Type (2)Alligator Clips, Wire Length 5 ft., Insulated, Diameter 3/16...More

Bond/Ground Wire, All. Clip, 5 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 9RRD0 | Mfr. Model # 9RRD0

Catalog Page # 2464 (PDF)

Bonding and Grounding Wire, Connector Type (2)Alligator Clips, Wire Length 5 ft., Uninsulated, Diameter 5/32...More

EMT Connector, Insulated, 2 In

GRAINGER APPROVED VENDOR

Grainger Item # 2DCP7 | Mfr. Model # 2DCP7

Catalog Page # 556 (PDF)

EMT Conduit, Insulated Compression Connector, Rain Tight, Conduit Size 2 In., Material of Construction Steel,...More

Support Bracket, Susp Ceiling, 15.5Cu In

GRAINGER APPROVED VENDOR

Grainger Item # 4NLR7 | Mfr. Model # 4NLR7

Catalog Page # NA

Support Bracket, For Suspended Ceiling, Ceiling Fan Support Brace, Capacity 15.5 Cu.-In., Length 24x24, 24x48...More

Patch Cord, Cat6,50Ft, Yellow

GRAINGER APPROVED VENDOR

Grainger Item # 5XFJ6 | Mfr. Model # 5XFJ6

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color Yellow , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord, Cat6,50Ft, red

GRAINGER APPROVED VENDOR

Grainger Item # 5XFJ4 | Mfr. Model # 5XFJ4

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color red , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Oil Tight Seal, Conduit Size 3 1/2 In

GRAINGER APPROVED VENDOR

Grainger Item # 20Z687 | Mfr. Model # 20Z687

Catalog Page # 599 (PDF)

Oil Tight Seal, Hole Dia. (In.) 4, Material of Construction Steel, Conduit Size (In.) 3-1/2, Designed To...More

Plug-in Transformer, In 120, Out 12,30VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N118 | Mfr. Model # 11N118

Catalog Page # 310 (PDF)

Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 30 VA Rating, 60 Hz, 55 Degrees...More

Bond/Ground Wire, Alligator Clip, 3 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 8AA85 | Mfr. Model # 8AA85

Catalog Page # 2464 (PDF)

Bonding and Grounding Wire, Connector Type (2)Alligator Clips, Wire Length 3 ft., Insulated, Diameter 3/16...More

Fiber Optic Patch Cable, LC/ST, 5M

GRAINGER APPROVED VENDOR

Grainger Item # 13U517 | Mfr. Model # 13U517

Catalog Page # 479 (PDF)

Fiber Optic Patch Cable, Connector Type LC/ST, Length 5M, Core Dimension 9, Jacket Color Yellow, Jacket Type...More

Fiber Optic Patch Cable, LC/ST, 5M

GRAINGER APPROVED VENDOR

Grainger Item # 13U430 | Mfr. Model # 13U430

Catalog Page # 479 (PDF)

Fiber Optic Patch Cable, Connector Type LC/ST, Length 5M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Fiber Optic Patch Cable, LC/LC, 3M

GRAINGER APPROVED VENDOR

Grainger Item # 13U511 | Mfr. Model # 13U511

Catalog Page # 479 (PDF)

Fiber Optic Patch Cable, Connector Type LC/LC, Single Mode, Length 3M, Core Dimension 9, Jacket Color Yellow,...More

Patch Cord, Cat6,50Ft, Orange

GRAINGER APPROVED VENDOR

Grainger Item # 5XFJ2 | Mfr. Model # 5XFJ2

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color Orange , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord, Cat6,50Ft, Black

GRAINGER APPROVED VENDOR

Grainger Item # 5XFH8 | Mfr. Model # 5XFH8

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord, Cat6,50Ft, Purple

GRAINGER APPROVED VENDOR

Grainger Item # 5XFJ3 | Mfr. Model # 5XFJ3

Catalog Page # 466 (PDF)

Patch Cord, Category Type 6, Color Purple , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

 |  Results per page: 16 | 32 | 48
loader image