Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

79 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
Rigid Conduit,1/2 In.,10 ft. L,Aluminum
  • GRAINGER APPROVED VENDOR
  • Rigid Conduit, 1/2 In., 10 ft. L, Aluminum
  • Item # 5ZM18
  • Mfr. Model # 746055
  • Rigid Conduit, Nominal Length 10 ft., Trade Size 1/2 In., Material of Construction Aluminum, Nominal Outside...More

Oil Tight Seal,Conduit Size 3/4 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 3/4 In, SS
  • Item # 20Z690
  • Mfr. Model # 20Z690
  • Oil Tight Seal, Hole Dia. (In.) 1-1/8, Material of Construction Stainless steel, Conduit Size (In.) 3/4,...More

IMC Conduit,3/4 In.,10 ft. L,Steel
  • GRAINGER APPROVED VENDOR
  • IMC Conduit, 3/4 In., 10 ft. L, Steel
  • Item # 6XC34
  • Mfr. Model # 583427
  • IMC Conduit, Nominal Length 10 ft., Trade Size 3/4 In., Material of Construction Galvanized Steel, Nominal...More

Plug,Modular,Cat5,Shielded,Pk100
  • GRAINGER APPROVED VENDOR
  • Plug, Modular, Cat5, Shielded, Pk100
  • Item # 13U647
  • Mfr. Model # 13U647
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5, Modular, Package Quantity 100, Number of...More

Strap,One Hole,Rigid, 1 In,Pk25
Oil Tight Seal,Conduit Size 1 In,SS
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, Conduit Size 1 In, SS
  • Item # 20Z692
  • Mfr. Model # 20Z692
  • Oil Tight Seal, Hole Dia. (In.) 1-3/8, Material of Construction Stainless steel, Conduit Size (In.) 1,...More

Networking,Ethernet Switch,10/100Mbps,8P
  • GRAINGER APPROVED VENDOR
  • Networking, Ethernet Switch, 10/100Mbps, 8P
  • Item # 14X006
  • Mfr. Model # 14X006
  • Ethernet Switch, Networking, Ports 8, Port Type 10BASE-T: UTP Cat3 or above to 100m; 100BASE-TX UTP/STP Cat5...More

Plug In Transformer,Wall,24V DC,Neg
  • GRAINGER APPROVED VENDOR
  • Plug In Transformer, Wall, 24V DC, Neg
  • Item # 11Y713
  • Mfr. Model # 11Y713
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 24VDC, Output Current 675mA, Hz 60,...More

Connector,Split Bolt
  • GRAINGER APPROVED VENDOR
  • Connector, Split Bolt
  • Item # 6CYZ3
  • Mfr. Model # 6CYZ3
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 str, Min. Tap Conductor w/1 Max....More

Hub,Conduit Fitting,1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Hub, Conduit Fitting, 1 1/4 In
  • Item # 3LP40
  • Mfr. Model # 3LP40
  • Rigid Conduit, Hub, Rain Tight, Conduit Size 1-1/4 In., Material of Construction Zinc, Overall Length 1-7/8...More

Terminal Strip,20 Pole, 15A,.375 Spacing
  • GRAINGER APPROVED VENDOR
  • Terminal Strip, 20 Pole, 15A, .375 Spacing
  • Item # 6ZEG5
  • Mfr. Model # 6ZEG5
  • Terminal Strip, 100 Series Terminal Strip, 20 Pole;Standards UL/CSA;Color Black;Voltage 300;Block Material...More

Strap,Two Hole,EMT 1 1/4 In,Pk50
  • GRAINGER APPROVED VENDOR
  • Cross Link Primary Wire
  • Multiple product options available

Plug In Transformer,Wall,12V DC,Pos
  • GRAINGER APPROVED VENDOR
  • Plug In Transformer, Wall, 12V DC, Pos
  • Item # 11Y711
  • Mfr. Model # 11Y711
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 12VDC, Output Current 1350mA, Hz 60,...More

Cable Tie Mount,4-Way,1.25x1 In,PK100
  • GRAINGER APPROVED VENDOR
  • Cable Tie Mount, 4-Way, 1.25x1 In, PK100
  • Item # 6EEE6
  • Mfr. Model # 6EEE6
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use...More

Corrugated Loom,Black,0.64 In Dia,25 Ft
  • GRAINGER APPROVED VENDOR
  • Corrugated Loom, Black, 0.64 In Dia, 25 Ft
  • Item # 16Y253
  • Mfr. Model # 16Y253
  • Corrugated Loom Tubing, Size (In.) 1/2, Inside Dia. (In.) 0.64, Length (Ft.) 25, Wall Thickness 0.0157 In.,...More

Bushing,Reducing,Steel,2 In
Power Cord,13A,25 ft.,Black
  • GRAINGER APPROVED VENDOR
  • Power Cord, 13A, 25 ft., Black
  • Item # 5XFN8
  • Mfr. Model # 5XFN8
  • Computer Power Cord, Gauge/Conductor 16/3, Cord Length 25 ft., Voltage 125, Connector End IEC-C13, NEMA Plug...More

Bushing,Conduit,1.50in
  • GRAINGER APPROVED VENDOR
  • Bushing, Conduit, 1.50in
  • Item # 3LN55
  • Mfr. Model # 3LN55
  • Metallic Conduit, Set Screw Grounding Bushing, Conduit Size 1-1/2 In., Material of Construction Zinc,...More

Conduit Strap,2Hole, Ridgid,2In,PK25
  • GRAINGER APPROVED VENDOR
  • Conduit Strap, 2Hole, Ridgid, 2In, PK25
  • Item # 3KF83
  • Mfr. Model # 3KF83
  • 2-hole Rigid/IMC Conduit Strap, Rigid/Pipe Size (In.) 2, Finish Zinc, Material of Construction Steel, Package...More

Conduit Body, Style LB, 1-1/2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 1-1/2 In, Alum
  • Item # 11Y567
  • Mfr. Model # 11Y567
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Plug In Transformer,Wall,15V DC,Pos
  • GRAINGER APPROVED VENDOR
  • Plug In Transformer, Wall, 15V DC, Pos
  • Item # 11Y712
  • Mfr. Model # 11Y712
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 15VDC, Output Current 1080mA, Hz 60,...More

Cable/Cord Connector, 2 In
  • GRAINGER APPROVED VENDOR
  • Cable/Cord Connector, 2 In
  • Item # 16D443
  • Mfr. Model # 16D443
  • Cable/Cord Connector, RC-200, Cable Opening Max. (In.) 1.45, Cable Opening Min. (In.) .67, Material of...More

Terminal Strip,16 Pole, 30A,.562 Spacing
  • GRAINGER APPROVED VENDOR
  • Terminal Strip, 16 Pole, 30A, .562 Spacing
  • Item # 6ZEJ5
  • Mfr. Model # 6ZEJ5
  • Terminal Strip, 300 Series Terminal Strip, 16 Pole;Standards UL/CSA;Color Black;Voltage 600;Block Material...More

Fiber Optic Patch Cable, ST/SC 3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, ST/SC 3M
  • Item # 14C130
  • Mfr. Model # 14C130
  • Fiber Optic Patch Cable, Connector Type ST/SC, Length 3M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Connector,Flex Conduit,90 Deg,1 1/4 In
  • GRAINGER APPROVED VENDOR
  • Connector, Flex Conduit, 90 Deg, 1 1/4 In
  • Item # 5UGX1
  • Mfr. Model # 5UGX1
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Bushing,Reducing,Steel,2 In
EMT Coupling,Insulated,2 In
  • GRAINGER APPROVED VENDOR
  • EMT Coupling, Insulated, 2 In
  • Item # 2DCR4
  • Mfr. Model # 2DCR4
  • EMT Conduit, Insulated Compression Coupling, Rain Tight, Conduit Size 2 In., Material of Construction Steel,...More

Connector,Flex Conduit,Straight,2 In
  • GRAINGER APPROVED VENDOR
  • Connector, Flex Conduit, Straight, 2 In
  • Item # 5UGW3
  • Mfr. Model # 5UGW3
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Terminal Strip,18 Pole, 20A,.437 Spacing
  • GRAINGER APPROVED VENDOR
  • Terminal Strip, 18 Pole, 20A, .437 Spacing
  • Item # 6ZEH8
  • Mfr. Model # 6ZEH8
  • Terminal Strip, 200 Series Terminal Strip, 18 Pole;Standards UL/CSA;Color Black;Voltage 300;Block Material...More

Ethernet Cable,Cat5e,75 Ft,Black,24AWG
Results per page: 16 | 32 | 48