Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

114 Results Found that Include 121 Products 

Results per page: 16 | 32 | 48
Outlet Strip,15A,120V,Putty
  • GRAINGER APPROVED VENDOR
  • Outlet Strip, 15A, 120V, Putty
  • Item # 5A311
  • Mfr. Model # 5A312
  • Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

Standard Cable Tie,15 In L,Nylon,PK 100
  • GRAINGER APPROVED VENDOR
  • Standard Cable Tie, 15 In L, Nylon, PK 100
  • Item # 3LP26
  • Mfr. Model # 3LP26
  • Standard Cable Tie, Length 15 In., Width 0.19 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle...More

Strap,One Hole,EMT 3/4 In,Pk50
  • GRAINGER APPROVED VENDOR
  • Strap, One Hole, EMT 3/4 In, Pk50
  • Item # 6XC42
  • Mfr. Model # 6XC42
  • One Hole Conduit Pipe Strap,EMT Size (In.) 3/4 In. x 5/16 In.,Material of Construction Steel,Package Quantity...More

Cable Tie Mount,4-Way,1.1x1.1 In,PK100
  • GRAINGER APPROVED VENDOR
  • Cable Tie Mount, 4-Way, 1.1x1.1 In, PK100
  • Item # 6EEE8
  • Mfr. Model # 6EEE8
  • Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use...More

Hub,Conduit Fitting,1 In
  • GRAINGER APPROVED VENDOR
  • Hub, Conduit Fitting, 1 In
  • Item # 3LP39
  • Mfr. Model # 3LP39
  • Rigid Conduit, Hub, Rain Tight, Conduit Size 1 In., Material of Construction Zinc, Overall Length 1-13/16 In.

Strap,One Hole,Rigid, 3/4 In,Pk50
IMC Conduit,1/2 In.,10 ft. L,Steel
  • GRAINGER APPROVED VENDOR
  • IMC Conduit, 1/2 In., 10 ft. L, Steel
  • Item # 6XC33
  • Mfr. Model # 583419
  • IMC Conduit, Nominal Length 10 ft., Trade Size 1/2 In., Material of Construction Galvanized Steel, Nominal...More

  • GRAINGER APPROVED VENDOR
  • Compression Coupling
  • Multiple product options available

    Multiple product options available

Cable Tie,15.0 In L,Nylon 6.6,PK 100
  • GRAINGER APPROVED VENDOR
  • Cable Tie, 15.0 In L, Nylon 6.6, PK 100
  • Item # 6JU21
  • Mfr. Model # L-14-120MH-9-C
  • Cable Tie, Length 15.0 In., Width 0.3 In., Thickness 0.071 In., Tensile Strength 120 lb., Max. Bundle Dia....More

Strap,Two Hole,EMT 2 In,Pk25
Power Cord,15A,15 ft.,Black
  • GRAINGER APPROVED VENDOR
  • Power Cord, 15A, 15 ft., Black
  • Item # 5XFN0
  • Mfr. Model # 5294
  • Computer Power Cord, Gauge/Conductor 14/3, Cord Length 15 ft., Voltage 125, Connector End IEC-C13, NEMA Plug...More

Modular Plug, RJ45, With Insert,PK100
  • GRAINGER APPROVED VENDOR
  • Modular Plug, RJ45, With Insert, PK100
  • Item # 13U654
  • Mfr. Model # 7266
  • Modular Plug, RJ45, With Insert, T568 Standard Yes, Cable Type Cat6, Wire Type Solid, Number of Positions 2,...More

Relay Base,5 Pin
Wire Cable Clip,1.18x1.00 In,PK25
  • GRAINGER APPROVED VENDOR
  • Wire Cable Clip, 1.18x1.00 In, PK25
  • Item # 6EEF7
  • Mfr. Model # 6EEF7
  • Wire Cable Clip, Self-Adhesive, Mounting Method Adhesive Backed, Material of Construction Nylon 6/6, For Use...More

Coupling,Malleable Iron ,1 In
  • GRAINGER APPROVED VENDOR
  • Coupling, Malleable Iron , 1 In
  • Item # 3LP09
  • Mfr. Model # 3LP09
  • Rigid Conduit, Insulated Compression Connector, Three-piece, Conduit Size 1 In., Material of Construction...More

Compression Connector,2 In,Zinc
  • GRAINGER APPROVED VENDOR
  • Primary Wire
  • Multiple product options available

    Multiple product options available

Bushing,Conduit,1.25in
  • GRAINGER APPROVED VENDOR
  • Bushing, Conduit, 1.25in
  • Item # 3LN54
  • Mfr. Model # 3LN54
  • Metallic Conduit, Set Screw Grounding Bushing, Conduit Size 1-1/4 In., Material of Construction Zinc,...More

Connector,Flex Conduit,Straight,1 In
  • GRAINGER APPROVED VENDOR
  • Connector, Flex Conduit, Straight, 1 In
  • Item # 5UGV7
  • Mfr. Model # 5UGV7
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Terminal Strip,16 Pole, 15A,.375 Spacing
  • GRAINGER APPROVED VENDOR
  • Terminal Strip, 16 Pole, 15A, .375 Spacing
  • Item # 6ZEG3
  • Mfr. Model # 6ZEG3
  • Terminal Strip, 100 Series Terminal Strip, 16 Pole;Standards UL/CSA;Color Black;Voltage 300;Block Material...More

Conduit Body, Style T, 1-1/4 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style T, 1-1/4 In, Alum
  • Item # 11Y586
  • Mfr. Model # 11Y586
  • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

Conduit Body, Style LB, 1-1/4 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 1-1/4 In, Alum
  • Item # 11Y568
  • Mfr. Model # 11Y568
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/4, Capacity...More

Plug,Modular,Cat6,Stranded w/50U,PK100
  • GRAINGER APPROVED VENDOR
  • Plug, Modular, Cat6, Stranded w/50U, PK100
  • Item # 13U655
  • Mfr. Model # 7267
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat6, Modular, Package Quantity 100, Number of...More

Oil Tight Seal,SS,Conduit Size 30mm
  • GRAINGER APPROVED VENDOR
  • Oil Tight Seal, SS, Conduit Size 30mm
  • Item # 20Z691
  • Mfr. Model # 20Z691
  • Oil Tight Seal, Hole Dia. (In.) 1-13/64, Material of Construction Stainless steel, Conduit Size (In.) 30mm,...More

Plug In Transformer,Wall,9V DC,Pos
  • GRAINGER APPROVED VENDOR
  • Plug In Transformer, Wall, 9V DC, Pos
  • Item # 11Y703
  • Mfr. Model # 11Y703
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 9VDC, Output Current 1111mA, Hz 60,...More

Plug In Charger,Wall,12V DC,Pos
  • GRAINGER APPROVED VENDOR
  • Plug In Charger, Wall, 12V DC, Pos
  • Item # 11Y706
  • Mfr. Model # 11Y706
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 12VDC, Output Current 833mA, Hz 60,...More

Ethernet Cable,Cat6,50 Ft,Orange,24AWG
Bushing,Reducing,Steel,2 In
Ethernet Cable,Cat6,50 Ft,Black,24AWG
Connector,Setscrew,Insulated,2 In
EMT Coupling,Insulated,1 1/2 In
  • GRAINGER APPROVED VENDOR
  • EMT Coupling, Insulated, 1 1/2 In
  • Item # 2DCR3
  • Mfr. Model # 2DCR3
  • EMT Conduit, Insulated Compression Coupling, Rain Tight, Conduit Size 1-1/2 In., Material of Construction...More

Results per page: 16 | 32 | 48