Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Electrical

12 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Polyolefin Heat Shrink RingPolyolefin Heat Shrink Ring
    • Multiple product options available

      Ring Terminal, Insulation Type Polyolefin, Stud Size #6, #8 and #10, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed,...More

    • GRAINGER APPROVED VENDOR
    • Butt Splice ConnectorButt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection...More

    • GRAINGER APPROVED VENDOR
    • Heat Shrink SpadeHeat Shrink Spade
    • Multiple product options available

      Heat Shrink Spade, Connection Type UL, CSA, Max. Temp. 90˚F, Max. Voltage 600V, Seam Brazed and Connection Material Copper; Varies by Color Code, Wire Range and Overall...More

    • GRAINGER APPROVED VENDOR
    • Nylon/Polyolefin Heat Shrink Heavy Duty SpadeNylon/Polyolefin Heat Shrink Heavy Duty Spade
    • Multiple product options available

      Heat Shrink Heavy Duty Spade, Insulation Type Nylon/Polyolefin, Max. Temp. 90˚F, Max. Voltage 600V, Seam Brazed and Connection Material Copper; Varies by Color Code,...More

    • GRAINGER APPROVED VENDOR
    • Nylon and Polyolefin Butt Splice ConnectorNylon and Polyolefin Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Nylon and Polyolefin, Wire Range 22 AWG to 18 AWG, Max. Temp. 90˚F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

    Butt Splice Connector,12-10 AWG,Yel,PK 5
    • GRAINGER APPROVED VENDOR
    • Butt Splice Connector, 12-10 AWG, Yel, PK 5Nylon Butt Splice Connector
    • Item # 21DG44
    • Mfr. Model # 33430
    • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 90...More

    • GRAINGER APPROVED VENDOR
    • Heat Shrink RingHeat Shrink Ring
    • Multiple product options available

      Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

    • GRAINGER APPROVED VENDOR
    • Nylon/Polyolefin Heat Shrink Heavy Duty RingNylon/Polyolefin Heat Shrink Heavy Duty Ring
    • Multiple product options available

      Heavy Duty Ring Terminal, Insulation Type Nylon and Polyolefin, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp;...More

    Results per page: 16 | 32 | 48