Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Electrical

1,653 Results Found that Include 2,434 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Conduit Locknut
  • Multiple product options available

    Multiple product options available

Knock Out Plug,1/2 In,Steel
  • GRAINGER APPROVED VENDOR
  • EMT Conduit
  • Multiple product options available

    Multiple product options available

Cable/Cord Connector, 1/2 in.
  • GRAINGER APPROVED VENDOR
  • Cable/Cord Connector, 1/2 in.
  • Item # 16D438
  • Mfr. Model # 16D438
  • Cable/Cord Connector, NC-38, Cable Opening Max. (In.) .52, Cable Opening Min. (In.) .13, Material of...More

Washer,Reducing,Zinc Plated Steel,3/4 In
  • GRAINGER APPROVED VENDOR
  • Set Screw Coupling
  • Multiple product options available

    Multiple product options available

Bushing,Reducing,Zinc Plated Steel,3/4In
Knock Out Plug,3/4 In,Steel
  • GRAINGER APPROVED VENDOR
  • Outlet Strip
  • Multiple product options available

    Multiple product options available

Washer,Reducing,Zinc Plated Steel,1 In
Washer,Reducing,Zinc Plated Steel,1 In
  • GRAINGER APPROVED VENDOR
  • Insulated Bushing
  • Multiple product options available

    Multiple product options available

Connector,Squeeze,Straight,3/8 In
Standard Cable Tie,15 In L,Nylon,PK 100
  • GRAINGER APPROVED VENDOR
  • Standard Cable Tie, 15 In L, Nylon, PK 100
  • Item # 3LP26
  • Mfr. Model # 3LP26
  • Standard Cable Tie, Length 15 In., Width 0.19 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle...More

Connector,Squeeze,Straight,1/2 In
Strap,One Hole,EMT 1/2 In,Pk100
DIN Mounting Track,Aluminum,39.37 In. L
  • GRAINGER APPROVED VENDOR
  • DIN Mounting Track, Aluminum, 39.37 In. L
  • Item # 18Z758
  • Mfr. Model # 18Z758
  • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 39.37, Width (In.) 1.38, Depth 0.31 In.,...More

Plug,Knock Out
  • GRAINGER APPROVED VENDOR
  • Plug, Knock Out
  • Item # 3LJ96
  • Mfr. Model # 3LJ96
  • Knock Out Plug, Conduit Size (In.) 1 In., Material of Construction Steel

Connector,Squeeze,90 Deg,3/8 In
  • GRAINGER APPROVED VENDOR
  • Compression Coupling
  • Multiple product options available

    Multiple product options available

Strap,One Hole,EMT 3/4 In,Pk50
  • GRAINGER APPROVED VENDOR
  • Strap, One Hole, EMT 3/4 In, Pk50
  • Item # 6XC42
  • Mfr. Model # 6XC42
  • One Hole Conduit Pipe Strap,EMT Size (In.) 3/4 In. x 5/16 In.,Material of Construction Steel,Package Quantity...More

Bushing,Reducing,Zinc Plated Steel,1 In
Strip,Barrier
  • GRAINGER APPROVED VENDOR
  • Strip, Barrier
  • Item # 6YJ02
  • Mfr. Model # 6YJ02
  • Barrier Strip, Maximum Wire Size 10 AWG, Minimum Wire Size 22 AWG, Number of Circuits 12, UL Rating 35...More

Cable/Cord Connector, 3/4 In
  • GRAINGER APPROVED VENDOR
  • Cable/Cord Connector, 3/4 In
  • Item # 16D439
  • Mfr. Model # 16D439
  • Cable/Cord Connector, NC-75, Cable Opening Max. (In.) .80, Cable Opening Min. (In.) .25, Material of...More

Plug,Modular,Rj45,Pk25
  • GRAINGER APPROVED VENDOR
  • Plug, Modular, Rj45, Pk25
  • Item # 4JY50
  • Mfr. Model # 4JY50
  • Modular Plug, RJ45, T568 Standard, Cable Type Round, Wire Type Solid, Category Type 5, Number of Positions 8,...More

Plug,5-15 NEMA,15 A
  • GRAINGER APPROVED VENDOR
  • Plug, 5-15 NEMA, 15 A
  • Item # 16W275
  • Mfr. Model # 16W275
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color...More

Clamp,Beam,1/4-20,Pk50
  • GRAINGER APPROVED VENDOR
  • Clamp, Beam, 1/4-20, Pk50
  • Item # 3KF30
  • Mfr. Model # 3KF30
  • Electroplated Beam Clamp, Hole Size 1/4-20 Inch, Jaw Opening 3/4 Inch, Load Rating 125 Pounds, Material of...More

RJ45,8P8C,Straigt Inline Coupler,Beige
  • GRAINGER APPROVED VENDOR
  • RJ45,8P8C, Straigt Inline Coupler, Beige
  • Item # 14J352
  • Mfr. Model # 14J352
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5 or Cat6, RJ45,8P8C, Package Quantity 1, Number of...More

  • GRAINGER APPROVED VENDOR
  • Conduit Fitting Hub
  • Multiple product options available

    Multiple product options available

Connector,Squeeze,90 Deg,1/2 In
Results per page: 16 | 32 | 48