Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

31 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Halogen Transformer,120V,150W,BF
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V, 150W, BFHalogen Transformer,120V,150W,BF
    • Item # 34J735
    • Mfr. Model # GELT150A12012RBF
    • Bottom Feed Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 150W, Power Output...More

    Contact Block,1NC/1NO,30mm
    • GENERAL ELECTRIC
    • Contact Block, 1NC/1NO, 30mmContact Block
    • Item # 6CKH8
    • Mfr. Model # CR104PXC91
    • Contact Block, 30mm, Contact Form 1NC/1NO, Type of Operator Non-Illuminated, For Use With GE CR104P...More

    Circuit Breaker,03A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 03A, 277VAC, 50VDC, UL, CSACircuit Breaker,03A,277VAC,50VDC,UL, CSA
    • Item # 30EF55
    • Mfr. Model # EP61ULD03
    • Miniature Circuit Breaker, Amps 3, Number of Poles 1, Curve Type D, AC Voltage Rating 277VAC, DC Voltage...More

    Interior Panel,Phenolic,14.75 Lx12.88 W
    • GENERAL ELECTRIC
    • Interior Panel, Phenolic, 14.75 Lx12.88 WInterior Panel,Phenolic,14.75 Lx12.88 W
    • Item # 2HRL6
    • Mfr. Model # MP1614N
    • Interior Panel, Material of Construction Phenolic, Finish Polycarb, 2HRC5, 2HRC6, 2HRB4, 2HRH5, 2HRH4, 2HRH6,...More

    Mounting Base,TEY
    Mini Circuit Breaker,1 P,5A,480Y/277VAC
    • GENERAL ELECTRIC
    • Mini Circuit Breaker, 1 P, 5A, 480Y/277VACSupplementary Protector, C Curve, 1P
    • Item # 5WMV4
    • Mfr. Model # GE-EP61ULC05
    • Supplementary Protector, Amps 5, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating...More

    Aux Contact Block,2NO-2NC,Front Mtg
    Illum Push Button Operator,22mm,Red
    • GENERAL ELECTRIC
    • Illum Push Button Operator, 22mm, RedIllum Push Button Operator,22mm,Red
    • Item # 6AMK0
    • Mfr. Model # P9CET4RL2
    • Illuminated Push Button Operator, 22mm, Maintained Push, Momentary Pull, Type of Operator 40mm Dia. Mushroom,...More

    Circuit Breaker,1Pole,20A,THQ,HID,120V
    • GENERAL ELECTRIC
    • Circuit Breaker, 1Pole, 20A, THQ, HID, 120VCircuit Breaker,1Pole,20A,THQ,HID,120V
    • Item # 3HXR8
    • Mfr. Model # THQB1120HID
    • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

    Window Kit,6.42inHx3.03inWx0.79inD,Clear
    • GENERAL ELECTRIC
    • Window Kit, 6.42inHx3.03inWx0.79inD, ClearWindow Kit,6.42inHx3.03inWx0.79inD,Clear
    • Item # 35ZV63
    • Mfr. Model # GE-VM-CTFS73
    • Window Kit, Non Metallic, Frame Height (In.) 6.42, Frame Width (In.) 3.03, Frame Depth (In.) 0.79, Cut Out...More

    Window Kit,5.12inHx3.03inWx1.26inD,Clear
    • GENERAL ELECTRIC
    • Window Kit, 5.12inHx3.03inWx1.26inD, ClearWindow Kit,5.12inHx3.03inWx1.26inD,Clear
    • Item # 35ZV66
    • Mfr. Model # GE-VM-CTHS53
    • Window Kit, Non Metallic, Frame Height (In.) 5.12, Frame Width (In.) 3.03, Frame Depth (In.) 1.26, Cut Out...More

    Window Kit,6.42inHx3.03inWx1.26inD,Clear
    • GENERAL ELECTRIC
    • Window Kit, 6.42inHx3.03inWx1.26inD, ClearWindow Kit,6.42inHx3.03inWx1.26inD,Clear
    • Item # 35ZV67
    • Mfr. Model # GE-VM-CTHS73
    • Window Kit, Non Metallic, Frame Height (In.) 6.42, Frame Width (In.) 3.03, Frame Depth (In.) 1.26, Cut Out...More

    Circuit Breaker,1Pole,30A,THQ,HID,120V
    • GENERAL ELECTRIC
    • Circuit Breaker, 1Pole, 30A, THQ, HID, 120VCircuit Breaker,1Pole,30A,THQ,HID,120V
    • Item # 3HXT3
    • Mfr. Model # THQB1130HID
    • Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

    Circuit Breaker,1Pole,15A,THQ,HID,120V
    • GENERAL ELECTRIC
    • Circuit Breaker, 1Pole, 15A, THQ, HID, 120VCircuit Breaker,1Pole,15A,THQ,HID,120V
    • Item # 3HXR5
    • Mfr. Model # THQB1115HID
    • Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

    Halogen Transformer,120V,150W
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V, 150WHalogen Transformer,120V,150W
    • Item # 34J746
    • Mfr. Model # GELT150A12012LVT
    • Halogen Transformer, Input Voltage 120VAC, Output Voltage 11.8VAC, Input Power 150W, Power Output 50 to 150W,...More

    Plug In Circuit Breaker,30A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 30A, 2P, 10kA, 240VPlug In Circuit Breaker,30A,2P,10kA,240V
    • Item # 3AGG7
    • Mfr. Model # THQL21WY30
    • Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating...More

    Circuit Breaker,30A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSACircuit Breaker,30A,277VAC,50VDC,UL, CSA
    • Item # 30EF43
    • Mfr. Model # EP61ULB30
    • Miniature Circuit Breaker, Amps 30, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage...More

    Mounting Feet,Polyamide,2 Lx5 W,PK4
    • GENERAL ELECTRIC
    • Mounting Feet, Polyamide, 2 Lx5 W, PK4Mounting Feet,Polyamide,2 Lx5 W,PK4
    • Item # 2HPZ5
    • Mfr. Model # AN-NMF
    • Mounting Feet, Material of Construction Polyamide, Finish Gray, For Use With 2HRA6, 2HRE2, 2HRE7, Height...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSACircuit Breaker,13A,277VAC,50VDC,UL, CSA
    • Item # 30EF56
    • Mfr. Model # EP61ULD13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Non-Illum Push Button Operator,22mm,Red
    • GENERAL ELECTRIC
    • Non-Illum Push Button Operator, 22mm, RedNon-Illum Push Button Operator,22mm,Red
    • Item # 6AML8
    • Mfr. Model # P9MER4RN
    • Push Button Operator, 22mm, 3 Position, Type of Operator 40mm Dia. Mushroom, Basic Material Metal, Head...More

    Plug In Circuit Breaker,15A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 15A, 2P, 10kA, 240VPlug In Circuit Breaker,15A,2P,10kA,240V
    • Item # 3AGG5
    • Mfr. Model # THQL21WY15
    • Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating...More

    Enclosure,NEMA Type1,Flush Panel
    Aux Contact Block,3NO-1NC,Front Mtg
    • GENERAL ELECTRIC
    • Aux Contact Block, 3NO-1NC, Front MtgAux Contact Block,3NO-1NC,Front Mtg
    • Item # 6CKZ2
    • Mfr. Model # MACN431AT
    • Auxiliary Contact Block, IEC, Amps 10, Voltage 600VAC, Front Mounting, Number of Contacts 4, Number of NC...More

    Circuit Breaker,30A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSACircuit Breaker,30A,277VAC,50VDC,UL, CSA
    • Item # 30EF57
    • Mfr. Model # EP61ULD30
    • Miniature Circuit Breaker, Amps 30, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Plug In Circuit Breaker,20A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 20A, 2P, 10kA, 240VPlug In Circuit Breaker,20A,2P,10kA,240V
    • Item # 3AGG6
    • Mfr. Model # THQL21WY20
    • Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSACircuit Breaker,13A,277VAC,50VDC,UL, CSA
    • Item # 30EF42
    • Mfr. Model # EP61ULB13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Lamp Module,120VAC,Green,LED
    • GENERAL ELECTRIC
    • Lamp Module, 120VAC, Green, LEDLamp Module,120VAC,Green,LED
    • Item # 4ZZE9
    • Mfr. Model # P9PLNVJV
    • Lamp Module, 22mm, Green, Lamp Module Voltage 120VAC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSACircuit Breaker,13A,277VAC,50VDC,UL, CSA
    • Item # 30EF50
    • Mfr. Model # EP61ULC13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Results per page: 16 | 32 | 48