Skip Content

Filter Results By

Applied Filters Clear All

Electrical

51 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Locknut, Steel, 2" Conduit Size
IEC Magnetic Contactors, 120VAC Coil Volts, 9 Full Load
Cable Tie Mounting Pad, Four-Way, Adhesive Backed, Natural,
  • Cable Tie Mounting Pad, Four-Way, Adhesive Backed, Natural, 100 PK Cable Tie Mounting Pad
  • Item # 6EEF3
  • Mfr. Model # 6EEF3
  • Cable Tie Mounting Pad, Four-Way, Slot Width 0.54 In., Slot Height 0.54 In., Mounting Method Adhesive Backed,...More

Cable Protector, 10 ft., Flexible Rubber, Black, Number of&
Welding Cable,2/0,10 ft.,Red,Rubber
  • Welding Cable, 2/0,10 ft., Red, Rubber Welding Cable
  • Item # 19YE36
  • Mfr. Model # 19YE36
  • Welding Cable, Wire Gauge 2/0, Length 10 ft., Insulation Material Neoprene Rubber, Max. Amps 190, Max....More

Yellow Female Flag Disconnect with Copper Sleeve, Nylon Ins
Carbon Steel Junction Box Enclosure, 10.00" Height, 8.00&qu
  • Carbon Steel Junction Box Enclosure, 10.00" Height, 8.00" Width, 6.00" Depth Metallic Hinged Junction Box Enclosure
  • Item # 4KP02
  • Mfr. Model # BN4100806CH
  • Junction Box Enclosure, Metallic, Height 10.00 In., Width 8.00 In., Depth 6.00 In., Material Carbon Steel, No...More

Modular GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20
Switch,Drum Reversing,Plastic Handle
  • Switch, Drum Reversing, Plastic Handle Drum Switches
  • Item # 2X441
  • Mfr. Model # 2X441
  • Drum Reversing Switch, Power Rating @ 230 VAC Single Phase 2 HP, Power Rating @ 230 VAC Three Phase 2 HP,...More

Lamp Module,22mm,120VAC,Green,LED
  • SCHNEIDER ELECTRIC
  • Lamp Module, 22mm, 120VAC, Green, LED 22mm LED Pushbutton Lamp Modules
  • Item # 6HZ61
  • Mfr. Model # ZBVG3
  • Lamp Module With Bulb, Lamp Module Voltage 120VAC, Green, Lamp Type LED, Lamp Voltage 120VAC, Terminal...More

Mechanical Counter, Black, Number of Digits: 5, Base M
Light Duty Foot Switch, SPDT Contact Form, 125/250VAC
Modular Plug, RJ45, With Insert,PK100
  • GRAINGER APPROVED
  • Modular Plug, RJ45, With Insert, PK100 RJ45 Modular Plugs
  • Item # 13U654
  • Mfr. Model # 7266
  • Modular Plug, Connector Type RJ45, Connector Application Networking, Duplex, T568 Standard Yes, Cable Type...More

Open Power Relay, 5 Pins, 120VAC Coil Volts, 40A @
Cycle Timer, 120VAC Input Voltage, 20 Amps, 15 sec. Mi
  • Cycle Timer, 120VAC Input Voltage, 20 Amps, 15 sec. Min. Time Setting Cycle Timers
  • Item # 2E130
  • Mfr. Model # C8835
  • Cycle Timer, Number of Poles 1, Input Voltage 120VAC, HP @ 120V 1/2, Min. Time Setting 15 sec., Max. Time...More

Wire Duct,Narrow Slot,Gray,2.25 W x 2 D
  • Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D Narrow Slot Wiring Ducts
  • Item # 3EXZ1
  • Mfr. Model # F2X2LG6
  • Wiring Duct, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 2.25 In., Height 2.12 In.,...More

Joystick Operator,30mm,2 Dir,Momentary
  • Joystick Operator, 30mm, 2 Dir, Momentary 30mm Joystick Operators
  • Item # 2EL57
  • Mfr. Model # 9001K31
  • Joystick Operator, 30mm, Number of Directions 2, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Contact...More

All-in-One AC World Travel Converter
Wiring Duct Cover, Flush Cover Type, For Use With 1&qu
Floor Box Cover,Round,Brass,3/8 in.
Reflective Tape,3 In x 12 In,Adhesive
Pressure Switch,DPST,60/80 psi,1/4" FNPS
  • Pressure Switch, DPST, 60/80 psi, 1/4" FNPS 9013FSG Pressure Switches
  • Item # 2PXZ1
  • Mfr. Model # 9013FSG52J25M4
  • Pressure Switch, Water Pump, Standard Action, Factory On/Off Setting (PSI) 60 to 80, Pressure Range (PSI) 10...More

Splice Kits,2 to 4/0 AWG,221F,Blk,1000V
  • Splice Kits, 2 to 4/0 AWG, 221F, Blk, 1000V Splice Kits
  • Item # 6HKD8
  • Mfr. Model # CPGI-GILS-4/0
  • Splice Kits, Wire Range 2 to 4/0 AWG, Overall Length 4.2 In., Voltage Rating 1000V, Material Polymer Splice...More

WallPlate,Blank,3 Hole, Ivory
  • WallPlate, Blank, 3 Hole, Ivory Wall Plates
  • Item # 14J395
  • Mfr. Model # 6730
  • Wall Plate, Material of Construction PVC, Number of Gangs 1, Number of Ports 3, Package Quantity 1, Blank,...More

Air Cond Disconnct Swtch,Fusible,Metalic
  • Air Cond Disconnct Swtch, Fusible, Metalic Metallic Air Conditioner Disconnects
  • Item # 6AYA2
  • Mfr. Model # U065F1
  • Air Conditioning Disconnect Switch, Fusible, Metallic, Material of Construction Galvanized Steel, General...More

Panel Kit,Swing-Out,Mounting Components
Logic Relay, 24VAC Input Voltage, 8.0 Amps, Relay Output&#x
Poke Through,Steel,1-Gang
  • Poke Through, Steel, 1-Gang Steel Electrical Floor Boxes
  • Item # 2DZL8
  • Mfr. Model # S1PT4X4AL
  • Fire Rated Poke Through System, Steel, Opening Size 8 In., Opening Shape Round, Number of Gangs 1, Length 8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More