Skip Content

Filter Results By

Applied Filters Clear All

Electrical

22 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bolt On Circuit Breaker, 60 Amps, Number of Poles:
Wire Terminal Kit, Terminal Type:  Vinyl Insulated, Nu
120VAC Wall Mount Plug-In Charger, 24VDC, 75mA, 60Hz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 120VAC Wall Mount Plug-In Charger, 24VDC, 75mA, 60Hz Plug-In Chargers
  • Item # 11Y701
  • Mfr. Model # 11Y701
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 24VDC, Output Current 75mA, Hz 60,...More

  • Category : Plug-in Power Supplies
Retractable Cord Reel, 13 Max. Amps, Cord Ending: Outl
Hand Wind Cord Reel, Cord Ending: None, Not Included&#
Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
  • TORK
  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1 Electronic Timer
  • Item # 4JNE7
  • Mfr. Model # EW101B
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277VAC, Amps...More

  • Category : Electronic Timers
Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 V Tork Plug-In Timers
  • Item # 2YMV7
  • Mfr. Model # SA210
  • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

  • Category : Plug-In Timers
Black Retractable Cord Reel, 15 Max. Amps, Cord Ending:
Black Retractable Cord Reel, 13 Max. Amps, Cord Ending:
Aluminum Liquid Tight Cord Connector, Conduit Size: 1/
2-Button Start/Stop Pendant Push Button Station, 2NO, NEMA&
Extension Cordset, End 1 Number of Pins: 3, End 2
  • BRAD HARRISON
  • Extension Cordset, End 1 Number of Pins: 3, End 2 Gender and Plug End: Male Straight Brad Harrison Sensor Cordsets
  • Item # 2EPJ5
  • Mfr. Model # 883030A09M020
  • Extension Cordset, End 1 Number of Pins 3, End 1 Gender and Plug End Female Straight, End 2 Gender and Plug...More

  • Category : Sensor Cordsets
Green Lamp Module With Bulb, Lamp Type: LED, 120VAC&#x
Fast Acting, Bolt-On, Fuse, JKS Series, 600VAC, Nonindicating
  • BUSSMANN
  • Fast Acting, Bolt-On, Fuse, JKS Series, 600VAC, Nonindicating Bussmann JKS
  • Item # 4XF20
  • Mfr. Model # JKS-80
  • Fuse, 80A Fuse Amps, Nonindicating, JKS Series, 600VAC Voltage Rating, Fast Acting, Single Element, J Class,...More

  • Category : Class J Fuses
Number of Poles: 3, Amperage Range: 1 to 60,
Remote Monitoring/Control, For Use With: Tripp Lite Sm
UPS Battery, 20.25" Depth, 24.00" Width, 9.00" He
Pilot Light Without Lens, 30mm, 120VAC Voltage, Lamp Type&#
120VAC 16-Outlet PDU with Automatic Transfer Switch, 20 Max
Carbon Steel Enclosure, 20.00" Height, 16.00" Width, 1
  • Carbon Steel Enclosure, 20.00" Height, 16.00" Width, 10.00" Depth Metallic Hinged Enclosure
  • Item # 6HYA0
  • Mfr. Model # N4201610
  • Enclosure, Metallic, Height 20.00 In., Width 16.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts,...More

  • Category : Electrical Enclosures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More