Skip Content

Filter Results By

Applied Filters Clear All

Electrical

38 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Solenoid, 120VAC Coil Volts, Stroke Range: 1/8 to
Number of Poles: 1, Amperage Range: 0 to 30,
Nylon Cable Connector, Conduit Size: 1/2", Cord D
Toggle Switch, Number of Connections: 2, Switch Function&#x
  • CARLING TECHNOLOGIES
  • Toggle Switch, Number of Connections: 2, Switch Function: On/Off Carling Technologies Toggle Switches
  • Item # 10C565
  • Mfr. Model # CA201-73
  • Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 20A @...More

  • Category : Toggle Switches
Retractable Cord Reel, 13 Max. Amps, Cord Ending: Outl
Mounting Track, 35mm DIN Rail Type
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mounting Track, 35mm DIN Rail Type Mounting Track, 35mm DIN Rail Type
  • Item # 18Z758
  • Mfr. Model # 18Z758
  • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 39.37, Width (In.) 1.38, Depth 0.31 In.,...More

  • Category : Relay Accessories
Cable Tie, Nylon 6/6, Natural, Tensile Strength: 119&#
  • TM

    Grainger Choice

  • Cable Tie, Nylon 6/6, Natural, Tensile Strength: 119 lb. Nylon 6/6 Standard Cable Ties with Plastic Pawl
  • Item # 36J165
  • Mfr. Model # 36J165
  • Cable Tie, Length 14.50 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

  • Category : Cable Ties
Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip
  • Item # 33L714
  • Mfr. Model # TLM606NC
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 15,...More

  • Category : Outlet Strips
Contact Block, 22mm, 1NC Contact Form, 10A @ 600VAC&#x
Push Button Control Station, 1NC Contact Form, Number of&#x
  • Push Button Control Station, 1NC Contact Form, Number of Operators: 1 IEC Push Button Control Station
  • Item # 6HK26
  • Mfr. Model # XALD164H29H7
  • Push Button Control Station, Number of Operators 1, Size 22mm, Legend Emergency Stop, Type of Operator Push...More

  • Category : Control Stations
Definite Purpose Contactor, 120VAC Coil Volts, 30 Full Load
General Purpose Foot Switch, SPDT Contact Form, 125/250
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Foot Switch, SPDT Contact Form, 125/250/480VAC Voltage Rating, 1, 4, 13 NEMA Rating Dayton Foot Switches
  • Item # 6GPC8
  • Mfr. Model # 6GPC8
  • General Purpose Foot Switch, SPDT Contact Form, Voltage Rating 125/250/480VAC, NEMA Rating 1, 4, 13, Current...More

  • Category : Foot Switches
Lighted Rocker Switch, Contact Form: SPST, Number of C
  • TM

    Grainger Choice

  • Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: 0.250" Quick Connect POWER FIRST Rocker Switches
  • Item # 2VLN1
  • Mfr. Model # 2VLN1
  • Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off Lighted, Terminals...More

  • Category : Rocker Switches
Weatherproof Cover, 4" Height, 4-1/8" Width, Number&#x
  • Weatherproof Cover, 4" Height, 4-1/8" Width, Number of Gangs: 1 Thermoplastic Weatherproof Electrical Box Covers
  • Item # 2V627
  • Mfr. Model # 5197-0
  • Weatherproof Cover, Mounting Box 4 In. Round Cluster - Covers , For Use With Bell(R) Round Weatherproof...More

  • Category : Weatherproof Box Covers
Electromechanical Timer, 120VAC Voltage, 20 Amps, Max. Time
24 to 240VAC 2 Wire Rectangular Proximity Sensor, Inductive
Electronic Counter, Number of Digits: 6, Backlit Red L
  • RED LION
  • Electronic Counter, Number of Digits: 6, Backlit Red LCD Display, Max. Counts per Second: 5000 RED LION Counters
  • Item # 13C874
  • Mfr. Model # CUB4L020
  • Electronic Counter, Number of Digits 6, Backlit Red LCD Display, Character Height 0.48 In., Max. Counts per...More

  • Category : Counters
100 ft. Polyethylene Spiral Wrap, 3/16" to 2"
Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
  • TORK
  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1 Electronic Timer
  • Item # 4JNE5
  • Mfr. Model # E103B
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form DPST, Voltage 120 to 277VAC, Amps...More

  • Category : Electronic Timers
UPS System, 350VA Power Rating, 115/120VAC Output Voltage,&
  • UPS System, 350VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 6 Standby UPS Systems
  • Item # 30UJ39
  • Mfr. Model # INTERNET350SER
  • UPS System, Power Rating 350VA, Output Voltage 115/120VAC, Backup Time (Half/Full Load) 10 min./2.5 min.,...More

  • Category : UPS Systems
Load Center, Main Circuit Breaker, Convertible,100 Amps,120/240V
Carbon Steel Junction Box Enclosure, 12.00" Height, 10.00&q
120/277VAC Electronic Wall Switch Timer, Max. On/Off C
  • INTERMATIC
  • 120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:40, White Intermatic Wall Switch Timers
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

  • Category : Wall Switch Timers
Dual Technology Occupancy Sensor, Sensor Type: Passive Infr
Non-Illuminated Push Button, Type of Operator: 35mm Mushroo
Non-Illuminated Push Button, Type of Operator: Flush Button
UPS System, 750VA Power Rating, 100/110/120VAC Output
  • UPS System, 750VA Power Rating, 100/110/120VAC Output Voltage, Number of Outlets: 6 Online UPS Systems
  • Item # 30UJ80
  • Mfr. Model # SU750XL
  • UPS System, Power Rating 750VA, Output Voltage 100/110/120VAC, Backup Time (Half/Full Load) 11 min./4 min.,...More

  • Category : UPS Systems
Raceway, Gray, 15 Amps, Number of Outlets: 24, 72"
Timer,Plug-In,7 Days,120V,1800W,15A,WH
  • TORK
  • Timer, Plug-In, 7 Days, 120V, 1800W, 15A, WH Tork Plug-In Timers
  • Item # 6WPA0
  • Mfr. Model # 454D
  • Timer, Plug-In, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week, Voltage 120,...More

  • Category : Plug-In Timers
Isolation Transformer, 120VAC Input Voltage, 120VAC Output Volta
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More