Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

238 Results Found that Include 425 Products

Results per page: 16 | 32 | 48
Fuse,3A,Nonindicating,ATC,32VDC
  • BUSSMANN
  • Fuse, 3A, Nonindicating, ATC, 32VDCFuse, Nonindicating, Blade Body Style
  • Item # 1BZ37
  • Mfr. Model # ATC-3
  • Fuse, 3 Fuse Amps, Nonindicating, ATC Series, 32VDC Voltage Rating, Fast Acting, Single Element, Plastic Body...More

DIN Mounting Track,Aluminum,39.37 In. L
  • GRAINGER APPROVED
  • DIN Mounting Track, Aluminum, 39.37 In. LDIN Mounting Track,Aluminum,39.37 In. L
  • Item # 18Z758
  • Mfr. Model # 18Z758
  • Mounting Track, 35mm DIN Rail, Cover Material Aluminum, Length (In.) 39.37, Width (In.) 1.38, Depth 0.31 In.,...More

Wiring Device Retainer,Silver
  • CADDY
  • Wiring Device Retainer, SilverWiring Device Retainer,Silver
  • Item # 2KXD1
  • Mfr. Model # RLC
  • Wiring Device Retainer, Prevents Device From Being Pushed Back into Oversize Wall Openings, For Use With...More

Enclosed Limit Switch,Top Actuator,SPDT
  • OMRON
  • Enclosed Limit Switch, Top Actuator, SPDTSPDT, Enclosed Limit Switch
  • Item # 2W938
  • Mfr. Model # ZE-N-2S
  • Enclosed Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry,...More

Relay,8Pin,DPDT,10A,120VAC
  • OMRON
  • Relay, 8Pin, DPDT, 10A, 120VAC120VAC, Relay
  • Item # 2W928
  • Mfr. Model # LY2-AC110/120
  • Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VACEnclosed Pre-Wired Relay,SPDT,10A@277VAC
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

Hour Meter,120 Vac
  • CRAMER
  • Hour Meter, 120 VacHour Meter,120 Vac
  • Item # 6X137
  • Mfr. Model # 635G
  • AC Voltage Hour Meter, Registers Elapsed Time Up to 99999.9 Hours, Bezel Face 2.50 Inches Round, Length from...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

Low Voltage Fuse,10A,Class K5,NON,250VAC
  • BUSSMANN
  • Low Voltage Fuse, 10A, Class K5, NON, 250VACFast Acting Low Voltage Fuse, 250VAC/125VDC
  • Item # 4XF89
  • Mfr. Model # NON-10
  • Low Voltage Fuse, 10 Fuse Amps, Nonindicating, NON Series, 250VAC/125VDC Voltage Rating, Fast Acting, Single...More

Reflective Tape,3 In x 12 In,Adhesive
  • TELEMECANIQUE SENSORS
  • Reflective Tape, 3 In x 12 In, AdhesiveReflective Tape
  • Item # 2CW08
  • Mfr. Model # RF3930
  • Reflective Tape, Length 12 In., Width 3 In., Depth 1/64 In., 670X Luminance Factor, Max. Temp. 150 Degrees F,...More

Occupancy Sensor,PIR,2100 sq ft,White
  • LEVITON
  • Occupancy Sensor, PIR, 2100 sq ft, WhiteOccupancy Sensor,PIR,2100 sq ft,White
  • Item # 3AY54
  • Mfr. Model # ODS10-IDW
  • Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2100 sq. ft., Installation Type Wall, Viewing Angle...More

Rocker Switch,DPST,4 Connections
  • POWER FIRST
  • Rocker Switch, DPST, 4 ConnectionsOn/Off Rocker Switch
  • Item # 2VLR2
  • Mfr. Model # 2VLR2
  • Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 1/4 In. Quick...More

Compact Contactor,24VAC,30A,2P,Open
  • SQUARE D
  • Compact Contactor, 24VAC, 30A, 2P, OpenCompact Contactor
  • Item # 5B124
  • Mfr. Model # 8910DP32V14
  • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1...More

Coiled Grounding Wire,Clamp,20 ft.
  • GRAINGER APPROVED
  • Coiled Grounding Wire, Clamp, 20 ft.Coiled Grounding Wire,Clamp,20 ft.
  • Item # 9RYG6
  • Mfr. Model # RAC-10-2
  • Coiled Grounding Wire, Connector Type Hand Clamp, Wire Length 20 ft., Insulated, Diameter 3/16 In. with...More

Twist On Wire Connector,22-10 AWG,PK 150
  • IDEAL
  • Twist On Wire Connector, 22-10 AWG, PK 150Wire Connector
  • Item # 6LU48
  • Mfr. Model # 30-241J
  • Twist On Wire Connector, Color Tan, Series 341, Max. Voltage 600VAC, Max. Wire Combination (3) 10 AWG, Min....More

Connector,480VAC,30A,L16-30R,3P,4W,3PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector, 480VAC, 30A, L16-30R, 3P, 4W, 3PHConnector
  • Item # 6A660
  • Mfr. Model # HBL2733
  • Connector, Amps 30, NEMA Configuration L16-30R, Number of Poles 3, Number of Wires 4, Voltage 480VAC, 3...More

  • APC BY SCHNEIDER ELECTRIC
  • UPS SystemUPS System
  • Multiple product options available

    Multiple product options available

Reflector,2-5/16 In x 1-35/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-35/64 InReflector,2-5/16 In x 1-35/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, Length 2-5/16 In., Width 1-35/64 In., Depth 15/32 In.Material Plastic/Nickel Plated...More

Pendant Push Button Station,2NO,Yellow
  • SQUARE D
  • Pendant Push Button Station, 2NO, YellowPendant Station
  • Item # 5FTP7
  • Mfr. Model # 9001BW92Y
  • Pendant Push Button Station, Legend Up/Down, Number of Operators 2, Type of Operator Push Button, Action...More

Non-Illum Push Button Operator,30mm,Red
  • SCHNEIDER ELECTRIC
  • Non-Illum Push Button Operator, 30mm, RedPush/Pull Plastic Push Button Operator
  • Item # 2EN49
  • Mfr. Model # 9001KR9R
  • Push Button Operator, 30mm, Push/Pull, Type of Operator 40mm Dia. Mushroom, Basic Material Metal, Head...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHCommercial, Receptacle
  • Item # 2HDZ9
  • Mfr. Model # BR20ITR
  • Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1,...More

Twist On Wire Connector,22-12 AWG,PK 100
  • 3M
  • Twist On Wire Connector, 22-12 AWG, PK 100Connector
  • Item # 1DLY8
  • Mfr. Model # O/B+Box
  • Twist On Wire Connector, Color Blue/Orange, Max. Voltage 600VAC, Max. Wire Combination (3) 12 AWG, Min. Wire...More

Manual Motor Switch,30A,600VAC/230VDC,3P
  • SQUARE D
  • Manual Motor Switch, 30A, 600VAC/230VDC, 3PToggle Manual Motor Switch
  • Item # 1H405
  • Mfr. Model # 2510KO2
  • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type Open,...More

Results per page: 16 | 32 | 48