Skip Content

Filter Results By

Applied Filters Clear All

Electrical

81 Results Found that Include 197 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps
  • Item # 1AYB4
  • Mfr. Model # PS-606-HG
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps...More

Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amp
  • OMRON
  • Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amps, Top Actuator Location OMRON Enclosed Limit Switches
  • Item # 2W938
  • Mfr. Model # ZE-N-2S
  • Enclosed Limit Switch, Plunger, Top, 15 Amps, Contact Form SPDT, Voltage Rating 480VAC/250VDC, NEMA Rating 1,...More

Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps
  • Item # 1AYB3
  • Mfr. Model # PS-415-HG
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Plug In Relay, 8 Pins, Square Base Type, 10A @&#x
  • Plug In Relay, 8 Pins, Square Base Type, 10A @ 120VAC/24VDC Contact Rating, 120VAC Coil Volts Square Base Plug in Relays
  • Item # 2W928
  • Mfr. Model # LY2-AC110/120
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 120VAC Coil Volts, DPDT Contact...More

Rotary Switch, Contact Form: SP3T, Number of Connections&#x
Metal Push Button Operator, Type of Operator: 40mm Mus
Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 3X733
  • Mfr. Model # 3X733
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6, Amps...More

Duplex Charger Receptacle, Number of USB Ports: 2, 3A&
Time Delay, Blade, Fuse, FRN-R Series, 250VAC/125VDC, Nonin
Portable Cord, 14 AWG Wire Size, Number of Conductors:
  • Portable Cord, 14 AWG Wire Size, Number of Conductors: 3, 250 ft. Spool Length Portable Cord, SJOOW
  • Item # 6XWR0
  • Mfr. Model # 01460.35T.05
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

Control Transformer, 150VA VA Rating, 240/480VAC Input Volt
  • Control Transformer, 150VA VA Rating, 240/480VAC Input Voltage, 120VAC Output Voltage Non-Fused Finger-Safe
  • Item # 4R840
  • Mfr. Model # 9070T150D1
  • Control Transformer, VA Rating 150VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp....More

Potentiometer, 500VAC Max. Voltage, 4mA Max. Amps, 10,000 O
Electromechanical Timer,7 Day,4 Poles
  • INTERMATIC
  • Electromechanical Timer, 7 Day, 4 Poles INTERMATIC Electromechanical Timers
  • Item # 2E214
  • Mfr. Model # T7801B
  • Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form DPDT-NO, Voltage 125VAC, Amps 40, Contact HP...More

Raceway,15A,12 Outlet,15 ft,Gray
  • TRIPP LITE
  • Raceway, 15A, 12 Outlet, 15 ft, Gray Raceway,15A,12 Outlet,15 ft,Gray
  • Item # 2MY47
  • Mfr. Model # PS3612
  • Raceway, Number of Outlets 12, Outlet Center Distance 2-5/8 In., Amps 15, Length 36 In., Color Gray, Mounting...More

Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length,
Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps
  • Item # 2GZR4
  • Mfr. Model # PS-415-HGULTRA
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Wire Marker w/Dispenser,Self-Adhes,PK10
  • Wire Marker w/Dispenser, Self-Adhes, PK10 Preprinted Wire Marking Labels
  • Item # 31CA58
  • Mfr. Model # 31CA58
  • Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color White, Material Polyester Film, Temp. Range...More

Time Delay Relay,120VAC/DC,10A,DPDT
  • Time Delay Relay, 120VAC/DC, 10A, DPDT Multi-Function Time Delay Relay
  • Item # 6A855
  • Mfr. Model # 6A855
  • Time Delay Relay, Operating Functions 1, 2, 3, 4, 6, 7, 9, 11, Coil Volts 120VAC/DC, Contact Amp Rating...More

Raceway-Style Surge Protector, Number of Outlets: 16, 450&#
  • TRIPP LITE
  • Raceway-Style Surge Protector, Number of Outlets: 16, 450 Rated Joules, 15 ft. Cord Length Metal Raceway-Style Surge Protectors
  • Item # 2KGE1
  • Mfr. Model # SS7415-15
  • Raceway-Style Surge Protector, Number of Outlets 16, Color Gray, Cord Length 15 ft., Rated Joules 450,...More

Cable Protector,Drop Over,1 Channel,3ft.
  • Cable Protector, Drop Over, 1 Channel, 3ft. Drop Over Cable Protector
  • Item # 22F232
  • Mfr. Model # FL1X1.5-B
  • Cable Protector, Drop Over, Material Polyurethane, Connection Style L Shaped, Number of Channels 1, Black,...More

Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation
  • TORK
  • Electronic Timer, 40 Amps, 120 to 277VAC Voltage, Operation Mode: 24 hr., Number of Channels: 1 Electronic Timer
  • Item # 4JNE4
  • Mfr. Model # E101B
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPST, Voltage 120 to 277VAC, Amps...More

Wire,Speaker,16/2,Clear,500Ft
  • Wire, Speaker, 16/2, Clear, 500Ft Multi-Conductor 16 AWG Communication Cables
  • Item # 4DPD4
  • Mfr. Model # C1358.18.90
  • Multi-Conductor, Number of Conductors 2, Unshielded, Length 500 ft., Jacket Color Clear, Conductor Size 16...More

Pressure Switch,DPST,30/50 psi,1/4" FNPS
  • Pressure Switch, DPST, 30/50 psi, 1/4" FNPS 9013FSG Pressure Switches
  • Item # 2FH02
  • Mfr. Model # 9013FSG2J21
  • Pressure Switch, Factory On/Off Setting 30/50 psi, Differential 15 to 30 psi, Range 5 to 65 psi, Port Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More