Skip Content

Filter Results By

Applied Filters Clear All

Electrical

207 Results Found that Include 442 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fuse3A Fuse Amps, ATC Series, 32VDC, Fast Acting Speed,
Manual Motor Starter,IEC,220A,600V
  • SQUARE D
  • Manual Motor Starter, IEC, 220A, 600VToggle Manual Motor Switch
  • Item # 1H405
  • Mfr. Model # 2510KO2
  • Manual Motor Switch, Toggle Operator, Enclosure Type Open, Number of Required Thermals 3, Amps AC 30, Starter...More

Definite Purpose Contactor24VAC Coil Volts, 30 Full Load Am
  • SQUARE D
  • Definite Purpose Contactor24VAC Coil Volts, 30 Full Load Amps-Inductive, Open Enclosure TypeCompact Contactor
  • Item # 5B124
  • Mfr. Model # 8910DP32V14
  • Definite Purpose Contactor, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase -...More

Hour Meter,120 Vac
  • CRAMER
  • Hour Meter, 120 VacHour Meter,120 Vac
  • Item # 6X137
  • Mfr. Model # 635G
  • AC Voltage Hour Meter, Registers Elapsed Time Up to 99999.9 Hours, Bezel Face 2.50 Inches Round, Length from...More

Receptacle20 Amps, 125VAC Voltage, NEMA Configuration: 5-20R,&#x
  • TRIPP LITE
  • 7 Outlet Surge Protection Strip7 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 7, NEMA Receptacle Configuration 5-15R, Voltage 120, Max. Amps 15, and Housing Material Plastic; Varies by Cord Length,...More

  • TRIPP LITE
  • 1 Outlet Surge Protector1 Outlet Surge Protector
  • Multiple product options available

    Surge Protector, Number of Outlets 1, Cord Length Direct Plug In, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Color...More

  • POWER FIRST
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

MetalPush Button Operator Type of Operator: 40mm Mushroom&#
Pendant Push Button Station,2NO,Yellow
  • SQUARE D
  • Pendant Push Button Station, 2NO, YellowPendant Station
  • Item # 5FTP7
  • Mfr. Model # 9001BW92Y
  • Pendant Push Button Station, Legend Up/Down, Number of Operators 2, Type of Operator Push Button, Action...More

  • APC BY SCHNEIDER ELECTRIC
  • 6 Outlet Surge Protection Strip6 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 6, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, Max. Amps 15, Depth 1-1/2", Power...More

Enclosed Pre-Wired Relay10 to 30VAC/DC, 120VAC Coil Volts,&
  • Enclosed Pre-Wired Relay10 to 30VAC/DC, 120VAC Coil Volts, SPDT Contact Form1/2" NPT
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Coil Volts 10 to 30VAC/DC, 120VAC, Contact Form SPDT, Dimensions 1.7 In.H x 2.8...More

  • MADISON
  • Selectable Liquid Level SwitchSelectable Liquid Level Switch
  • Multiple product options available

    Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

Connector30 Amps, NEMA Configuration: L16-30R, Number of Po
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector30 Amps, NEMA Configuration: L16-30R, Number of Poles: 3Connector
  • Item # 6A660
  • Mfr. Model # HBL2733
  • Connector, Amps 30, NEMA Configuration L16-30R, Number of Poles 3, Number of Wires 4, Voltage 480VAC, 3...More

Reflective Tape,12 In x 3 In x 1/64 In
  • TELEMECANIQUE SENSORS
  • Reflective Tape, 12 In x 3 In x 1/64 InReflective Tape
  • Item # 2CW08
  • Mfr. Model # RF3930
  • Reflective Tape, For Use With Retroreflective Photoelectric Sensors, Color White, Material Paper, Rectangular...More

  • SCHNEIDER ELECTRIC
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Contact Rating 10A @ 600VAC, NEMA Rating 1, 2, 3, 4, 4X, 12, 13, Switch Operation @ Position A XO,...More

  • APC BY SCHNEIDER ELECTRIC
  • UPS SystemUPS System
  • Multiple product options available

    Multiple product options available

Twist On Wire Connector,22-12 AWG,PK100
  • Twist On Wire Connector, 22-12 AWG, PK100Wide-Range Twist-On Wire Connectors
  • Item # 1DLY8
  • Mfr. Model # O/B+Box
  • Twist On Wire Connector, Application Wide Range, Color Blue/Orange, Wire Connector Style Standard, Series...More

Fuse,10A,Class K5,NON,250VAC
  • BUSSMANN
  • Fuse, 10A, Class K5, NON, 250VACClass K5: Bussmann NON - functionally equivalent to Mersen/Ferraz Shawmut OT
  • Item # 4XF89
  • Mfr. Model # NON-10
  • Fuse, Fuse Amps 10A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series...More

3Phase Line Monitor,SPDT,8Pin,208-480VAC
  • MACROMATIC
  • 3Phase Line Monitor, SPDT, 8Pin, 208-480VAC3Phase Line Monitor,SPDT,8Pin,208-480VAC
  • Item # 5WMJ3
  • Mfr. Model # PMPU
  • 3-Phase Line Monitor, Voltage Sensing, Contact Form SPDT, Pins 8, Base Type Octal, Number of Contacts 1,...More

Plug30 Amps, 125/250VAC Voltage, NEMA Configuration: L14-30
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug30 Amps, 125/250VAC Voltage, NEMA Configuration: L14-30P, Number of Poles: 3Plug
  • Item # 6A656
  • Mfr. Model # HBL2711
  • Plug, 30 Amps, NEMA Configuration L14-30P, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC, 1 Phase,...More

RacewayNumber of Outlets: 12, 15 ft. Cord Length, 15&#
  • TRIPP LITE
  • RacewayNumber of Outlets: 12, 15 ft. Cord Length, 15 Max. AmpsRacewayNumber of Outlets: 12, 15 ft. Cord Length, 15 Max. Amps
  • Item # 2MY47
  • Mfr. Model # PS3612
  • Raceway, Residential Grade, Number of Outlets 12, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage...More

Rocker SwitchContact Form: DPST, Number of Connections:
Reflector,2-5/16 In x 1-37/64 In
  • OMRON
  • Reflector, 2-5/16 In x 1-37/64 InReflector,2-5/16 In x 1-37/64 In
  • Item # 1DU37
  • Mfr. Model # E39-R1
  • Reflector, For Use With Photoelectric Sensors, Color Black, Material Acrylic, Rectangular Shape, Length...More

Surge ProtectorNumber of Outlets: 6, 1500 Rated Joules,
  • TRIPP LITE
  • Surge ProtectorNumber of Outlets: 6, 1500 Rated Joules, Direct Plug In Cord Length6 Outlet Surge Protector
  • Item # 2KGD5
  • Mfr. Model # SWIVEL6
  • Surge Protector, Residential/Industrial Grade, Number of Outlets 6, Cord Length Direct Plug In, Rated Joules...More

USB Charge Recp,15A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, WhiteUSB Charge Recp,15A,125V,3A@5VDC,White
  • Item # 39E877
  • Mfr. Model # USB15X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

Enclosed Limit Switch,Top Actuator,SPDT
  • OMRON
  • Enclosed Limit Switch, Top Actuator, SPDTSPDT, Enclosed Limit Switch
  • Item # 2W938
  • Mfr. Model # ZE-N-2S
  • Enclosed Limit Switch, Plunger, Top, Voltage Rating 480AC/250DC, 15 Amps, Contact Form SPDT, NEMA Rating 1,...More

Plug In Relay8 Pins, Square Base Type, 5A @ 24VDC
  • OMRON
  • Plug In Relay8 Pins, Square Base Type, 5A @ 24VDC, 7.5A @ 110VAC Contact Rating, 120VAC Coil Volts120VAC, Relay
  • Item # 2W928
  • Mfr. Model # LY2-AC110/120
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 5A @ 24VDC, 7.5A @ 110VAC, 120VAC Coil Volts, DPDT...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More