Skip Content

Filter Results By

Applied Filters Clear All

Electrical

160 Results Found that Include 270 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil Volts, SPDT Contact Form 1/2" NPT Conduit Mounting
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Coil Volts 10 to 30VAC/DC, 120VAC, Contact Form SPDT, Dimensions 1.7 In.H x 2.8...More

  • Category : Prewired Relays
Fast Acting, Blade, Fuse, ATC Series, 32VDC, Nonindicating
  • BUSSMANN
  • Fast Acting, Blade, Fuse, ATC Series, 32VDC, Nonindicating Bussmann ATC
  • Item # 1BZ37
  • Mfr. Model # ATC-3
  • Fuse, 3A Fuse Amps, Nonindicating, ATC Series, 32VDC Voltage Rating, Fast Acting, Single Element, Plastic...More

  • Category : Automotive Fuses
Receptacle, 20 Amps, 125VAC Voltage, NEMA Configuration: 5-
Vertical Open Tank Liquid Level Switch, Selectable, Stainless&#x
Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amp
  • OMRON
  • Enclosed Limit Switch, 480VAC/250VDC Voltage Rating, 15 Amps, Top Actuator Location OMRON Enclosed Limit Switches
  • Item # 3A095
  • Mfr. Model # ZE-NA2-2S
  • Enclosed Limit Switch, Rotary Lever Arm, Top, 15 Amps, Contact Form SPDT, Voltage Rating 480VAC/250VDC, NEMA...More

  • Category : Limit / Interlock Switches
Locking Connector, 30 Amps, NEMA Configuration: L16-30R, Nu
Coiled Grounding Wire 20 ft. Wire Length
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Coiled Grounding Wire 20 ft. Wire Length Coiled Grounding Wire 20 ft. Wire Length
  • Item # 9RYG6
  • Mfr. Model # RAC-10-2
  • Coiled Grounding Wire, Connector Type Hand Clamp, Wire Length 20 ft., Insulated, Diameter 3/16 In. with...More

  • Category : Grounding and Bonding Wire
Fast Acting, Cylindrical, Fuse, NON Series, 250VAC/125VDC,
  • BUSSMANN
  • Fast Acting, Cylindrical, Fuse, NON Series, 250VAC/125VDC, Nonindicating Class K5: Bussmann NON
  • Item # 4XF89
  • Mfr. Model # NON-10
  • Fuse, Fuse Amps 10A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series...More

  • Category : Class K5 and H Fuses
Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 12/
  • TM

    Grainger Choice

  • POWER FIRST
  • Indoor/Outdoor Extension Cord, 10 ft. Cord Length, 12/3 Gauge/Conductor, 15 Max. Amps Power First Extension Cords
  • Item # 1FD67
  • Mfr. Model # 1FD67
  • Extension Cord, Indoor/Outdoor, Cord Length 10 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

  • Category : Extension Cords
Occupancy Sensor, Sensor Type: Passive Infrared, Installation&#x
Cable Protector, 5 ft., PVC, Yellow, Number of Channels
16 to 14 AWG Splice Connector, Nylon, PK of 100
  • 16 to 14 AWG Splice Connector, Nylon, PK of 100 16 AWG to 14 AWG Butt Splice Connectors
  • Item # 3KF23
  • Mfr. Model # 2RB14
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Blue, Connection Type...More

  • Category : Butt Splice Connectors
Weatherproof Cover, 1-1/4" Height, 3" Width, Number&#x
Portable Cord, 12 AWG Wire Size, Number of Conductors:
  • Portable Cord, 12 AWG Wire Size, Number of Conductors: 3, 250 ft. Spool Length Portable Cord, SJOOW
  • Item # 5W578
  • Mfr. Model # 01380.35T.01
  • Portable Cord, Jacket Type SJOOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

  • Category : Portable Cord
Twist On Wire Connector, Tan, 341 Series, Max. Wire Co
Surge Protector Outlet Strip, Number of Outlets: 6, 10
DC Power Supply, Style: Switching, Mounting: DIN Rail&
Push Button Manual Motor Starter, Enclosed, 18 Amps AC,
Twist On Wire Connector, Blue/Orange, Performance Plus Seri
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More