Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

189 Results Found that Include 713 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LinkRunner AT 2000 Network Auto-Tester
  • FLUKE NETWORKS
  • LinkRunner AT 2000 Network Auto-Tester FLUKE NETWORKS Network Testers and Qualifiers
  • Item # 24W730
  • Mfr. Model # LRAT-2000
  • Network Tester, Display Color LCD, Application Ethernet LAN Troubleshooting, For Use With IntelliTone Probe,...More

Receptacle,Interlock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Interlock 30 Amps Nonfused Watertight Mechanical Interlock Devices
  • Item # 6C573
  • Mfr. Model # HBL430MI7W
  • Circuit Lock Unfused Mechanical Interlock Receptacle, Current Rating 30 Amps, Voltage Rating 480 Volts, Power...More

Building Wire,THHN,3/0 AWG,Black,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, THHN, 3/0 AWG, Black, 500ft Building Wire,THHN,3/0 AWG,Black,500ft
  • Item # 5ZG94
  • Mfr. Model # 20507002
  • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside...More

General Purpose Transformer, 15kVA VA Rating, 480VAC Input
Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation
  • INTERMATIC
  • Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 365 Days, Number of Channels Electronic Timer
  • Item # 13E030
  • Mfr. Model # ET90815CR
  • Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 8, Contact Form SPDT, Voltage 120 to...More

NEMA Fusible Combination Starter, 27 Amps AC, 120VAC Coil&#
Power Conditioner,Panel Mount,1kVA
  • SOLA/HEVI-DUTY
  • Power Conditioner, Panel Mount, 1kVA Panel Mount Power Conditioner
  • Item # 5EU16
  • Mfr. Model # 63-23-210-8
  • Power Conditioner, Mounting Type Panel Mount, Max. Amps 8.3A @ 120VAC, 4.8A @ 208VAC, 4.2A @ 240VAC, 2.1A @...More

Wire Terminal,Crimp Tool,138 pcs.,PK20
  • Wire Terminal, Crimp Tool, 138 pcs., PK20 Wire Terminal Kits
  • Item # 2FZJ7
  • Mfr. Model # SDTK-2
  • Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included TH-440 Crimping Tool, Kit Type...More

Energy Monitoring Hub,8 in x 9.25 in
  • LEVITON
  • Energy Monitoring Hub, 8 in x 9.25 in Energy Monitoring Hub,8 in x 9.25 in
  • Item # 19C709
  • Mfr. Model # A8812-000
  • Non-Configured Energy Monitoring Hub, Receives Meter Data and Pushes to Energy Manager, For Use With 19C696,...More

Fiber Optic Cable, 1,000' , 24 Fiber
  • Fiber Optic Cable, 1,000' , 24 Fiber Multifiber Fiber Optic Cable
  • Item # 5ZDD7
  • Mfr. Model # WAP0241ANU.BK
  • Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 24, Core Dimension Tight buffer SM, Tight Buffer...More

Speaker Cable,Multi Conduct,13AWG,1000Ft
  • GEPCO
  • Speaker Cable, Multi Conduct, 13AWG, 1000Ft Speaker Cable,Multi Conduct,13AWG,1000Ft
  • Item # 6UUE0
  • Mfr. Model # GSC134.41
  • Multi-Conductor, Number of Conductors 4, Unshielded, Length 1000 ft., Jacket Color Black, Conductor Size 13...More

NEMA Fusible Combination Starter, 18 Amps AC, 480V/120V
NEMA Fusible Combination Starter, 27 Amps AC, 480V/120V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More