Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

252 Results Found that Include 1,147 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ethernet Gateway,2 and 4Wire,RS485/RS232
VNTC Tray Cable,10/3,500 ft.,30A,Black
  • VNTC Tray Cable, 10/3,500 ft., 30A, Black PVC VNTC Tray Cable
  • Item # 1UNH1
  • Mfr. Model # 234260
  • VNTC Tray Cable, Wire Gauge 10 AWG, Number of Conductors 3, Spool Length 500 ft., Nominal Outside Dia. 0.505...More

Cable Fault Locater,0-15,000
  • MEGGER
  • Cable Fault Locater, 0-15,000 Cable Fault Locater,0-15,000
  • Item # 24K481
  • Mfr. Model # CFL510G
  • Cable Fault Locater, Measurement Range (Ft.) 0-15,000, Measurement Range (M) 0-5000, Accuracy ( Percent) +- 1...More

Vibration Switch, Remote Electrical or Manual Reset Type, 1
  • ROBERTSHAW
  • Vibration Switch, Remote Electrical or Manual Reset Type, 120VAC, DPDT, 5 Max. Amps Harsh Environment Vibration Sensors
  • Item # 5LUL9
  • Mfr. Model # 366D8
  • Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to...More

General Purpose Transformer, 6kVA VA Rating, 480VAC Input V
  • SOUTHWIRE COMPANY
  • 2/0 Building Wire 2/0 Building Wire
  • Multiple product options available

    Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

General Purpose Transformer, 9kVA VA Rating, 480VAC Input V
Lighting Control Panel,8 Poles,155/277V
  • WATT STOPPER
  • Lighting Control Panel, 8 Poles, 155/277V Lighting Control Panel,8 Poles,155/277V
  • Item # 2HTH2
  • Mfr. Model # LP8S-8-115
  • Lighting Control Panel, Programmable, Number of Channels 8, Number of Poles 8, Contact Form SPST, Voltage...More

Voltage Stabilizer,Max Amps 42,15 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 42,15 HP Voltage Stabilizers
  • Item # 3EDZ3
  • Mfr. Model # VS-15
  • Voltage Stabilizer, Max. Amps 42.0, 15 HP, Width 6 In., Depth 4 In., Height 8 In., Input Voltage 208 to 230,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More