Skip Content

Filter Results By

Applied Filters Clear All

Electrical

39 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toggle Switch,DPDT,25A @ 250V,Solder Lug
  • NKK
  • Toggle Switch, DPDT, 25A @ 250V, Solder Lug NKK Toggle Switches
  • Item # 2TNY6
  • Mfr. Model # S333
  • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 25A @...More

GFCI Receptacle, 15 Amps, NEMA Configuration: 5-15R, Outlet
Wire Terminal Kit,Crimp Tool,96 pcs
  • Wire Terminal Kit, Crimp Tool, 96 pcs Wire Terminal Kits
  • Item # 2FZJ9
  • Mfr. Model # SDTK-1
  • Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included TH-440 Crimping Tool, Kit Type...More

Raceway,Series Uniduct 2800,6 ft.,Ivory
  • WIREMOLD
  • Raceway, Series Uniduct 2800,6 ft., Ivory Wiremold Raceways
  • Item # 26Y059
  • Mfr. Model # 2800
  • Raceway, Series Uniduct 2800, Number of Channels 1, Material PVC, Length 6 ft., Height 0.50 In., Width 1.00...More

Insulated Multitap Connector,2.64 In. L
  • Insulated Multitap Connector, 2.64 In. L Single-Sided Entry L Insulated Multitap Connectors
  • Item # 14V948
  • Mfr. Model # IPLW4-3
  • Insulated Multitap Connector, Connector Type Single-Sided Entry, L, No. of Ports 3, Max. Conductor Size 4...More

GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outle
3.5" Rear Wire Frame
  • HUBBELL PREMISE WIRING
  • 3.5" Rear Wire Frame 3.5" Rear Wire Frame
  • Item # 5LV36
  • Mfr. Model # HC33WF
  • Data/Communication Cable Management Rear Wire Frame, 2 Rack Units, Ring Depth 3.50 Inches, Mounts To Duct...More

GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outle
Carbon Steel Disconnect Enclosure, 41.30" Height, 31.50"&#x
Carbon Steel Disconnect Enclosure, 35.40" Height, 31.50"&#x
  • Carbon Steel Disconnect Enclosure, 35.40" Height, 31.50" Width, 11.80" Depth Metallic Hinged Disconnect Enclosure
  • Item # 6VJY1
  • Mfr. Model # WM363212XC
  • Disconnect Enclosure, Metallic, Height 35.40 In., Width 31.50 In., Depth 11.80 In., Material Carbon Steel,...More

Monitor,Line Isolation
  • Monitor, Line Isolation Line Isolation Monitors
  • Item # 12A635
  • Mfr. Model # IG6
  • Line Isolation Montior, Plastic, Fits Hospital Isolation Panel, Features Self Calibrating, Self Testing,...More

Wall Plate,Cable,Recessed,3G,Lt Almd
IEC Magnetic Contactors, 120VAC Coil Volts, 95 Full Load&#x
Speaker\Control Cable,1000 ft.,18AWG
  • Speaker\Control Cable, 1000 ft., 18AWG Multi-Conductor 18 AWG Communication Cables
  • Item # 12W385
  • Mfr. Model # SSS184R.41.10
  • Multi-Conductor, Number of Conductors 4, Shielded, Length 1000 ft., Jacket Color Gray, Riser Rated, Conductor...More

Outlet Strip, Number of Outlets: 10, 6 ft. Cord L
Outlet Strip, Number of Outlets: 10, 6 ft. Cord L
Photoelectric Sensor,L-Slot,Thru-Beam
  • OMRON
  • Photoelectric Sensor, L-Slot, Thru-Beam L-Slot Photoelectric Sensors
  • Item # 2XER3
  • Mfr. Model # EE-SX911P-R 1M
  • Photoelectric Sensor, Shape L-Slot, Sensing Method Through Beam, Operation Mode Selectable Light On/Dark On,...More

Conduit and Voltage Markers, Markers per Card: 1, 9&qu
Relay,14Pin,4PDT,3A,120VAC
  • Relay, 14Pin, 4PDT, 3A, 120VAC Side Mounted Flange Mounted Relays
  • Item # 2DW57
  • Mfr. Model # 8501RS4P14V20
  • General Purpose Relay, Contact Form 4PDT, 14 Pins, Square Base Type, Pilot Light, Contact Amp Rating 3 R,...More

Aluminum Hazardous Location Cable Connector, Conduit Size:
304 Stainless Steel Sloped Top Enclosure, 16.00" Height,&#x
  • 304 Stainless Steel Sloped Top Enclosure, 16.00" Height, 12.00" Width, 8.00" Depth Metallic Hinged Sloped Top Enclosure
  • Item # 6VJY7
  • Mfr. Model # WMS161208N4
  • Sloped Top Enclosure, Metallic, Height 16.00 In., Width 12.00 In., Depth 8.00 In., Material 304 Stainless...More

Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
Corner/Wall Sensor with Photocell
  • GENERAL ELECTRIC
  • Corner/Wall Sensor with Photocell Corner/Wall Occupancy Sensor with Photocell
  • Item # 20TU34
  • Mfr. Model # SDT-WIDE-D
  • Corner/Wall Occupancy Sensor with Photocell, Description/Special Features Passive Infrared, Voltage 10 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More