Skip Content

Filter Results By

Applied Filters Clear All

Electrical

434 Results Found that Include 1,224 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay Socket, Socket Style: Slim Interface, Number of
GFCI Receptacle,15A,125VAC,5-15R,Brown
Magnetic Actuator, For Use With Mfr. No. 85737
Retractable Cord Reel,50 ft.,120VAC,Blk
  • LEGACY
  • Retractable Cord Reel, 50 ft., 120VAC, Blk Retractable Cord Reel,50 ft.,120VAC,Blk
  • Item # 41HE42
  • Mfr. Model # E8140503
  • Retractable Cord Reel, Voltage 120VAC, Cord Length 50 ft., Reel Color Black, Max. Amps 15, Gauge/Conductor...More

Switch,GFCI Receptacle,15A,125VAC,5-15R
Flying Lead Connector,24VDC
  • EUCHNER
  • Flying Lead Connector, 24VDC Flying Lead Connector,24VDC
  • Item # 45GU94
  • Mfr. Model # C-M12F05-05X034PV10 0-MA-100184
  • Flying Lead Connector, End 1 Number of Pins 5, End 1 Gender and Plug End Female Straight, End 2 Gender and...More

Illuminated Push Button,Full Voltage,LED
  • EUCHNER
  • Illuminated Push Button, Full Voltage, LED Illuminated Push Button,Full Voltage,LED
  • Item # 45GV05
  • Mfr. Model # ES-XN4E-LL412Q4MFR
  • Illuminated Emergency Stop Push Button, 30mm, Maintained / Maintained, Type of Operator 44mm Dia. Mushroom...More

Aluminum Cable Covers,42inL,Aluminum
  • STANLEY
  • Aluminum Cable Covers, 42inL, Aluminum Aluminum Cable Covers,42inL,Aluminum
  • Item # 45PF81
  • Mfr. Model # ACC-005
  • Aluminum Cable Covers, Series Cable Cover, Number of Channels 2, Cover Type Snap-On, Material Aluminum,...More

Actuator,Front,Steel,For NZ, VZ, TZ
Lock Module,24VAC,Mechanical
  • Lock Module, 24VAC, Mechanical Lock Module,24VAC,Mechanical
  • Item # 45GV01
  • Mfr. Model # MGB-L1HE-ARA-R-121035
  • Lock Module, Style Mechanical, Series MGB, Actuator Length N/A, AC Contact Rating Not Rated, DC Contact...More

Hook-and-Loop Cable Tie, Wrap Design, 14 lb. Tensile Streng
RFID Actuator ,For 77715
Hook-and-Loop Cinch Strap, Buckle Design, 90 lb. Tensile St
Magnetic Actuator, For Use With Mfr. No. 84585
Door Bolt Actuator,Escape Release
  • Door Bolt Actuator, Escape Release Door Bolt Actuator,Escape Release
  • Item # 45GU81
  • Mfr. Model # BOLT CET-A-C/F
  • Door Bolt Actuator, Technology RFID, For Use With Mfr. No. 110906, 114073, 114516, 111346, 114223, 114512,...More

Interlock Switch,1.03 in. W,Cable 9.8 ft
  • EATON
  • Interlock Switch, 1.03 in. W, Cable 9.8 ft Interlock Switch,1.03 in. W,Cable 9.8 ft
  • Item # 45MZ28
  • Mfr. Model # RS2-11-C3
  • Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 In., Switch Height 2.04 In.,...More

Interlock Switch,1NO/1NC,250AC
  • EUCHNER
  • Interlock Switch, 1NO/1NC, 250AC Interlock Switch,1NO/1NC,250AC
  • Item # 45GV11
  • Mfr. Model # NZ1VZ-528E-M
  • Interlock Switch, Contact Form 1NO/1NC, Actuator Length 2.33 In., Series Euchner NZ, Height 4.52 In., Width...More

Handle Module,24VAC,Lever,Silver Alloy
  • Handle Module, 24VAC, Lever, Silver Alloy Handle Module,24VAC,Lever,Silver Alloy
  • Item # 45GU97
  • Mfr. Model # MGB-H-AA1A1-R-100464
  • Handle Module, Style Lever, Series MGB, Actuator Length 1.48 In., AC Contact Rating Not Rated, DC Contact...More

RFID Actuator ,For 106601
Lock Adapter,For CET
Wireless Wall Switch,Rocker,White,On/Off
  • Wireless Wall Switch, Rocker, White, On/Off Touch, Rocker Wireless Wall Switches
  • Item # 45DR69
  • Mfr. Model # WWS-EN3
  • Installation Type Wall Switch Box, Switch Style Rocker, Switch Action On/Off, Switch Function Touch, Wireless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More