Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

251 Results Found that Include 1,052 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electrical Box,Plastic 2 Gang
  • Electrical Box, Plastic 2 Gang Square Boxes
  • Item # 6XC61
  • Mfr. Model # 7834RAC
  • Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 34.3 cu. in., Material...More

Plug-In GFCI with Cord, 125VAC Voltage Rating, NEMA Plug&#x
Automatic Door Light Switch, SPST
Pole Finger Safe Cover, For Use With QOU Circuit Break
Key Switch,On/On,SPDT
  • NKK
  • Key Switch, On/On, SPDT Key Switch,On/On,SPDT
  • Item # 2TPW1
  • Mfr. Model # CKM12ATW01
  • Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting...More

IEC Magnetic Contactors, 120VAC Coil Volts, 32 Full Load&#x
Alternating Relay,   Pins, SPDT
  • DAYTON
  • Alternating Relay, Pins, SPDT Alternating Relay, Pins, SPDT
  • Item # 1EJF2
  • Mfr. Model # 1EJF2
  • Relay, Voltage Sensing, Contact Form SPDT, Base Type DIN-Mount, Number of Contacts 1, Contact Amp Rating 15...More

Surge Protector Outlet Strip, Number of Outlets: 6, 13
  • Surge Protector Outlet Strip, Number of Outlets: 6, 1350 Rated Joules, 3 ft. Cord Length Plastic Surge Protector Outlet Strips
  • Item # 2XYP3
  • Mfr. Model # 2XYP3
  • Surge Protector Outlet Strip, Number of Outlets 6, Color White, Cord Length 3 ft., Rated Joules 1350, Medical...More

Plug In Relay, 8 Pins, Octal Base Type, 12A @
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More