Skip Content

Filter Results By

Applied Filters Clear All

Electrical

66 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Complete Fiber Verification Kit
  • FLUKE NETWORKS
  • Complete Fiber Verification Kit FLUKE NETWORKS Fiber Optic Cable Testing Instruments
  • Item # 4AZZ2
  • Mfr. Model # FTK1300
  • Complete Fiber Verification Kit, Display Custom LCD, Application Verify Optical Loss and Power Levels,...More

Power Conditioner,Panel Mount,2kVA
  • SOLA/HEVI-DUTY
  • Power Conditioner, Panel Mount, 2kVA Panel Mount Power Conditioner
  • Item # 6NW10
  • Mfr. Model # 23-23-220-8
  • Power Conditioner, Mounting Type Panel Mount, Max. Amps 16.7A @ 120VAC, 9.6A @ 208VAC, 8.3A @ 240VAC, 4.2A @...More

Twist On Wire Connector,22-8 AWG,PK25000
  • Twist On Wire Connector, 22-8 AWG, PK25000 Wide-Range Twist-On Wire Connectors
  • Item # 2DUV8
  • Mfr. Model # T/R+ Super Tan
  • Twist On Wire Connector, Application Wide Range, Color Tan/Red, Wire Connector Style Standard, Series...More

Electronic Cable,Riser,22AWG,1000Ft
  • Electronic Cable, Riser, 22AWG, 1000Ft Multi-Paired 22 AWG Communication Cables
  • Item # 6UUD9
  • Mfr. Model # GA61812GFC.41
  • Multi-Paired, Number of Conductors 24, Shielded, Length 1000 ft., Jacket Color Blue, Riser Rated, Conductor...More

Solar Panel Kit,1060W,8.23A,31.2VAC
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, 8.23A, 31.2VAC GRAPE SOLAR Solar Panel Kits
  • Item # 31ED04
  • Mfr. Model # GS-64098-KIT
  • Solar Panel Kit, Power Rating 1060W, Battery Capacity 8.23A, Voltage 31.2VAC, Mounting Curved Tile Roof,...More

Grid Tie Solar Inverter,6KW
  • EATON
  • Grid Tie Solar Inverter, 6KW EATON Solar Inverters
  • Item # 34J459
  • Mfr. Model # PV260
  • Grid Tie Solar Inverter, Nominal Output Power 6000W, AC Output Voltage 208/240/277VAC, AC Output Voltage...More

Fiberglass Enclosure, 48.25" Height, 36.25" Width, 12.00&qu
  • Fiberglass Enclosure, 48.25" Height, 36.25" Width, 12.00" Depth Nonmetallic Hinged Enclosure
  • Item # 32FA47
  • Mfr. Model # A48H3612GQRLP
  • Enclosure, Nonmetallic, Height 48.25 In., Width 36.25 In., Depth 12.00 In., Material Fiberglass, No...More

Power Distribution Cart, 120/208VAC Voltage Rating, 100 Amp
Line Isolation Monitor Kit
  • Line Isolation Monitor Kit Line Isolation Monitors
  • Item # 7DE30
  • Mfr. Model # 7DE30
  • Line Isolation Monitor, Voltage 100-240VAC, Mode 50/60 Hz, Display Front Panel Display, Audio Alarm Buzzer,...More

Phase Converter,Rotary,15 HP,208-240V
  • PHASE-A-MATIC
  • Phase Converter, Rotary, 15 HP, 208-240V Phase Converters
  • Item # 3EDX7
  • Mfr. Model # R-15
  • Phase Converter, Rotary, Input Voltage 208-240, Output Voltage 208-240, Input Phase AC 1, 3, Input 100 Amps,...More

Hazardous Location Safety Switch, Nonfusible, 30 Amps, 600
  • APPLETON ELECTRIC
  • Hazardous Location Safety Switch, Nonfusible, 30 Amps, 600 Voltage, 3 Phase APPLETON Hazardous Location Safety Switches
  • Item # 6ZTP8
  • Mfr. Model # AEAB3036DS
  • Hazardous Location Safety Switch, 30 Amps, HP 20 HP at 600VAC, Number of Wires 3 Wire, Accommodates Neutral,...More

Interlocked Recept,Non-Fused,60A,4P,3W
  • Interlocked Recept, Non-Fused, 60A, 4P, 3W 60 Amps Nonfused Mechanical Interlock Devices
  • Item # 11Y478
  • Mfr. Model # WSRD63542N4SD
  • Interlocked Receptacle with Enclosed Interlocking Switch, Type Stainless Steel Enclosure, Non-Fused, Amps 60,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Reversing NEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC
  • OMRON STI
  • Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC Input Voltage Yellow Light Curtains
  • Item # 10N166
  • Mfr. Model # 70230-1237
  • Light Curtain, Max. Sensing Distance 65.0 ft., Input Voltage 24VDC, Safety Output Ratings 500mA @ 24VDC,...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

UPS System, 5kVA Power Rating, 120/208VAC Output Voltage,&#
  • UPS System, 5kVA Power Rating, 120/208VAC Output Voltage, Number of Outlets: 5 Line Interactive UPS Systems
  • Item # 36HW14
  • Mfr. Model # SMART5000TEL3U
  • UPS System, Power Rating 5kVA, Output Voltage 120/208VAC, Backup Time (Half/Full Load) 20 min./8.5 min.,...More

Battery Module,13inHx34.25inDx23.25inW
Black Flexible Metallic Liquid Tight Conduit, ATX Series, 2
Black Flexible Metallic Liquid Tight Conduit, CEA Series, 1
10kVA Buck Boost Transformer, 24/48VAC
  • 10kVA Buck Boost Transformer, 24/48VAC Buck Boost Transformer, 24/48VAC Output Voltage
  • Item # 4LEK7
  • Mfr. Model # T243571
  • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 10kVA VA Rating, 1 Phase, 60 Hz,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More