Skip Content

Filter Results By

Applied Filters Clear All

Electrical

78 Results Found that Include 195 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Twist On Wire Connector,20-8 AWG,PK25000
  • Twist On Wire Connector, 20-8 AWG, PK25000 Wide-Range Twist-On Wire Connectors
  • Item # 2JKK9
  • Mfr. Model # 512-KEG
  • Twist On Wire Connector, Application Wide Range, Color Red, Wire Connector Style Wing, Series 512, Max....More

Solar Panel Kit,1060W,8.23A,31.2VAC
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, 8.23A, 31.2VAC GRAPE SOLAR Solar Panel Kits
  • Item # 31ED03
  • Mfr. Model # GS-6407-KIT
  • Solar Panel Kit, Power Rating 1060W, Battery Capacity 8.23A, Voltage 31.2VAC, Mounting Asphalt Shingle,...More

Transformer,25kVA,120/240V,Wall
  • Transformer, 25kVA, 120/240V, Wall General Purpose Transformers
  • Item # 4WUE4
  • Mfr. Model # T279748S
  • General Purpose Transformer, 25kVA VA Rating, 120/240VAC Output Voltage, 120/208/240/277VAC Input Voltage,...More

Grid Tie Solar Inverter,5KW
  • EATON
  • Grid Tie Solar Inverter, 5KW EATON Solar Inverters
  • Item # 34J458
  • Mfr. Model # PV250
  • Grid Tie Solar Inverter, Nominal Output Power 5000W, AC Output Voltage 208/240/277VAC, AC Output Voltage...More

Magnetic Motor Starter, 120VAC Coil Volts, NEMA Size:
Fiberglass Enclosure, 36.25" Height, 36.25" Width, 12.00&qu
  • Fiberglass Enclosure, 36.25" Height, 36.25" Width, 12.00" Depth Nonmetallic Hinged Enclosure
  • Item # 32FA46
  • Mfr. Model # A36H3612GQRLP
  • Enclosure, Nonmetallic, Height 36.25 In., Width 36.25 In., Depth 12.00 In., Material Fiberglass, No...More

Motor Starter,NonRev ATL,Size 0,480VAC
  • APPLETON ELECTRIC
  • Motor Starter, NonRev ATL, Size 0,480VAC Full Voltage Motor Starter
  • Item # 13F761
  • Mfr. Model # AE0BA4W1
  • Full Voltage Motor Starter, 18 Amps AC, Coil Volts 120VAC, NEMA Size 0, Line Voltage 480VAC, Conduit Size...More

Bus Plug Unit,200A,240V,3Pol,4G W,3Ph,PS
  • SQUARE D
  • Bus Plug Unit, 200A, 240V, 3Pol, 4G W, 3Ph, PS SQUARE D Busway Plug In Units
  • Item # 2EJF8
  • Mfr. Model # PS4220G
  • Busway Plug In Unit, Amps 200, Voltage 240VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground,...More

Power Meter,LCD,120/480VAC
  • SQUARE D
  • Power Meter, LCD, 120/480VAC Square D Power Meters
  • Item # 38M492
  • Mfr. Model # PM820G
  • Power Meter, LCD Display, Mounting DIN Rail, Input Voltage 120/480VAC, 125/250VDC, Amps 1, 5, +/- 0.20...More

Floor Op Disconn,200A,600V,3P3Ph,3G W,PQ
  • SQUARE D
  • Floor Op Disconn, 200A, 600V, 3P3Ph, 3G W, PQ SQUARE D Floor Operable Disconnects
  • Item # 4B426
  • Mfr. Model # PQ3620G
  • Floor Operable Disconnect, Amps 200, Voltage 600VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground,...More

Smart UPS, 3kVA Power Rating, 120VAC Output Voltage, Number
  • Smart UPS, 3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8 Online UPS Systems
  • Item # 4NZU5
  • Mfr. Model # SURTA3000RMXL3U
  • Smart UPS, Power Rating 3kVA, Output Voltage 120VAC, Backup Time (Half/Full Load) 34 min./14 min., Number of...More

Motor
  • DAYTON
  • Motor Motor
  • Item # 23TK55
  • Mfr. Model # 925069G
  • Motor, For Use With Grainger Item Number 2XZH2, For Use With Mfr. Model Number HDD, Fits Brand ACME/Dayton

Shrink Tubing,6.0in ID,Black,4ft,PK20
  • Shrink Tubing, 6.0in ID, Black, 4ft, PK20 Heavy Wall Heat Shrink Tubing
  • Item # 2GEY7
  • Mfr. Model # ITCSN-6000-48-Bulk
  • Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Heavy Wall, Temp. Range -67 Degrees to...More

NEMA Magnetic Motor Starter, 24/120VAC Coil Volts, Overload
  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Reversing NEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3, Auxiliary Contact Form 1NO, Enclosure Type Open and Standards UL, CSA; Varies by Coil Volts, Hz, Amps...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Black Flexible Metallic Liquid Tight Conduit, CEA Series, 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More