Skip Content

Filter Results By

Applied Filters Clear All

Electrical

82 Results Found that Include 300 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Tester Kit,Qualifier
  • FLUKE NETWORKS
  • Cable Tester Kit, Qualifier FLUKE NETWORKS Network Testers and Qualifiers
  • Item # 2HTJ8
  • Mfr. Model # CIQ-KIT
  • Cable Tester Kit, LCD Display, Qualifies Voice 10/100BASE-T, VoIP or Gig, Troubleshoots Cabling Performance,...More

Safety Switch,240VAC,2PST,600 Amps AC
  • Safety Switch, 240VAC, 2PST, 600 Amps AC General Duty, Fusible, 240VAC Safety Switches
  • Item # 32GE10
  • Mfr. Model # GF226NR
  • Safety Switch, Fusible, For Use With Class H, J, K, R, T Fuse, General Duty, 600 Amps AC, Voltage 240VAC, 1...More

Transformer,10kVA,120/240V,Wall
  • Transformer, 10kVA, 120/240V, Wall General Purpose Transformers
  • Item # 2CN94
  • Mfr. Model # MPZ10S40F
  • General Purpose Transformer, 10kVA VA Rating, 120/240VAC Output Voltage, 480VAC Input Voltage, Wall Mounting,...More

Transformer,15kVA,120/240V,Wall
  • ACME ELECTRIC
  • Transformer, 15kVA, 120/240V, Wall Harsh Environment Transformer
  • Item # 3CNU2
  • Mfr. Model # T253517SS
  • Harsh Environment Transformer, 15kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

Grid Tie Solar Inverter,4KW
  • EATON
  • Grid Tie Solar Inverter, 4KW EATON Solar Inverters
  • Item # 34J457
  • Mfr. Model # PV240
  • Grid Tie Solar Inverter, Nominal Output Power 3800W @240VAC & 4000W @277VAC, AC Output Voltage...More

Solar Power Kit,170W,224A,12VDC
  • SEPCO
  • Solar Power Kit, 170W, 224A, 12VDC SEPCO Solar Power Kits
  • Item # 26KG83
  • Mfr. Model # GPA170-DM-ALC1
  • Solar Power Kit, Power Rating 170W, Battery Capacity 224A, Battery Type Maintenance Free Deep Cycle Gel Cell,...More

Time Domain Reflectometer,20V,IP54
  • MEGGER
  • Time Domain Reflectometer, 20V, IP54 Time Domain Reflectometer,20V,IP54
  • Item # 30KA06
  • Mfr. Model # CFL535G
  • Time Domain Reflectometer, Measurement Range (Ft.) 65000, Measurement Range (M) 20,000, Accuracy ( Percent)...More

  • APPLETON ELECTRIC
  • Couplings Couplings
  • Multiple product options available

    Multiple product options available

Monitor,Line Isolation
  • Monitor, Line Isolation Line Isolation Monitors
  • Item # 12A635
  • Mfr. Model # IG6
  • Line Isolation Montior, Plastic, Fits Hospital Isolation Panel, Features Self Calibrating, Self Testing,...More

NEMA Fusible Combination Starter, 45 Amps AC, 480V/120V
Energy Efficient Transformer, 45kVA VA Rating, 480VAC Input
  • SQUARE D
  • NEMA Style Magnetic Motor Starter, Reversing NEMA Style Magnetic Motor Starter, Reversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Reversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

NEMA Fusible Combination Starter, 27 Amps AC, 120VAC Coil&#
  • AUTONICS
  • Aluminum Photoelectric Area Sensor, 20mm Beam Spacing Aluminum Photoelectric Area Sensor, 20mm Beam Spacing
  • Multiple product options available

    Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

Voltage Stabilizer,Max Amps 126,50 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 126,50 HP Voltage Stabilizers
  • Item # 3EEA4
  • Mfr. Model # VS-50
  • Voltage Stabilizer, Max. Amps 126.0, 50 HP, Width 10-1/2 In., Depth 7-3/4 In., Height 15 In., Input Voltage...More

Power Conditioner,Panel Mount,2kVA
  • SOLA/HEVI-DUTY
  • Power Conditioner, Panel Mount, 2kVA Panel Mount Power Conditioner
  • Item # 5EU17
  • Mfr. Model # 63-23-220-8
  • Power Conditioner, Mounting Type Panel Mount, Max. Amps 16.7A @ 120VAC, 9.6A @ 208VAC, 8.3A @ 240VAC, 4.2A @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More