Skip Content

Filter Results By

Applied Filters Clear All

Electrical

119 Results Found that Include 375 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Terminal Kit,Crimp Tool,96 pcs
  • Wire Terminal Kit, Crimp Tool, 96 pcs Wire Terminal Kits
  • Item # 2FZJ9
  • Mfr. Model # SDTK-1
  • Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included TH-440 Crimping Tool, Kit Type...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

AirCheck WiFi Tester
  • FLUKE NETWORKS
  • AirCheck WiFi Tester FLUKE NETWORKS Network Testers and Qualifiers
  • Item # 12N842
  • Mfr. Model # AIRCHECK
  • Wi-Fi Network Tester, Display Color LCD, Application WLAN Ethernet Troubleshooting, For Use With Softcase,...More

Electronic Cable,Riser,22AWG,1000Ft
  • Electronic Cable, Riser, 22AWG, 1000Ft Multi-Paired 22 AWG Communication Cables
  • Item # 6UUD8
  • Mfr. Model # GA61808GFC.41
  • Multi-Paired, Number of Conductors 16, Shielded, Length 1000 ft., Jacket Color Blue, Riser Rated, Conductor...More

Phase Converter,Rotary,10 HP,208-240V
  • PHASE-A-MATIC
  • Phase Converter, Rotary, 10 HP, 208-240V Phase Converters
  • Item # 3EDX6
  • Mfr. Model # R-10
  • Phase Converter, Rotary, Input Voltage 208-240, Output Voltage 208-240, Input Phase AC 1, 3, Input 60 Amps,...More

UPS System, 2.2kVA Power Rating, 115/120VAC Output Voltage,
  • TRIPP LITE
  • UPS System, 2.2kVA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 Medical Grade UPS Systems
  • Item # 36HW10
  • Mfr. Model # SMART2500XLHG
  • UPS System, Power Rating 2.2kVA, Output Voltage 115/120VAC, Backup Time (Half/Full Load) 13 min./4.4 min.,...More

Building Wire,THHN,250MCM AWG,Blk,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, THHN, 250MCM AWG, Blk, 500ft Building Wire,THHN,250MCM AWG,Blk,500ft
  • Item # 5ZG96
  • Mfr. Model # 20509602
  • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal...More

Fiber Optic Test Kit, FiberMaster
  • IDEAL
  • Fiber Optic Test Kit, FiberMaster IDEAL Fiber Optic Cable Testing Instruments
  • Item # 6KJU4
  • Mfr. Model # 33-931
  • Fiber Optic Test Kit, Display No, Application Power Measurement In dBm and W, Loss Display In dB, For Use...More

7.5kVA Buck Boost Transformer, 24/48VAC
  • 7.5kVA Buck Boost Transformer, 24/48VAC Buck Boost Transformer, 24/48VAC Output Voltage
  • Item # 4LEK6
  • Mfr. Model # T243570
  • Buck Boost Transformer, Input Voltage 240/480VAC, Output Voltage 24/48VAC, 7.5kVA VA Rating, 1 Phase, 60 Hz,...More

Carbon Steel Junction Box Enclosure, 60.00" Height, 36.00&q
  • Carbon Steel Junction Box Enclosure, 60.00" Height, 36.00" Width, 16.00" Depth Metallic Hinged Junction Box Enclosure
  • Item # 32FC78
  • Mfr. Model # A60H36FLP
  • Junction Box Enclosure, Metallic, Height 60.00 In., Width 36.00 In., Depth 16.00 In., Material Carbon Steel,...More

Inverter,4000W,220A,120/240VAC
  • SCHNEIDER ELECTRIC
  • Inverter, 4000W, 220A, 120/240VAC SCHNEIDER ELECTRIC Solar Inverters
  • Item # 30EG39
  • Mfr. Model # RNW8651010
  • Inverter, Nominal Output Power 4000W, AC Output Voltage 120/240, AC Output Voltage Range 106/211 AC to...More

Circuit Breaker Enclosure, Stainless Steel, 3, 3R, 4, 4X,&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More