Skip Content

Filter Results By

Applied Filters Clear All

Electrical

152 Results Found that Include 567 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LinkRunner AT 2000 Extended Test Kit
  • FLUKE NETWORKS
  • LinkRunner AT 2000 Extended Test Kit FLUKE NETWORKS Network Testers and Qualifiers
  • Item # 24W731
  • Mfr. Model # LRAT-2000-KIT
  • Network Tester, Display Color LCD, Application Ethernet LAN Troubleshooting, Features TruePower(TM) PoE...More

Line Isolation Monitor,100-240VAC
  • Line Isolation Monitor, 100-240VAC Line Isolation Monitors
  • Item # 26UX25
  • Mfr. Model # IG6M
  • Line Isolation Monitor, Voltage 100-240VAC, Mode 50/60 Hz, Display Front Panel Display, Audio Alarm Buzzer,...More

Solar Disconnect Switch,29.00 In. H
  • Solar Disconnect Switch, 29.00 In. H Solar Safety Switches
  • Item # 23J610
  • Mfr. Model # REHU494IP
  • Solar Safety Disconnect Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 1000VDC, Negative Ground Polarity,...More

  • SOUTHWIRE COMPANY
  • 4/0 Building Wire 4/0 Building Wire
  • Multiple product options available

    Building Wire, THHN, 4/0, 230 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.624", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Bolt On Circuit Breaker, 125 Amps, Number of Poles:&#x
Phase Converter,Rotary,7.5 HP,208-240V
  • PHASE-A-MATIC
  • Phase Converter, Rotary, 7.5 HP, 208-240V Phase Converters
  • Item # 3EDX5
  • Mfr. Model # R-7
  • Phase Converter, Rotary, Input Voltage 208-240, Output Voltage 208-240, Input Phase AC 1, 3, Input 50 Amps,...More

Continuous Flexing Power Cable, 99 Max. Amps, 1000V Max.&#x
  • CHAINFLEX
  • Continuous Flexing Power Cable, 99 Max. Amps, 1000V Max. Voltage, 6 AWG Wire Size Power Cables
  • Item # 2WGV8
  • Mfr. Model # CF31-160-04-100
  • Continuous Flexing Power Cable, Wire Size 6 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 99,...More

Voltage Stabilizer,Max Amps 102,40 HP
  • PHASE-A-MATIC
  • Voltage Stabilizer, Max Amps 102,40 HP Voltage Stabilizers
  • Item # 3EEA2
  • Mfr. Model # VS-40
  • Voltage Stabilizer, Max. Amps 102.0, 40 HP, Width 10-1/2 In., Depth 7-3/4 In., Height 15 In., Input Voltage...More

Receptacle w/Disconnect Switch,60A,4P,3W
  • APPLETON ELECTRIC
  • Receptacle w/Disconnect Switch, 60A, 4P, 3W Receptacles with Disconnect Switch
  • Item # 11Y417
  • Mfr. Model # FSQC5640
  • Hazardous Location Receptacle with Disconnect Switch, Voltage 600, Hz 60, Amps 60, HP 30, Number of Wires 3,...More

Safety Switch,600VAC/250VDC,3PST,200A
  • EATON
  • Safety Switch, 600VAC/250VDC, 3PST, 200A Heavy Duty, Fusible, 600VAC/250VDC Safety Switches
  • Item # 32UJ72
  • Mfr. Model # DH364FRK
  • Safety Switch, Fusible, For Use With Class H Fuse, Heavy Duty, 200 Amps AC, Voltage 600VAC/250VDC, 3 Phase,...More

One-Piece Console,Hinged,38 in.Hx39 in.W
  • RITTAL
  • One-Piece Console, Hinged, 38 in.Hx39 in.W RITTAL One-Piece Consoles
  • Item # 32WZ51
  • Mfr. Model # 6740500
  • One-Piece Console, 12 NEMA Rating, IP55 to EN 60 529 IP Rating, Material Carbon Steel, Metal Gauge 16, Hinged...More

Portable Cord, 4 AWG Wire Size, Number of Conductors:&
  • Portable Cord, 4 AWG Wire Size, Number of Conductors: 5, 100 ft. Spool Length Portable Cord, SOOW
  • Item # 20PY92
  • Mfr. Model # 16085
  • Portable Cord, Jacket Type SOOW, Wire Size 4 AWG, Number of Conductors 5, Spool Length 100 ft., Max. Amps 48,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More