Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

390 Results Found that Include 800 Products

Results per page: 16 | 32 | 48
Electronic Timer,Astro 365 Days,SPDT
  • INTERMATIC
  • Electronic Timer, Astro 365 Days, SPDTSPDT Electronic Timer
  • Item # 13E029
  • Mfr. Model # ET90415CR
  • Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 4, Contact Form SPDT, Voltage 120 to...More

Cord Reel With Dual GFCI,50 Ft
  • REELCRAFT
  • Cord Reel With Dual GFCI, 50 FtRetractable Cord Reel
  • Item # 4LMG2
  • Mfr. Model # L 5550 123 7 1
  • Retractable Cord Reel, Cord Included Yes, Cord Length 50 ft., Gauge/Conductor 12/3, NEC Cord Designation SO,...More

IEC Pin and Sleeve Connector,100A,480V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 100A, 480VIEC Pin and Sleeve Connector,100A,480V
  • Item # 5Z927
  • Mfr. Model # HBL4100C7W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, HP 30, Voltage...More

Terminal,Kit With Crimping Tool
  • STA-KON
  • Terminal, Kit With Crimping ToolTerminal,Kit With Crimping Tool
  • Item # 3VRX3
  • Mfr. Model # STAKIT
  • Terminal, Kit With Crimping Tool, Includes (100) 2RA18X, (100) 2RB14X, (50) 2RC10X, (50)10RC-10, (50)...More

Transformer,1 Phase,5kVA,120/240V Out
  • SQUARE D
  • Transformer, 1 Phase, 5kVA, 120/240V OutGeneral Purpose Transformer
  • Item # 2CN47
  • Mfr. Model # 5S40F
  • General Purpose Transformer,1 Phase,5kVA VA Rating,120/240VAC Output Voltage,480VAC Input Voltage,Width 9.8...More

Circuit Breaker,30A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 30A, 3P, 480VAC, LugCircuit Breaker,30A,3P,480VAC,Lug
  • Item # 1H048
  • Mfr. Model # FA34030
  • Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Plug,Interlock,600vac
1 AWG Welding Cable,250Ft, Black
  • CAROL
  • 1 AWG Welding Cable, 250Ft, Black1 AWG Welding Cable,250Ft, Black
  • Item # 1UGT4
  • Mfr. Model # 01775.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 778/30, Conductor Size 1 AWG, Max Amps 160, Max Voltage...More

Transformer,1 Phase,3kVA,120/240V Out
  • ACME ELECTRIC
  • Transformer, 1 Phase, 3kVA, 120/240V OutGeneral Purpose Transformer
  • Item # 4WUD8
  • Mfr. Model # T279743S
  • General Purpose Transformer,1 Phase,3kVA VA Rating,120/240VAC Output Voltage,120/208/240/277VAC Input...More

  • SIEMENS
  • NEMA Style Magnetic Motor Starter, NonreversingNEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3, Auxiliary Contact Form 1NO and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay...More

Solar Panel Kit,200W,Polycrystalline
  • GRAPE SOLAR
  • Solar Panel Kit, 200W, PolycrystallineSolar Panel Kit,200W,Polycrystalline
  • Item # 21CH97
  • Mfr. Model # GS-200-KIT
  • Solar Panel Kit, Cell Type Polycrystalline, Nominal Output Power 200W, Power Tolerance 0 Percent to +6...More

IEC Pin and Sleeve Connector,100A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Connector, 100A, 250VIEC Pin and Sleeve Connector,100A,250V
  • Item # 6C553
  • Mfr. Model # HBL4100C12W
  • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, HP -, Voltage...More

Circuit Breaker,50A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 50A, 3P, 600VAC, LugCircuit Breaker,50A,3P,600VAC,Lug
  • Item # 1MAU9
  • Mfr. Model # HDL36050
  • Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker,40A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 40A, 3P, 480VAC, LugCircuit Breaker,40A,3P,480VAC,Lug
  • Item # 1H049
  • Mfr. Model # FA34040
  • Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,7A,3P,600VAC,Lug
  • GENERAL ELECTRIC
  • Circuit Breaker, 7A, 3P, 600VAC, LugCircuit Breaker,7A,3P,600VAC,Lug
  • Item # 3HWT6
  • Mfr. Model # SELA36AI0007
  • Circuit Breaker, Amps 7, Number of Poles 3, Circuit Breaker Type Interchangeable Rating Plug, AC Voltage...More

Coaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 1000Ft, NaturalCoaxial Cable,RG6/U,18AWG,1000Ft,Natural
  • Item # 4DNY5
  • Mfr. Model # C3524.41.86
  • Coaxial Cable, Plenum Rated, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

Pin and Sleeve Connector,100A,600VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
  • Item # 5HJ15
  • Mfr. Model # HBL4100CS2W
  • Type 4X Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, HP -, Voltage...More

Clamping Ring Plug,100A,4P,3W
  • APPLETON ELECTRIC
  • Clamping Ring Plug, 100A, 4P, 3WClamping Ring Plug,100A,4P,3W
  • Item # 12G127
  • Mfr. Model # ACP1034CD
  • Clamping Ring Plug, Type Mating Plug, Amps 100, Voltage 600, Phase 3, Number of Poles 4, Number of Wires 3,...More

Circuit Breaker,15A,3P,600VAC,Lug
  • SQUARE D
  • Circuit Breaker, 15A, 3P, 600VAC, LugCircuit Breaker,15A,3P,600VAC,Lug
  • Item # 1MAU2
  • Mfr. Model # HDL36015
  • Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Time Domain Reflectometer,Backlit LCD,5V
  • MEGGER
  • Time Domain Reflectometer, Backlit LCD, 5VTime Domain Reflectometer,Backlit LCD,5V
  • Item # 29JA45
  • Mfr. Model # TDR500/3
  • Time Domain Reflectometer, Measurement Range (Ft.) 15,000, Measurement Range (M) 5000, Accuracy ( Percent)...More

Smart UPS,750VA,480W,120V,1PH
  • APC BY SCHNEIDER ELECTRIC
  • Smart UPS, 750VA, 480W, 120V, 1PHSmart UPS
  • Item # 4NZT8
  • Mfr. Model # SUA750RM1U
  • Smart UPS, Rack Mounting, 750VA VA Rating, 480W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

  • SQUARE D
  • 120VAC, Magnetic Motor Starter120VAC, Magnetic Motor Starter
  • Multiple product options available

    Magnetic Motor Starter, NEMA, Coil Volts 120VAC, 50/60, Standards UL Listed/CSA Certified and Includes Separate Control; Varies by NEMA Size, Number of Poles, Action,...More

Circuit Breaker,50A,3P,480VAC,Lug
  • SQUARE D
  • Circuit Breaker, 50A, 3P, 480VAC, LugCircuit Breaker,50A,3P,480VAC,Lug
  • Item # 1H050
  • Mfr. Model # FA34050
  • Circuit Breaker, Amps 50, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC...More

Circuit Breaker,30A,3P,600VAC,Lug
  • GENERAL ELECTRIC
  • Circuit Breaker, 30A, 3P, 600VAC, LugCircuit Breaker,30A,3P,600VAC,Lug
  • Item # 3HWT7
  • Mfr. Model # SELA36AI0030
  • Circuit Breaker, Amps 30, Number of Poles 3, Circuit Breaker Type Interchangeable Rating Plug, AC Voltage...More

Results per page: 16 | 32 | 48