Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

293 Results Found that Include 837 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Continuous Flexing Power Cable, 53 Max. Amps, 1000V Max.&#x
  • CHAINFLEX
  • Continuous Flexing Power Cable, 53 Max. Amps, 1000V Max. Voltage, 10 AWG Wire Size Power Cables
  • Item # 2WGV2
  • Mfr. Model # CF30-60-04-100
  • Continuous Flexing Power Cable, Wire Size 10 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 53,...More

  • Category : Continuous Flexing Cable
  • SOUTHWIRE COMPANY
  • 2 AWG Building Wire 2 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 2 AWG, 115 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.378", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • Category : Building Wire
Twisted Submersible Pump Cable, 12 AWG Wire Size, Number&#x
120VAC Push Button IEC Combination Starter, 1 NEMA Enclosur
Conduit, 39-31/32" Trade Size, 32 ft. Nominal Length,&
  • REIKU
  • Conduit, 39-31/32" Trade Size, 32 ft. Nominal Length, 2-1/32" Inside Dia. Flexible Conduit
  • Item # 30PR24
  • Mfr. Model # PARAB-52G-10
  • Conduit, Conduit Type Flexible, Material Polyamide 12, Trade Size 39-31/32 In., Nominal Length 32 ft., Inside...More

  • Category : Conduit
Dual Preset with Rate, Batch and Totalizer, Number of
Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP &#
Fuse Kit, Glass Fuse Kit Kit Type
  • Fuse Kit, Glass Fuse Kit Kit Type Glass Fuse Kits
  • Item # 1EJ86
  • Mfr. Model # NO.270
  • Electronic Glass Assortment Fuse, Kit Contains 5 of MDL 1/8, 1/4, 1/2, 3/4, 1, 1 1/2, 2, 3, 4, 5, 6, 5 of MDA...More

  • Category : Fuse Kits
Fuse Kit, Midget and CC Class Fuse Kit Kit Type
  • BUSSMANN
  • Fuse Kit, Midget and CC Class Fuse Kit Kit Type Midget and CC Class Fuse Kits
  • Item # 1EJ87
  • Mfr. Model # NO.36
  • Kit Type Midget and CC Class Fuse Kit, Fuse Kit, Total Number of Fuses Included 36, Fuse Series Included...More

  • Category : Fuse Kits
12 AWG VNTC Tray Cable, PVC/Copper, Black, White, Red,
  • 12 AWG VNTC Tray Cable, PVC/Copper, Black, White, Red, 500 ft. PVC VNTC Tray Cable
  • Item # 1UNG9
  • Mfr. Model # 234250
  • VNTC Tray Cable, Wire Gauge 12 AWG, Number of Conductors 3, Spool Length 500 ft., Nominal Outside Dia. 0.420...More

  • Category : Bus Drop and Tray Cable
Red Retractable Cord Reel, 16 Max. Amps, Cord Ending:&
Gray Flexible Metallic Liquid Tight Conduit, ATLA Series, 1
Shielded Armored Category Cable, Jacket Color: Black, Numbe
Flange Mount Disconnect Switch, 600VAC/250VDC Voltage, 30 H
Rack Enclosure, Mounting Style: Wall Mount, Load Rating
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More