Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

310 Results Found that Include 935 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Counter, Number of Digits: 4, Red LED Displ
  • RED LION
  • Electronic Counter, Number of Digits: 4, Red LED Display, Max. Counts per Second: 25,000 RED LION Counters
  • Item # 13C962
  • Mfr. Model # LD200400
  • Electronic Counter, Number of Digits 4, Red LED Display, Character Height 2.25 In., Max. Counts per Second...More

Cord Reel,50 ft,12/3,SEOOW,Red
  • REELCRAFT
  • Cord Reel, 50 ft, 12/3, SEOOW, Red Industrial Grade 120/240VAC Volts Retractable Cord Reels
  • Item # 2XJC4
  • Mfr. Model # L 5550 123 X 1
  • Retractable Cord Reel, Grade Industrial, Voltage 120/240VAC, Cord Ending Flying Lead, Cord Length 50 ft.,...More

Phase Converter,Static,8-12 HP
  • PHASE-A-MATIC
  • Phase Converter, Static, 8-12 HP Phase Converters
  • Item # 2MV50
  • Mfr. Model # PAM-1200HD
  • Phase Converter, Static, Input Voltage 208-245, Output Voltage 208-245, Input Phase AC 1, Output Phase AC 3,...More

Disconnect Switch,Non Fused,3 Pole,100A
High temp Lead Wire,12 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 842 F 12 AWG High Temperature Lead Wire
  • Item # 3GRK5
  • Mfr. Model # LDWR-1044
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

Switch,Drum Reversing,Steel Handle
Cable Pulling Grip
  • GREENLEE
  • Cable Pulling Grip Cable Pulling Grip Kit
  • Item # 4HEA6
  • Mfr. Model # 629
  • Cable Pulling Grip Kit, 2 In. Conduit or Larger, Number of Pieces 6, Breaking Strength (1) Receptacle 1750...More

Fuse Kit, Glass Fuse Kit Kit Type
  • Fuse Kit, Glass Fuse Kit Kit Type Glass Fuse Kits
  • Item # 1EJ86
  • Mfr. Model # NO.270
  • Electronic Glass Assortment Fuse, Kit Contains 5 of MDL 1/8, 1/4, 1/2, 3/4, 1, 1 1/2, 2, 3, 4, 5, 6, 5 of MDA...More

Control Station,3/4 In,10A @ 600V
  • KILLARK
  • Control Station, 3/4 In, 10A @ 600V KILLARK Hazardous Location Control Stations
  • Item # 4TZN7
  • Mfr. Model # D2CG2MMR3
  • Emergency Stop Control Station, Number of Gangs 1, Number of Operators 1, Contact Rating 10A @ 600VAC, 2.5A @...More

Dual Preset with Rate Batch Totalizer, Number of Digits
Cord Reel,50 ft,16/3,SO,Yellow,600VAC
  • KH INDUSTRIES
  • Cord Reel, 50 ft, 16/3, SO, Yellow, 600VAC Heavy Duty Grade 600VAC Volts Retractable Cord Reels
  • Item # 13V190
  • Mfr. Model # RTBA3L-WW-B16K
  • Retractable Cord Reel, Grade Heavy Duty, Voltage 600VAC, Cord Ending Flying Lead, Cord Length 50 ft., Reel...More

Contact Kit,Size 2,3Pole,For CR305/CR306
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More