Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

366 Results Found that Include 1,377 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Multi-level Lqd Swch,2" NPT,60 VA Rtng
Plug,60A,4P,3W,Alum,600V,NEMA 3,3R,4,4X
  • Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3,3R, 4,4X Plugs
  • Item # 12G133
  • Mfr. Model # ACP6034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

Single Preset with Rate Batch Totalizer, Number of Digits&#
Disconnect Switch,30A,2000V
  • Disconnect Switch, 30A, 2000V Disconnect Switch,30A,2000V
  • Item # 4CV76
  • Mfr. Model # HBLMITL
  • Disconnect Switch, Switched Twist Lock Enclosure, NEMA 4X, Non Metallic, Current Rating 30 Amps, Meets OSHA...More

Locking Connector, 60 Amps, NEMA Configuration: Non-NEMA, N
UPS System, 850VA Power Rating, 120VAC Output Voltage, Numb
Cable Tester,Verifier
  • FLUKE NETWORKS
  • Cable Tester, Verifier FLUKE NETWORKS Copper Cable Testing Instruments
  • Item # 2HTK2
  • Mfr. Model # MS2-100/WWG 3084165
  • Cable Tester, LCD Display, Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap, Cable...More

Portable Cord, 12 AWG Wire Size, Number of Conductors:
  • Portable Cord, 12 AWG Wire Size, Number of Conductors: 4, 250 ft. Spool Length Portable Cord, SJTOW
  • Item # 2TYL3
  • Mfr. Model # 2TYL3
  • Portable Cord, Jacket Type SJTOW, Wire Size 12 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

Cable Tie,Standard,15.1 in.,Black,PK1000
  • Cable Tie, Standard, 15.1 in., Black, PK1000 Nylon Standard Cable Ties with Stainless Steel Barb
  • Item # 2CMZ9
  • Mfr. Model # BT4S-M0
  • Cable Tie, Length 15.10 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -76 Degrees to 185 Degrees F, Locking...More

Disconnect Switch,Non Fused,3W,3P,60A
  • Disconnect Switch, Non Fused, 3W, 3P, 60A Disconnect Switch,Non Fused,3W,3P,60A
  • Item # 5DLV0
  • Mfr. Model # DS60-AX
  • Disconnect Switch, Nonfusible with Auxiliary Contacts, Duty Heavy, Amps 60, Voltage 600 Max, Phase Single or...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More