Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

439 Results Found that Include 1,745 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Power Conditioner,Small Tower,2.4kVA
  • TRIPP LITE
  • Power Conditioner, Small Tower, 2.4kVA Small Tower Power Conditioner
  • Item # 5JK11
  • Mfr. Model # LC 2400
  • Power Conditioner, Mounting Type Wall Mount, Max. Amps 20A, Input Voltage 120V, Output Voltage 120V, Power...More

High temp Lead Wire,10 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 10 Ga, Max Temp 482 F 10 AWG High Temperature Lead Wire
  • Item # 3GRL2
  • Mfr. Model # LDWR-1050
  • High Temperature Lead Wire, Wire Gauge 10 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,14 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 842 F 14 AWG High Temperature Lead Wire
  • Item # 3GRK4
  • Mfr. Model # LDWR-1043
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

Panelboard Interior, 100 Amps, 120/208 to 240VAC Voltage,&#
  • Panelboard Interior, 100 Amps, 120/208 to 240VAC Voltage, Number of Spaces: 18 Panelboard Interior: Main Lug, Convertible
  • Item # 4HGY5
  • Mfr. Model # NQ418L1C
  • Panelboard Interior, Main Lug, Convertible, Amps 100, Short Circuit Current Rating 100000 RMS Symmetrical,...More

Portable Cord, 12 AWG Wire Size, Number of Conductors:
  • Portable Cord, 12 AWG Wire Size, Number of Conductors: 3, 250 ft. Spool Length Portable Cord, SJTOW
  • Item # 2TYL2
  • Mfr. Model # 2TYL2
  • Portable Cord, Jacket Type SJTOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

IEC Pin and Sleeve Connector,60A,250V
  • IEC Pin and Sleeve Connector, 60A, 250V Blue Watertight Pin and Sleeve Connector
  • Item # 5Z915
  • Mfr. Model # HBL460C9W
  • Watertight Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Switch Rated...More

Coaxial Cable, 1000 ft. Length, 20 and 18/2 AWG C
Phase Converter,Static,4-8 HP
  • PHASE-A-MATIC
  • Phase Converter, Static, 4-8 HP Phase Converters
  • Item # 2MV49
  • Mfr. Model # PAM-900HD
  • Phase Converter, Static, Input Voltage 208-244, Output Voltage 208-244, Input Phase AC 1, Output Phase AC 3,...More

Locking Plug, 60 Amps, 600VAC Voltage, NEMA Configuration:&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More