Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

564 Results Found that Include 2,264 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • APPLETON ELECTRIC
  • Couplings Couplings
  • Multiple product options available

    Multiple product options available

Disconnect Switch,30A,600VAC
  • Disconnect Switch, 30A, 600VAC Disconnect Switch,30A,600VAC
  • Item # 3D383
  • Mfr. Model # HBLDS3
  • Circuit Lock Disconnect Switch, NEMA 4X, Non Metallic, Current Rating 30 Amps, Voltage 600, 10 HP, 3 Pole,...More

Disconnect Switch,Non Fused,3 Pole,30A
  • Disconnect Switch, Non Fused, 3 Pole, 30A Disconnect Switch,Non Fused,3 Pole,30A
  • Item # 2EAV9
  • Mfr. Model # HBLDS3AC
  • Disconnect Switch, Non Fused with Auxiliary Contacts, 30 Amps, Voltage 600 Max, Single & Three Phase, HP 1 -...More

Starter Power Base,600VAC,32A
  • SCHNEIDER ELECTRIC
  • Starter Power Base, 600VAC, 32A IEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB64
  • Mfr. Model # LUB32
  • Starter Power Base, Action Nonreversing, Amps AC 32, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 10, HP @ 3...More

Replacement Contact Kit, Contacts per Kit: 4, Starter
Cord Reel,40 ft,12/3,SJTW,Black,120VAC
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Reel, 40 ft, 12/3, SJTW, Black, 120VAC Commercial Grade 120VAC Volts Retractable Cord Reels
  • Item # 1TRC3
  • Mfr. Model # HBLC40123TT
  • Retractable Cord Reel, Grade Commercial, Voltage 120VAC, Cord Ending Outlet Box, Cord Length 40 ft., Reel...More

Wire,High Temperature
  • TEMPCO
  • Wire, High Temperature 10 AWG High Temperature Lead Wire
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

UPS System, 500VA Power Rating, 120VAC Output Voltage, Numb
  • EATON
  • IEC Style Magnetic Motor Starter, Nonreversing IEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More