Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

654 Results Found that Include 3,082 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thermocouple Lead Wire,K,20AWG,Sol,250Ft
  • Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft Solid K Thermcouple Wires
  • Item # 3HWL2
  • Mfr. Model # TCWR-1007
  • Thermocouple Lead Wire, Type K, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

1/16 DIN Temp Controller,On/Off Or PID
  • OMRON
  • 1/16 DIN Temp Controller, On/Off Or PID Omron Temperature Controllers
  • Item # 1BEF8
  • Mfr. Model # E5CSVR1TF AC100-240
  • 1/16 DIN Temp Controller, NEMA 4X / IP66, Input Voltage 120 to 240, Length 1.89 In., Width 1.89 In., Depth...More

Cord Reel,120VAC,50ft,Black,13A,14/3
Strut Channel, 10 ft. Length
Starter Power Base,600VAC,12A
  • SCHNEIDER ELECTRIC
  • Starter Power Base, 600VAC, 12A IEC Style Magnetic Motor Starter, Nonreversing
  • Item # 5AB63
  • Mfr. Model # LUB12
  • Starter Power Base, Action Nonreversing, Amps AC 12, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 3, HP @ 3...More

Control Transformer, 500VA VA Rating, 240/480VAC Input Volt
LED Remote Tank Gauge,For Krueger Gauges
Gray Flexible Metallic Liquid Tight Conduit, LT Series, 1&q
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More