Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

173 Results Found that Include 202 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Interac UPS,29.8 min./10.8 min.,8.5in.H
  • TRIPP LITE
  • Interac UPS, 29.8 min./10.8 min., 8.5in.HLine Interactive UPS
  • Item # 36HV93
  • Mfr. Model # OMNISMART300PNP
  • Line Interactive UPS, Tower Mounting, 0.3kVA VA Rating, 180W Watts, 120VAC Input Voltage, 60 Hz, Input...More

Solid Strut,1-5/8 in,10 ft.,304 SS
Welding Cable,4 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 4 ga., 100ft L, RedWelding Cable,4 ga.,100ft L,Red
  • Item # 19YE26
  • Mfr. Model # 19YE26
  • Welding Cable, Standard Red, Neoprene/Copper Material, 4 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Tone Gen/Probe Kit,Netwrk Infrastructure
Wall Switch,DT,1000sq.ft.,(2)Rly,Btn,Ivy
  • HUBBELL WIRING DEVICE-KELLEMS
  • Wall Switch, DT, 1000sq.ft., (2)Rly, Btn, IvyWall Switch,DT,1000sq.ft.,(2)Rly,Btn,Ivy
  • Item # 36DZ84
  • Mfr. Model # AD2000I2
  • Wall Switch, Sensor Type Dual Technology, Coverage 1000 sq. ft., Installation Type Wall, Viewing Angle 180...More

Welding Cable,4/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 4/0 ga., 25ft L, BlackWelding Cable,4/0 ga.,25ft L,Black
  • Item # 19YE16
  • Mfr. Model # 19YE16
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Portable Cord,SOOW,16/4 AWG,600V,Yellow
  • CAROL
  • Portable Cord, SOOW, 16/4 AWG, 600V, YellowPortable Cord,SOOW,16/4 AWG,600V,Yellow
  • Item # 32GE74
  • Mfr. Model # GC636.35.05
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

Disconnect Switch,32A,20 HP,600VAC,3PST
  • DAYTON
  • Disconnect Switch, 32A, 20 HP, 600VAC, 3PSTDisconnect Switch,32A,20 HP,600VAC,3PST
  • Item # 35JF64
  • Mfr. Model # GE-DS32BGK
  • Disconnect Switch, Nonfusible, Use Isolate or Disconnect A Load, General Duty, 32 Amps, Voltage 600VAC, 3...More

Welding Cable,3/0 ga.,25ft L,Black
  • WESTWARD
  • Welding Cable, 3/0 ga., 25ft L, BlackWelding Cable,3/0 ga.,25ft L,Black
  • Item # 19YE13
  • Mfr. Model # 19YE13
  • Welding Cable, Standard Black, Neoprene/Copper Material, 3/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Disconnect Switch,7.1inHx4.3inWx5.8inD
  • DAYTON
  • Disconnect Switch, 7.1inHx4.3inWx5.8inDDisconnect Switch,7.1inHx4.3inWx5.8inD
  • Item # 35JF57
  • Mfr. Model # GE-DS50RYK
  • Disconnect Switch, Nonfusible, Use Isolate or Disconnect A Load, General Duty, 50 Amps, Voltage 600VAC, 3...More

Disconnect Switch,5.1inHx5.1inWx5.2inD
  • DAYTON
  • Disconnect Switch, 5.1inHx5.1inWx5.2inDDisconnect Switch,5.1inHx5.1inWx5.2inD
  • Item # 35JF56
  • Mfr. Model # GE-DS32RYK
  • Disconnect Switch, Nonfusible, Use Isolate or Disconnect A Load, General Duty, 32 Amps, Voltage 600VAC, 3...More

Welding Cable,4 ga.,100ft L,Black
  • WESTWARD
  • Welding Cable, 4 ga., 100ft L, BlackWelding Cable,4 ga.,100ft L,Black
  • Item # 19YD98
  • Mfr. Model # 19YD98
  • Welding Cable, Standard Black, Neoprene/Copper Material, 4 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Disconnect Switch,5.1inHx3.7inWx4.5inD
  • DAYTON
  • Disconnect Switch, 5.1inHx3.7inWx4.5inDDisconnect Switch,5.1inHx3.7inWx4.5inD
  • Item # 35JF55
  • Mfr. Model # GE-DS25RYK
  • Disconnect Switch, Nonfusible, Use Isolate or Disconnect A Load, General Duty, 25 Amps, Voltage 600VAC, 3...More

Welding Cable,4/0 ga.,25ft L,Red
  • WESTWARD
  • Welding Cable, 4/0 ga., 25ft L, RedWelding Cable,4/0 ga.,25ft L,Red
  • Item # 19YE43
  • Mfr. Model # 19YE43
  • Welding Cable, Standard Red, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 300, Max. Voltage 600, Max....More

Counter,6 Digit,Panel Mount,115VAC
  • DAYTON
  • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount,115VAC
  • Item # 32UJ95
  • Mfr. Model # 32UJ95
  • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 15, Height 1.97 In.,...More

Counter,6 Digit,Base Mount,115VAC
  • DAYTON
  • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
  • Item # 32UJ94
  • Mfr. Model # 32UJ94
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 15, Height 1.78 In.,...More

  • SIMPULL
  • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

Portable Cord,SOOW,16/3 AWG,600V,Yellow
  • CAROL
  • Portable Cord, SOOW, 16/3 AWG, 600V, YellowPortable Cord,SOOW,16/3 AWG,600V,Yellow
  • Item # 32GE72
  • Mfr. Model # GC635.35.05
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

Wire Terminal Kit,22-10 AWG,152 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 152 pcsWire Terminal Kit,22-10 AWG,152 pcs
  • Item # 39CA62
  • Mfr. Model # KP-1165Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Connector,90 deg.,1-1/2in,Internal Insul
Conduit Body,Form 8,C,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, C, 3/4in. HubConduit Body,Form 8,C,3/4in. Hub
  • Item # 36LL69
  • Mfr. Model # S60700CE00
  • Conduit Body, Form 8, C Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Ext Module,16 Inputs,0 Outputs,Term Blck
End Cap,3.940 In ID,Bl,5-19/32 In,PK10
  • RAYCHEM
  • End Cap, 3.940 In ID, Bl, 5-19/32 In, PK10End Cap,3.940 In ID,Bl,5-19/32 In,PK10
  • Item # 33VE74
  • Mfr. Model # ESC-6/A (B10)
  • Heat Shrink End Cap, Material Polyolefin, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2.5:1,...More

Conduit Body,Form 8,LL,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LL, 3/4in. HubConduit Body,Form 8,LL,3/4in. Hub
  • Item # 36LL84
  • Mfr. Model # S60700LL00
  • Conduit Body, Form 8, LL Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, 316...More

Male Compression Cnnctr,1-1/2in,2-1/4inL
Cord Grip With Mesh,0.438-0.500in,304 SS
  • CALBRITE
  • Cord Grip With Mesh, 0.438-0.500in, 304 SSCord Grip With Mesh,0.438-0.500in,304 SS
  • Item # 36HY52
  • Mfr. Model # S40506GRWM
  • Cord Grip With Mesh, Liquid-tight, Cord Grip Type Liquid-tight, Cable Dia. Range (In.) 0.43 to 0.50, Conduit...More

Elbow,90 deg.,Rigid,2in,22inL,316 SS
  • CALBRITE
  • Elbow, 90 deg., Rigid, 2in, 22inL, 316 SSElbow,90 deg.,Rigid,2in,22inL,316 SS
  • Item # 36LJ21
  • Mfr. Model # S62090EL00
  • Rigid Conduit, Elbow, 90 Degree, Conduit Size 2 In., Material of Construction 316 Stainless Steel, Overall...More

Ext Module,TM3,16 Inputs,0 Outputs
Shrink End Cap,0.390 In ID,Bl,1 In,PK50
  • RAYCHEM
  • Shrink End Cap, 0.390 In ID, Bl, 1 In, PK50Shrink End Cap,0.390 In ID,Bl,1 In,PK50
  • Item # 33VE69
  • Mfr. Model # ESC-1/A (B50)
  • Heat Shrink End Cap, Material Polyolefin, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2.5:1,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More