Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

1,024 Results Found that Include 5,558 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Univeral Mounting Clamp for Power Strips
Cord Reel,120VAC,40ft,Black,15A,12/3
Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps
  • Item # 2GZR4
  • Mfr. Model # PS-415-HGULTRA
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Indoor/Outdoor Extension Cord, 100 ft. Cord Length, 12/
Cord Reel,50 ft,12/3,SJT,Yellow,120VAC
  • Cord Reel, 50 ft, 12/3, SJT, Yellow, 120VAC Light Duty Grade 120VAC Volts Retractable Cord Reels
  • Item # 3KVA6
  • Mfr. Model # SL-8904
  • Retractable Cord Reel, Grade Light Duty, Voltage 120VAC, Cord Ending Outlet Box, Cord Length 50 ft., Reel...More

Thermocouple Ext Wire,KX,20AWG,Sol,250Ft
  • Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft Solid KX Thermocouple Wires
  • Item # 3HWL3
  • Mfr. Model # TCWR-1008
  • Thermocouple Extension Wire, Type KX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

  • SOUTHWIRE COMPANY
  • 8 AWG Building Wire 8 AWG Building Wire
  • Multiple product options available

    Building Wire, 8 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

Pressure Switch,Stndrd,3 to 150 psi,SPDT
  • Pressure Switch, Stndrd, 3 to 150 psi, SPDT 9012G Series Industrial Machine Tool Pressure Switches
  • Item # 1A352
  • Mfr. Model # 9012GNG5
  • Pressure Switch, Industrial, Standard Action, Pressure Range 3 to 150 PSI, Adjustable Differential,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More